400 Series, Cable Carrier Hd
IGUS
| Bend Radius | Cavity Width | Outside Width | Number Of Links | Type | Cavity Height | Style | Price |
|---|---|---|---|---|---|---|---|
| 5.91" | 7.87" | 9.2" | 4 | Large | 2.2" | Open | $124.99 |
| 5.91" | 7.87" | 9.2" | 17 | Large | 2.2" | - | $597.86 |
| 5.91" | 9.84" | 11.2" | 4 | Large | 2.2" | Open | $133.09 |
| 5.91" | 9.84" | 11.2" | 17 | Large | 2.2" | Open | $625.22 |
| 5.91" | 11.81" | 13.2" | 17 | Large | 2.2" | Open | $659.60 |
| 7.87" | 7.87" | 9.2" | 4 | Large | 2.2" | Open | $124.99 |
Explore More
- KEYSHAFT
- TEMPSET TECH
- XCELITE
- PURELL
- SAFETYPOSTER
- Stroboscopes
- Refrigerant Pressure Regulators
- Spark Plug Sockets
- Force Gauges
- Liquid Level Switch Accessories
- CONDOR Smooth PU Antistatic Gloves
- ANSELL Class 00 Electrical Gloves, 11 Inch, Yellow
- PROTO Impact Socket, 1/4 Inch, Metric, Heat Treated Alloy Steel
- BURNDY AMS Dual Rated Splicers/Reducers
- GLEASON Festoon Intermediate Trolley
- APPROVED VENDOR 9/16"-12 Fully Threaded Grade B7 Steel Threaded Rods
- APPROVED VENDOR M12 x 1.25 Partially Threaded Standard Hex Cylindrical Alloy Steel Socket Head Cap Screws
- ULTRATECH Aveho Series Odor Eliminators
- OSG Spotting Drills