Electric Chain Hoist w/Trolley, 20 ft. Lift
(15 Products)
HARRINGTON
| Material | Motor Hp | Phase | Lifting Capacity | Lift Speed | Lifting Hook Opening Width | Body Depth | Body Length | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Aluminum | 3/4 hp | 3 | 1000 lbs. | 15 FPM | 1 3/32" | 12 5/8" | 20 3/16" | $9,053.96 | ||
|
|
||||||||||
| Aluminum | 1 1/4 hp | 3 | 1000 lbs. | 29 FPM | 1 3/32" | 12 5/8" | 20 3/16" | $9,940.13 | ||
|
|
||||||||||
| Aluminum | 1 1/4 hp | 3 | 2000 lbs. | 14 FPM | 1 3/16" | 14" | 23 3/16" | $9,532.35 | ||
|
|
||||||||||
| Aluminum | 2 3/8 hp | 3 | 2000 lbs. | 28 FPM | 1 3/16" | 14" | 23 1/2" | $11,364.15 | ||
|
|
||||||||||
| Aluminum | 2 2/5 hp | 3 | - | 14 FPM | 1 19/32" | 19 7/16" | 25 7/16" | $12,357.34 | ||
|
|
||||||||||
| Aluminum | 4 3/4 hp | 3 | 4000 lbs. | 28 FPM | 1 19/32" | 20" | 27 19/32" | $14,762.57 | ||
|
|
||||||||||
| Aluminum | 4 3/4 hp | 3 | 6000 lbs. | 17 FPM | 1 13/16" | 30" | 27 19/32" | $15,647.75 | ||
|
|
||||||||||
| Aluminum | 4 3/4 hp | 3 | 10000 lbs. | 11 FPM | 1 29/32" | 30" | 28 15/16" | $19,850.79 | ||
|
|
||||||||||
| Die Cast Aluminum | 3/8 hp | 1 | 500 lbs. | 14 FPM | 29/32" | 11 5/8" | 22 3/16" | $9,076.91 | ||
|
|
||||||||||
| Die Cast Aluminum | 3/8 hp | 1 | 1000 lbs. | 7 FPM | 29/32" | 11 5/8" | 22 3/16" | $9,005.49 | ||
|
|
||||||||||
| Die Cast Aluminum | 5/8 hp | 1 | 1000 lbs. | 15 FPM | 29/32" | 12 7/16" | 23 3/16" | $9,932.26 | ||
|
|
||||||||||
| Die Cast Aluminum | 5/8 hp | 1 | 2000 lbs. | 7 FPM | 1 3/16" | 13 1/2" | 23 3/16" | $9,603.54 | ||
|
|
||||||||||
| Die Cast Aluminum | 1 1/4 hp | 1 | 2000 lbs. | 14 FPM | 1 3/16" | 14 11/16" | 26 15/16" | $11,350.98 | ||
|
|
||||||||||
| Die Cast Aluminum | 1 1/4 hp | 1 | 4000 lbs. | 7 FPM | 1 1/2" | 19 3/16" | 26 15/16" | $11,705.21 | ||
|
|
||||||||||
| Die Cast Aluminum | 1 1/4 hp | 1 | 6000 lbs. | 3.5 FPM | 1 11/16" | 26" | 26 15/16" | $13,930.90 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- DRYROD
- KEYSHAFT
- OTC TOOLS
- TWECO
- SILVER KING
- Straight Line Action Clamps
- Mud Mixers Mashers and Pans
- Weatherproof Lampholders
- Hand Impact Drivers
- Flange Coupling Kit
- NEWSTRIPE AeroVent Aerosol Can Recycling Systems
- ANSELL 37-145 Alphatec Solvex Dexterous Chemical Gloves
- SALISBURY Class 0 Electrical Gloves Kit, 11 Inch, Blue
- FERNCO 1056 Series Stock Couplings
- DWYER INSTRUMENTS SFI-100 Series Midwest Sight Flow Indicators
- BUSSMANN Medium Voltage Fuses: Series ABWNA
- NIBCO 6617-3 Series Thread Caps, FPT, Kynar Natural PVDF Schedule 80
- PELICAN 1510 Protector Carry-On Cases
- WEG General Purpose Three Phase Motors, IEC Metric, TEFC
- GEARWRENCH Mini Slotted Dual Material Screwdrivers