| Material | Color | No. Of Chains | Chain Adjustability | Fitting Finish | Chain Trade Size | Chain Finish | Overall Reach | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Steel | Black | 1 | Fixed | Powder Coated | 9/32" | Painted | 5 ft. | $201.17 | ||
|
|
||||||||||
| Steel | Black | 1 | Fixed | Powder Coated | 9/32" | Painted | 10 ft. | $136.17 | ||
|
|
||||||||||
| Steel | Black | 2 | Adjustable | Powder Coated | 9/32" | Painted | 5 ft. | $336.21 | ||
|
|
||||||||||
| Steel | Black | 1 | Fixed | Powder Coated | 3/8" | Painted | 10 ft. | $282.63 | ||
|
|
||||||||||
| Steel | Black | 2 | Adjustable | Powder Coated | 3/8" | Painted | 5 ft. | $551.94 | ||
|
|
||||||||||
| Steel | Black | 1 | Fixed | Powder Coated | 3/8" | Painted | 5 ft. | $232.87 | ||
|
|
||||||||||
| Steel | Black, Red | 2 | Adjustable | Black Oxide, Painted | 7/32" | Black Oxide | 6 ft. | $184.86 | ||
Chain Sling G80 Adjustable Link Alloy Steel 6 Feet LengthModel No. 4PGW1 SKU AD9CME Cross Ref. 4PGW1 |
||||||||||
| Steel | Black, Red | 2 | Adjustable | Black Oxide, Painted | 7/32" | Black Oxide | 10 ft. | $240.44 | ||
Chain Sling G80 Adjustable Link Alloy Steel 10 Feet LengthModel No. 4PGW2 SKU AD9CMF Cross Ref. 4PGW2 |
||||||||||
| Steel | Black, Red | 2 | Adjustable | Black Oxide, Painted | 9/32" | Black Oxide | 6 ft. | $256.36 | ||
Chain Sling G80 Adjustable Link Alloy Steel 6 Feet LengthModel No. 4PGW3 SKU AD9CMG Cross Ref. 4PGW3 |
||||||||||
| Steel | Black, Red | 2 | Adjustable | Black Oxide, Painted | 9/32" | Black Oxide | 10 ft. | $347.44 | ||
Chain Sling G80 Adjustable Link Alloy Steel 10 Feet LengthModel No. 4PGW4 SKU AD9CMH Cross Ref. 4PGW4 |
||||||||||
| Steel | Black, Red | 2 | Adjustable | Black Oxide, Painted | 3/8" | Black Oxide | 10 ft. | $673.22 | ||
Chain Sling G80 Adjustable Link Alloy Steel 10 Feet LengthModel No. 4PGW5 SKU AD9CMJ Cross Ref. 4PGW5 |
||||||||||
| Steel | Black, Red | 2 | Adjustable | Black Oxide, Painted | 3/8" | Black Oxide | 14 ft. | $846.14 | ||
Chain Sling G80 Adjustable Link Alloy Steel 14 Feet LengthModel No. 4PGW6 SKU AD9CMK Cross Ref. 4PGW6 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Description
Dayton chain slings are used for lifting bulky loads on a regular basis. These slings have alloy steel construction providing high strength to weight ratio and durability. They feature a maximum load capacity of 12300 lb and painted finish for corrosion resistance. Variants are available in chain sizes of 3/8, 9/32, 7/32 & 1/2 inches.
Explore More
- KEYSHAFT
- ULTEM
- VERSA-MATIC
- MUTUAL INDUSTRIES INC.
- BRASS KNUCKLE
- Bell Traps and Drains
- Pneumatic Condensate Separators
- General Purpose Kits
- Tachometers
- Sanding Disc Hand Pad Holders
- LOC-LINE Fixed Mount
- ANSELL 22-515 KSR Vinyl Dipped Coated Gloves
- MECHANIX The Original Work Gloves
- ASSOCIATED SPRING RAYMOND TU 750 Gas Springs
- ANVIL 1122 Series Couplings, Right/Left, Galvanized
- SPEEDAIRE Standard Pre-Filter
- KILLARK Single Gang Splice Box, Dead End & Feed Thru Hub Styles
- SMALLEY Plain Stainless Steel External Retaining Rings
- 3M TR-Series Versaflo PAPR Filters