| Overall Length | Overall Height | Divider Direction | Number Of Dividers | Material | Electrostatic Discharge | Color | For Bin Width | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
| 3 5/8" | 2 7/8" | Side To Side | 24 | Plastic | No | - | - | 24 | $20.96 |
| 4 1/8" | 4 7/8" | Front To Back | 12 | Plastic | No | Black | - | 12 | $29.55 |
| 6 5/8" | 4 7/8" | Front To Back | 12 | Plastic | No | Black | 5" | 12 | $32.25 |
| 10 1/8" | 6 1/2" | Front To Back | 6 | Plastic | No | Black | - | 6 | $43.97 |
| 20" | 7" | Front To Back | 6 | Plastic | No | Black | - | 6 | $32.70 |
Description
Akro-Mils shelf bins are manufactured of heavy-duty industrial-grade polymers and offer a neat and effective storage solution. They feature waterproof one-piece construction and are unaffected by grease or oil. These bins also have wide hopper front for providing comfortable access and a built-in rear hanglock to permit access while tilted out on shelving. Choose from a range of these shelf bin dividers available in 35 lb, 60 lb and 75 lb load capacity options.
Explore More
- DIXON
- KABA ILCO
- KEYSHAFT
- MIGHTY LINE
- CRYDOM
- HELICOIL Complete Gages, Metric Coarse, 4H5H
- OBERON TCG Arc Flash Kits, 65 Cal Arc Rating
- CHICAGO PNEUMATIC CP26 Series Clutch Screwdrivers
- ASSOCIATED SPRING RAYMOND Powerline X350 Gas Springs
- LAMP ESR6 Series Full Extension Drawer Slides
- APPROVED VENDOR Blank Stock Square Stainless Steel 6 Feet
- SSI Strainer Suction Diffuser
- BUSSMANN SR-5H Series Specialty Fuses
- GLOBE SCIENTIFIC ESR System Accessories
- JAMCO Removable Stakes Trucks
Ask ChatMRO