| Load Capacity | Height | Color | Material | Type | No. Of Shelves | Price | ||||
|---|---|---|---|---|---|---|---|---|---|---|
| 500 lbs. | 48" | Black | HDPE | Grid Top | 3 | $204.71 | ||||
|
|
||||||||||
| 750 lbs. | 48" | Black | HDPE | Grid Top | 3 | $248.91 | ||||
|
|
||||||||||
| 925 lbs. | 48" | Black | HDPE | Grid Top | 3 | $333.79 | ||||
|
|
||||||||||
| 1015 lbs. | 48" | Black | HDPE | Grid Top | 3 | $383.52 | ||||
|
|
||||||||||
| 1350 lbs. | 48" | Black | HDPE | Grid Top | 3 | $427.05 | ||||
|
|
||||||||||
| 1390 lbs. | 48" | Black | HDPE | Grid Top | 3 | $398.17 | ||||
|
|
||||||||||
| 2025 lbs. | 48" | Black | HDPE | Grid Top | 3 | $523.51 | ||||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Description
Add-A-Level bulk storage racks are designed to store items while providing an ergonomic storage space. The 3 shelf storage design, made from high-density polyethylene (HDPE), can handle loads up 2025 lb. The shelving can be easily assembled and features 4 legs to support the racks & distribute load evenly. The grid top offers easy cleaning and optimal flow of air. Choose from a wide range of grid top plastic shelving, available in 36, 48, 66 and 96 inch lengths on Raptor Supplies.
Explore More
- KEYSHAFT
- SSI
- MORSE CUTTING TOOLS
- AIRCARE
- MILWAUKEE HAND TRUCKS
- Sign Posts
- Mailbox Posts
- Cable Connectors
- Electromagnetic Lifts
- Multi-Tools
- CONDOR Chainmail Cut Resistant Gloves
- ASHCROFT 1009 Stainless Steel Gauge, Stainless Steel Tube
- JOHN GUEST Metric Male Connectors, BSPT Thread, Acetal Black
- ACME ELECTRIC WI750 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- ANVIL AS665 Series Four Hole Double Corner Connectors
- KLEIN TOOLS Ratchet Release Plate
- WOODHEAD 130142 Series Connector
- SPEARS VALVES PVC Duct Hangers
- FABORY M30 x 3.5 Coarse Zinc Plated Hex Head Cap Screws
- FANTECH HEPA Filters