40 Series 40-4003 Three Adjacent Open T-Slotted Profile Extrusions
(7 Products)
80/20
| Color | Finish | Yield Strength | Moment Of Inertia-iy | Moment Of Inertia-ix | Height | Material | No. Of Open Slots | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Clear | Clear Anodized | 241.1 N/sq. mm | - | - | 40 mm | Aluminum | 3 | $157.21 | ||
|
|
||||||||||
| Clear | Clear Anodized | 172.37 N/sq. mm | 8.7823I | 9.0094I | 40 mm | Aluminum | 3 | $0.04 | ||
|
|
||||||||||
| Black | Anodized | - | - | - | 40 mm | Aluminum | 3 | RFQ | ||
|
|
||||||||||
| Clear | Anodized | - | - | - | 40 mm | Aluminum | 3 | RFQ | ||
|
|
||||||||||
| Black | Anodized | - | - | - | 40 mm | Aluminum | 3 | $334.76 | ||
|
|
||||||||||
| Black | Anodized | 172.37 N/sq. mm | 8.948I | 8.948I | 40 mm | Aluminum | 3 | $0.05 | ||
|
|
||||||||||
| Black | Anodized | - | - | - | 40 mm | Aluminum | 3 | RFQ | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- BEHRINGER SYSTEMS
- KEYSHAFT
- SANFORD
- WONDER GRIP USA
- DOLD
- Tarps
- Welder Generator Accessories
- Paint Roller Frames
- Split End Blanks
- Electromagnetic Lock Accessories
- DESTACO 3031, 3051 Series Pull Action Latch Clamps
- HELICOIL High Spiral Flute Bottoming Taps, UNC, 3B
- GLOBE SCIENTIFIC Label Rolls, Cryo, Direct Thermal, 9.5 mm Dots
- ANVIL AS3373 Series Universal Angle Brackets
- APPLETON ELECTRIC Circuit Breaker 120/240V
- MAIN FILTER INC. Interchange Hydraulic Filters, Wire Mesh, 120 Micron, Buna Seal
- DANFOSS GX Series Mats, 208V
- ARO Lower Pumps
- 3M TopLine Autoscrubber Pads