15 Series 1547 Two Adjacent Open T-Slotted Profile Extrusions
(6 Products)
80/20
| Color | Finish | Height | Material | No. Of Open Slots | Grade | Yield Strength | Modulus Of Elasticity | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Clear | Clear Anodized | 1 1/2" | Aluminum | 2 | Grade 6063-T6 | 25000 psi | 10000000 lbs.-sq. in. | $0.72 | ||
|
|
||||||||||
| Clear | Anodized | 1 1/2" | Aluminum | 2 | - | - | - | RFQ | ||
|
|
||||||||||
| Black | Anodized | 1 1/2" | Aluminum | 2 | - | - | - | RFQ | ||
1.5 x 1.5 Inch 45 Degree T Slot Ext 145 Inch Bar Full Black AnodizeModel No. 1547-145-BLACK-FB SKU CV8RFH |
||||||||||
| Clear | Anodized | 1 1/2" | Aluminum | 2 | - | - | - | $172.37 | ||
|
|
||||||||||
| Black | Anodized | 1 1/2" | Aluminum | 2 | - | - | - | $284.50 | ||
1.5 x 1.5 Inch 45 Degree T Slot Ext 242 Inch Bar Full Black AnodizeModel No. 1547-242-BLACK-FB SKU CV8RFK |
||||||||||
| Black | Anodized | 1 1/2" | Aluminum | 2 | Grade 6063-T6 | 25000 psi | 10000000 lbs.-sq. in. | $1.17 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- CCL
- CHALLENGER
- KEYSHAFT
- KSM
- AMSCOPE
- Ratcheting Wrenches
- Strapping Seals and Buckles
- Chemical Resistant and Disposable Clothing Accessories
- Tire Balancing Beads
- Voice Data Jack Accessories
- DESTACO 640 Series Straight Line Action Clamps
- DICKSON 4 Inch Charts
- LUMAPRO Emergency Lighting Batteries
- ACME ELECTRIC Three Phase Dry Type Distribution Transformers, 480V Delta Primary Volts, 208Y/120 Secondary Volts, Copper Windings
- ANVIL AS718 Series Flat Angle Plates
- DURHAM MANUFACTURING Compartment Dividers
- APOLLO VALVES 70-190 Series Bronze Ball Valves
- PROTO TORX Impact Socket Set, 3/8 Inch Drive, 7 Piece
- EZ FLO Cartridges
- DIXON Stainless Liquid Filled Lower Mount Gauges