| Load Capacity | Overall Height | Base Dia. | Base Thickness | Max. Steady Load | Height | Dia. | Bolt Length | Price |
|---|---|---|---|---|---|---|---|---|
500 lbs. | 3.13" | 2.38" | 0.75" | 250 lbs. | 3/4" | 2 3/8" | 3" |
$27.27
|
500 lbs. | 4.88" | 3" | 0.88" | 500 lbs. | 7/8" | 3" | 4" |
$35.14
|
1000 lbs. | 5" | 3.38" | 1" | 1000 lbs. | 1" | - | 4" |
$48.77
|
3000 lbs. | 1 1/4" | 5" | 1.25" | 3000 lbs. | - | 5" | 5" |
$69.93
|
6000 lbs. | 1.38" | 6.75" | 1.38" | 6000 lbs. | 1 3/8" | 6 3/4" | - |
$150.00
|
| Overall Height | Overall Width | Shape | Isolator Pad Top | Max. Steady Load | Max. Load Downward Compression | Height | Material | Pack Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
3/8" | 18" | Square | Waffle | - | - | - | Neoprene | 1 |
$96.99
| |
3/8" | 4" | Square | Waffle | 720 lbs. | 720 lbs. | 3/8" | Neoprene | 2 |
$14.37
| |
1" | 4" | Rectangular | Smooth | 1200 lbs. | 1200 lbs. | - | Neoprene | 1 |
$56.18
| |
- | - | - | - | 1200 lbs. | - | - | Neoprene | 1 |
$56.18
| |
1" | 3" | Square | Waffle | 450 lbs. | 450 lbs. | - | Neoprene | 2 |
$16.58
| |
1" | 4" | Square | Waffle | 800 lbs. | 800 lbs. | 1" | Neoprene | 2 |
$23.99
| |
3/8" | 6" | Square | Waffle | 1620 lbs. | 1620 lbf. | 3/8" | Neoprene | 1 |
$18.28
| |
1" | 18" | Square | Waffle | 16200 lbs. | 16200 lbf. | - | Neoprene | 1 |
$238.66
| |
1" | 12" | Square | Waffle | 7200 lbs. | 7200 lbs. | 1" | Neoprene | 1 |
$112.37
| |
1" | 2" | Square | Waffle | 200 lbs. | 200 lbs. | 1" | Neoprene | 2 |
$8.86
| |
| Overall Height | Max. Steady Load | Isolator Material | Overall Width | Shape | Isolator Pad Top | Height | Max. Load Downward Compression | Pack Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
1 1/4" | 800 lbs. | Neoprene | 4" | Square | Waffle | 1 1/4" | 800 lbs. | 1 |
$34.08
| |
- | 1800 lbs. | - | - | - | - | 1 1/4" | - | 1 |
$79.59
| |
1 1/4" | 3200 lbs. | Neoprene | 8" | Square | Waffle | 1 1/4" | 3200 lbs. | 1 |
$126.33
| |
1 1/4" | 5000 lbs. | Neoprene | 10" | Square | Waffle | 1 1/4" | 5000 lbs. | 1 |
$196.36
| |
1 1/4" | 6000 lbs. | Neoprene | 12" | Rectangular | Waffle | - | 6000 lbs. | 1 |
$217.02
| |
1" | 800 lbs. | Neoprene | 4" | Square | Smooth | - | 800 lbs. | 1 |
$35.35
| |
1" | 1800 lbs. | Neoprene | 6" | Square | Smooth | - | 1800 lbs. | 1 |
$71.75
| |
1" | 3200 lbs. | Neoprene | 8" | Square | Smooth | 1" | 3200 lbs. | 1 |
$99.99
| |
1" | 5000 lbs. | Neoprene | 10" | Square | Smooth | - | 5000 lbs. | 1 |
$161.49
| |
3/4" | 180 lbs. | Neoprene | 2" | Square | Waffle | 3/4" | 180 lbs. | 2 |
$6.07
| |
| Overall Height | Load Capacity | Height | Max. Steady Load | Base Dia. | Dia. | Bolt Length | Material | Price |
|---|---|---|---|---|---|---|---|---|
- | - | 3" | 15000 lbs. | - | - | - | - |
$349.23
|
3 1/4" | - | 3 1/4" | 20000 lbs. | - | - | - | - |
$418.81
|
4" | 500 lbs. | 1 1/8" | 500 lbs. | 3.5" | 3 1/2" | 3 1/2" | Neoprene |
$42.86
|
6 3/4" | 1000 lbs. | 1 3/4" | 1000 lbs. | 5" | 5" | 5" | Neoprene |
$82.42
|
6 3/4" | 4000 lbs. | 1 3/4" | 4000 lbs. | 6.25" | 6 1/4" | 5" | Neoprene |
$130.31
|
10" | 12000 lbs. | 2" | 12000 lbs. | 8" | 8" | - | Neoprene |
$270.55
|
| Size | Price |
|---|---|
18" x 18" x 7/8" |
$70.07
|
2" x 2" x 7/8" |
$1.50
|
3" x 3" x 7/8" |
$3.14
|
4" x 4" x 7/8" |
$4.64
|
6" x 6" x 7/8" |
$8.93
|
| Size | Price |
|---|---|
18" x 18" x 3/4" |
$95.36
|
2" x 2" x 3/4" |
$2.64
|
| Size | Material | Price |
|---|---|---|
18" x 18" x 7/8" | EVA |
$84.86
|
2" x 2" x 7/8" | - |
$1.86
|
3" x 3" x 7/8" | - |
$3.79
|
4" x 4" x 7/8" | - |
$5.50
|
6" x 6" x 7/8" | - |
$10.93
|
| Comm Code Enhanced | Price |
|---|---|
28200 |
RFQ
|
28200 |
RFQ
|
28200 |
RFQ
|
| Load Capacity | Pad Thickness | Temp. | Price |
|---|---|---|---|
0.5 mN/sq. m | 6 mm | -40°C to +100°C |
$9.26
|
0.5 mN/sq. m | 6 mm | -40°C to +100°C |
$30.94
|
0.5 mN/sq. m | 6 mm | -40°C to +100°C |
$19.59
|
0.5 mN/sq. m | 6 mm | -40°C to +100°C |
$24.38
|
0.5 mN/sq. m | 6 mm | -40°C to +100°C |
$28.22
|
0.5 mN/sq. m | 6 mm | -40°C to +100°C |
$33.86
|
0.5 mN/sq. m | 6 mm | -40°C to +100°C |
$62.32
|
0.5 mN/sq. m | 6 mm | -40°C to +100°C |
$116.88
|
0.5 mN/sq. m | 6 mm | -40°C to +100°C |
$167.23
|
0.5 mN/sq. m | 6 mm | -40°C to +100°C |
$314.29
|
| Load Capacity | Pad Thickness | Temp. | Price |
|---|---|---|---|
0.5 mN/sq. m | 9.5 mm | -40°C to +100°C |
$14.56
|
0.5 mN/sq. m | 9.5 mm | -40°C to +100°C |
$22.98
|
0.5 mN/sq. m | 9.5 mm | -40°C to +100°C |
$30.81
|
0.5 mN/sq. m | 9.5 mm | -40°C to +100°C |
$55.71
|
0.5 mN/sq. m | 9.5 mm | -40°C to +100°C |
$45.63
|
0.5 mN/sq. m | 9.5 mm | -40°C to +100°C |
$53.43
|
0.5 mN/sq. m | 9.5 mm | -40°C to +100°C |
$97.30
|
0.5 mN/sq. m | 9.5 mm | -40°C to +100°C |
$297.33
|
0.5 mN/sq. m | 9.5 mm | -40°C to +100°C |
$404.76
|
0.5 mN/sq. m | 9.5 mm | -40°C to +100°C |
$514.29
|
| Load Capacity | Pad Thickness | Temp. | Price | |||||||
|---|---|---|---|---|---|---|---|---|---|---|
0.5 mN/sq. m | 12.5 mm | -40°C to +100°C |
$16.63
| |||||||
0.5 mN/sq. m | 12.5 mm | -40°C to +100°C |
$27.91
| |||||||
0.5 mN/sq. m | 12.5 mm | -40°C to +100°C |
$36.07
| |||||||
0.5 mN/sq. m | 12.5 mm | -40°C to +100°C |
$42.85
| |||||||
0.5 mN/sq. m | 12.5 mm | -40°C to +100°C |
$81.43
| |||||||
0.5 mN/sq. m | 12.5 mm | -40°C to +100°C |
$93.24
| |||||||
0.5 mN/sq. m | 12.5 mm | -40°C to +100°C |
$164.29
| |||||||
0.5 mN/sq. m | 12.5 mm | -40°C to +100°C |
$213.56
| |||||||
0.5 mN/sq. m | 12.5 mm | -40°C to +100°C |
$278.76
| |||||||
0.5 mN/sq. m | 12.5 mm | -40°C to +100°C |
$326.33
| |||||||
| Load Capacity | Pad Thickness | Temp. | Price |
|---|---|---|---|
0.5 mN/sq. m | 19 mm | -40°C to +100°C |
$25.07
|
0.5 mN/sq. m | 19 mm | -40°C to +100°C |
$42.54
|
0.5 mN/sq. m | 19 mm | -40°C to +100°C |
$52.23
|
0.5 mN/sq. m | 19 mm | -40°C to +100°C |
$70.16
|
0.5 mN/sq. m | 19 mm | -40°C to +100°C |
$85.85
|
0.5 mN/sq. m | 19 mm | -40°C to +100°C |
$100.42
|
0.5 mN/sq. m | 19 mm | -40°C to +100°C |
$182.35
|
0.5 mN/sq. m | 19 mm | -40°C to +100°C |
$367.13
|
0.5 mN/sq. m | 19 mm | -40°C to +100°C |
$533.28
|
0.5 mN/sq. m | 19 mm | -40°C to +100°C |
$645.27
|
| Load Capacity | Pad Thickness | Temp. | Price | |||||||
|---|---|---|---|---|---|---|---|---|---|---|
0.5 mN/sq. m | 25 mm | -40°C to +100°C |
$28.57
| |||||||
0.5 mN/sq. m | 25 mm | -40°C to +100°C |
$50.52
| |||||||
0.5 mN/sq. m | 25 mm | -40°C to +100°C |
$67.19
| |||||||
0.5 mN/sq. m | 25 mm | -40°C to +100°C |
$85.06
| |||||||
0.5 mN/sq. m | 25 mm | -40°C to +100°C |
$102.71
| |||||||
0.5 mN/sq. m | 25 mm | -40°C to +100°C |
$119.53
| |||||||
0.5 mN/sq. m | 25 mm | -40°C to +100°C |
$222.97
| |||||||
0.5 mN/sq. m | 25 mm | -40°C to +100°C |
$444.21
| |||||||
0.5 mN/sq. m | 25 mm | -40°C to +100°C |
$546.61
| |||||||
0.5 mN/sq. m | 25 mm | -40°C to +100°C |
$645.34
| |||||||
| Roll Length | Material | Vibration-resistant Material | Tape Color | No. Of Adhesive Sides | Adhesion Type | Glow In The Dark | Tape Format | Price |
|---|---|---|---|---|---|---|---|---|
10 ft. | Silicone | Reinforced Silicone | Green | 1 | Self Cling | Yes | Continuous Roll |
$180.03
|
5 ft. | Silicone | Reinforced Silicone | Green | 1 | Self Cling | Yes | Continuous Roll |
$94.99
|
| Material | Sheet Width | Sheet Dimensions | Vibration-resistant Material | Tape Color | Thickness | Sheet Thickness | Glow In The Dark | Price |
|---|---|---|---|---|---|---|---|---|
Visco Elastic Polymer | 15" | 13" x 15" | Viscoelastic Polymer | Black | 0.188" | 0.188" | Not Glow-In-The-Dark |
$122.29
|
Viscoelastic Polymer | 5" | 13" x 5" | Viscoelastic Polymer | Black | 0.188" | 0.188" | Not Glow-In-The-Dark |
$46.18
|
| Dia. | Material | Price | ||||||||
|---|---|---|---|---|---|---|---|---|---|---|
- | - |
$16.47
| ||||||||
- | - |
$33.00
| ||||||||
30 mm | Tool Steel |
$57.59
| ||||||||
- | - |
$21.80
| ||||||||
- | - |
RFQ
| ||||||||
- | - |
$6.60
| ||||||||
- | - |
$17.27
| ||||||||
30 mm | Tool Steel |
$40.20
| ||||||||
- | - |
$24.87
| ||||||||
30 mm | Tool Steel |
RFQ
| ||||||||
| MPN | Price |
|---|---|
17438 |
$4.14
|
| MPN | Price |
|---|---|
1310710616 |
$12.59
|
| MPN | Price |
|---|---|
864001 |
$0.49
|
| MPN | Price |
|---|---|
864003 |
$1.05
|
| MPN | Price |
|---|---|
864005 |
$1.50
|
| MPN | Price |
|---|---|
864006 |
$2.64
|
| MPN | Price |
|---|---|
864007 |
$3.36
|
| MPN | Price |
|---|---|
864010 |
$48.65
|
| MPN | Price |
|---|---|
CP4X4-P4 |
RFQ
|
| MPN | Price |
|---|---|
EVA6X6-ST50 |
RFQ
|
| MPN | Price |
|---|---|
EVA6X6 |
RFQ
|
| MPN | Price |
|---|---|
EVA4X4-ST50 |
RFQ
|
| MPN | Price |
|---|---|
EVA4X4 |
RFQ
|
| MPN | Price |
|---|---|
EVA12X12 |
RFQ
|
| MPN | Price |
|---|---|
CP6X6 |
RFQ
|
| MPN | Price |
|---|---|
CP4X4 |
RFQ
|
| MPN | Price |
|---|---|
RP4X4 |
RFQ
|
Description
Anti vibration pads resolve problems of machines or equipment with structure-borne sounds, high frequency vibrations and difficult installations by eliminating the need for bolting down. Raptor Supplies offers these pads from brands like Mason and Airloc. They feature neoprene or nitrile construction to resist hazardous chemicals, oils & acids and also reduce minor vibration issues in ground floors & upper stories of building structures & components. These vibration isolator pads come with good ageing characteristics, high coefficient of friction, level stability and maximum load bearing capacities. Choose from a broad range of these pads, available in bolt-on, diamond, flat, cement steel plate sandwich, profile and waffle designs.
Explore More
- KRAFT TOOL CO.
- KEYSHAFT
- Eyewear Dispensers
- Fire Hoods
- Cable Lockouts
- Garden Hoses
- Rotary Joint Elbows
- SUPERIOR Knit Gloves
- AIR-WAY MANUFACTURING Male Connector
- MARTIN SPROCKET 3/8 Inch Drive 12 Point Crowfoot Wrenches, Industrial Black
- GRAINGER Water Discharge Hoses
- AMERICAN TORCH TIP Nozzle Lightning
- CHICAGO PNEUMATIC CP26 Series Clutch Screwdrivers
- AKRO-MILS 30292 Akrobins Super Size Bins
- ANVIL AS200KO Series Channels With Knock Out
- CONDOR 3 Piece Rainsuit With Detachable Hood, PVC, 13.8 mil Thick, Yellow
- IRONCLAD Heatworx Reinforced Duty Gloves