MADISON
VESTIL
| Float Material | Max. Pressure | Max. Temp. | Mounting Size | Price |
|---|---|---|---|---|
Nitrile Rubber | 150 psi | 105°C | 2" | $340.72 |
Nitrile Rubber | 150 psi | 105°C | 2" | $389.99 |
Stainless Steel | 200 psi | 200°C | 2" | $469.58 |
Stainless Steel | 200 psi | 200°C | 2" | $527.51 |
Stainless Steel | 200 psi | 200°C | 2" | $495.64 |
Polypropylene | 100 psi | 105°C | 2" | $434.48 |
Polypropylene | 100 psi | 105°C | 2" | $437.32 |
Polypropylene | 100 psi | 105°C | 2" | $454.34 |
| MPN | Price |
|---|---|
| DGLI-4 | $222.40 |
Description
Tape Level Indicators are an economical solution for determining the liquid level in drums and do not require any electrical power. They instead utilize magnetic float for liquid level readings. Tape Level Indicators are compact and range up to six feet in length and can be used in remote and mobile storage tanks
Explore More
- KEYSHAFT
- Wireless Wall Switches
- Spray Bottles and Trigger Sprays
- Fiberglass Tube Stock
- Industrial and Commercial Dehumidifiers
- Pushbutton Contact Blocks
- PBC LINEAR Steel Low Support Rails
- WINTERS INSTRUMENTS D40 Diaphragm Seals
- BRADLEY S19224 Series, Eye/Face Wash Station
- MCDONNELL & MILLER 51-2 Series Mechanical Water Feeders/Low Water Cut-Offs
- VESTIL CBFC Series Counter Balanced Floor Cranes
- CONDOR Cowhide Leather Premium Gloves, White
- LEATHERHEAD TOOLS Breacher Irons Series, Halligan And Sledges
- MCR SAFETY Select Shoulder Split Leather Palm Work Gloves
- VIEGA PROPRESS XL-C Caps, SS, Press Connection, FKM Seal
- CONDOR Coated Gloves, Palm Dipped, Latex, Kevlar, 10 Gauge