| Overall Length | Color | Material | Price |
|---|---|---|---|
36" | Red | Steel |
$128.65
|
49 1/2" | Red | Steel |
$145.67
|
36" | Red | Steel |
$128.65
|
49 1/2" | Red | Steel |
$149.43
|
| MPN | Price |
|---|---|
21D028 |
$166.64
|
Description
Raptor Supplies offers a wide range of steering and turning bars from Dayton and Vestil, used with rollers to move large machinery in tight spaces. The bars fit onto the roller, enabling better control of the roller unit. They have high-strength annealed ductile iron construction for durability. The long length of the steering bars generates more rotational torque for turning the rollers, without inducing operator fatigue. These bars are length adjustable and the T-handle can replaced with a shorter or longer one by simply removing the nut. Choose from a wide range of steering and turning bars, available in 36 and 48 inch lengths.
Explore More
- KEYSHAFT
- CLAMPCO
- CONTRINEX
- PROSKIT
- Taper Pins
- Lab Condensers
- Reference Guides
- Hazardous Location Air Conditioners
- Vibratory Tumblers
- MILWAUKEE VALVE Stainless Steel Handles
- REELCRAFT Ratchets
- HUGHES SAFETY Drench Shower, Floor Mount
- BUSSMANN LPN-RK-SPI Series Class RK1 Fuses
- SOLER & PALAU Exhaust Fan Sidewall
- HELICOIL Straight Flute Bottoming Taps, 3B
- TASCO TRI-GRIP Reusable Earplugs
- GLOBE SCIENTIFIC Diamond RealSeal Bottles, Wide Mouth, Polypropylene
- CONDOR Coated Gloves, Foam, Nitrile, Palm Dipped
- CHICAGO PNEUMATIC CP7763/CP7773 Series Impact Wrenches