| Compatible Grainger Part No | Thickness | Color | Material | Shrink Direction | Max. Transverse Direction Shrink | Shrink Temp. | Gauge | Pack Qty | Price |
|---|---|---|---|---|---|---|---|---|---|
HEAT GUN, SHRINK TUNNEL | 0.8 mil. | Clear | PVC | Preferentially Oriented | 35% to 40% | 160°F | 80 ga. | 500 |
$43.40
|
HEAT GUN, SHRINK TUNNEL | 0.8 mil. | Clear | PVC | Preferentially Oriented | 35% to 40% | 160°F | - | 500 |
$89.45
|
HEAT GUN, SHRINK TUNNEL | 0.8 mil. | Clear | PVC | Preferentially Oriented | 35% to 40% | 160°F | 80 ga. | 250 |
$68.23
|
HEAT GUN, HEAT TUNNEL | 0.8 mil. | Clear | PVC | Preferentially Oriented | 35% to 40% | 160°F | 80 ga. | 500 |
$53.52
|
| Thickness | Gauge | Color | Material | Shrink Direction | Max. Transverse Direction Shrink | Shrink Temp. | Pack Qty | Price |
|---|---|---|---|---|---|---|---|---|
0.8 mil. | 80 ga. | Clear | PVC | Preferentially Oriented | 35% to 40% | 160°F | 500 |
$27.91
|
0.8 mil. | - | Clear | PVC | Preferentially Oriented | 35% to 40% | 160°F | 100 |
$15.51
|
0.8 mil. | - | Clear | PVC | - | - | - | 500 |
$80.19
|
0.8 mil. | 100 ga. | Clear | PVC | Preferentially Oriented | 35% to 40% | 160°F | 250 |
$77.25
|
1 mil. | 100 ga. | Clear | PVC | Preferentially Oriented | 35% to 40% | 160°F | 100 |
$55.87
|
1 mil. | 100 ga. | Clear | PVC | - | - | - | 100 |
$77.25
|
1 mil. | 100 ga. | Clear | PVC | Preferentially Oriented | 35% to 40% | 160°F | 100 |
$111.76
|
1 mil. | 100 ga. | Clear | PVC | - | - | - | 50 |
$111.76
|
Description
Shrink Wrap Bags are ideal for wrapping gift baskets or seal open boxes. Clear PVC can shrink up to 40% under heat/hot air from a heat gun. Available in a wide range of sizes; lengths, widths and thickness these shrink wrap bags give a professional finish
Explore More
- KEYSHAFT
- WEST CHESTER PROTECTIVE GEAR
- SCHUNK
- KAPRO
- THRUSH
- Earth Ground Resistance Testers
- Steel Strapping
- Battery Cable
- High Temperature Lead Wire
- Pipe and Tubing Cutters
- SPEARS VALVES Polypropylene Schedule 80 Black 45 Deg. Elbows, SR Fipt x SR Fipt
- APOLLO VALVES 10-600 Series Hot Water Safety Relief Valves
- HOFFMAN Spectra Cool N36 Series Narrow Outdoor Enclosure Air Conditioners
- HAMMOND PF GEN4 Series Filter Fans, 65 CFM
- CONDOR PU Coated White Gloves, Palm Coverage
- FACOM 46 VSE Series Insulated Open End Wrenches, 1000 Volt
- RINGERS GLOVES R-267 Heavy Duty Oil Resistant Impact Gloves
- DWYER INSTRUMENTS SFI-100 Series Midwest Sight Flow Indicators
- ACME ELECTRIC WI001 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class