| For Strapping Width | Required Pressure | Tension Capacity | Material | For Strapping Thickness | Price |
|---|---|---|---|---|---|
5/8" to 3/4" | 70 lbs. to 99 lbs. | 1280 lbs. | Steel | 0.04" to 0.05" | RFQ |
3/4" | 78 psi to 95 psi | 800 lbs. | Steel | - | $3,946.73 |
| For Strapping Width | Material | For Strapping Thickness | Required Pressure | Notch Type | Price |
|---|---|---|---|---|---|
3/4" | Steel | 0.64 mm to 0.79 mm | 75 psi to 90 psi | Single Reverse | $2,885.52 |
1 1/4" | Steel | 0.64 mm to 0.79 mm | 75 psi to 90 psi | Single Reverse | $3,223.70 |
| Material | For Strapping Width | For Strapping Thickness | Required Pressure | Tension Capacity | Notch Type | Price |
|---|---|---|---|---|---|---|
Steel | 3/4" | 0.43 mm to 0.64 mm | 70 psi to 90 psi | 700 lbs. | Single Reverse | $4,880.35 |
Polyester | 5/8" | Up To 1.4 mm | 85 psi to 90 psi | 800 lbs. | - | $9,987.85 |
| MPN | Price |
|---|---|
| 423500 | $5,779.80 |
| MPN | Price |
|---|---|
| PN-ST-1 | $1,492.33 |
Description
Pneumatic strapping tools seal, tension & cut strappings are used to secure packages & bundles for storage & shipping. Raptor Supplies offers these tools from brands like Signode, Caristrap, Vestil and Pac Strapping Products. The tools catalogue includes pneumatic strapping sealers, pneumatic strapping tensioners & pneumatic combination tools. They feature steel, polypropylene or polyester construction for enhanced durability & flexural strength. The strapping sealers apply pressure to seals, securing the ends of the strapping, as well as prevent them from losing tension that can shift the contents. The offered strap tensioners ensure that the snaps fit snugly around the bundles or packages and the cutters cut the strapping to the required lengths while unpalletizing or before / after tensioning. The Signode strapping combination tools are powered by compressed air systems to perform all the three functions of strapping (seal, tension & cut) in a single operation. Choose from a broad range of these tools, available in strapping widths of 1.25 inches.
Explore More
- KEYSHAFT
- NEPHROS
- CAMLOCK FITTINGS
- Hydraulic Crane Jacks
- Refrigerated Compressed Air Dryers
- Weatherproof Box Cover Accessories
- Water Chillers
- Pushbutton Accessories
- VOLKEL Hand Taps, ISO 529/DHSS-G, UNF
- SUGATSUNE Load Rated Angle Bracket
- STEEL KING Row Spacer
- BRENNAN INDUSTRIES PCDT2501 Fractional Inch Tube to Male NPT Elbows
- AKRO-MILS 35180 Nest And Stack Totes
- ANVIL AF035 Series Model K Lateral Sway Brace, Electro Galvanized
- ALLPAX GASKET CUTTER SYSTEMS 6100 Series Metric Gasket Cutter Kits
- ADB HOIST RINGS MFG. Stubby Ball End Hex Keys
- HELICOIL Complete Gages, Metric Fine, 5H