Pneumatic And Solid Rubber Wheels

GRAINGER

Wheel Dia.Wheel WidthTreadNon-markingWheel Bearing TypeLoad RatingWheel MaterialPkg. Qty.Price
19 1/2"
2 1/2"
Ribbed
Yes
Ball
--1
$84.08
10"
3 5/8"
Sawtooth
Yes
Ball
--2
$79.85
15 1/2"
3 5/8"
Smooth
Yes
Bushing
500 lbs.
-1
$77.56
10 5/16"
3 3/16"
Sawtooth
Yes
Ball
--1
$45.86
10 5/16"
3 1/4"
Sawtooth
Yes
Ball
--1
$46.61
8"
2"
Ribbed
No
-
450 lbs.
Rubber
1
$30.86
10 1/4"
3 1/4"
Ribbed
No
-
440 lbs.
Rubber
1
$312.93
ALBION CASTERS

Wheel Dia.Wheel WidthTreadLoad RatingNon-markingCaster Load Rating RangeWheel Bearing TypePrice
10"
2"
Ribbed
550 lbs.
No
-
Ball
$30.16
10 1/2"
3"
Sawtooth
350 lbs.
Yes
300 lbs. to 999 lbs.
Ball
$60.28
8"
1 1/2"
Centipede
280 lbs.
No
0 lbs. to 299 lbs.
Ball
$39.20
10"
3"
Centipede
440 lbs.
No
300 lbs. to 999 lbs.
Ball
$59.04
APPROVED VENDOR

Wheel Dia.Wheel WidthWheel Bearing TypeCaster Load Rating RangeLoad RatingTreadNon-markingPrice
10"
3 7/8"
Roller
300 lbs. to 999 lbs.
300 lbs.
Ribbed
No
$30.08
6"
1 1/2"
Ball
0 lbs. to 299 lbs.
55 lbs.
Ribbed
No
$15.12
8"
1 3/4"
Ball
0 lbs. to 299 lbs.
60 lbs.
Ribbed
No
$17.24
8"
1 3/4"
Ball
0 lbs. to 299 lbs.
150 lbs.
Ribbed
No
$18.93
10"
1 3/4"
Ball
0 lbs. to 299 lbs.
80 lbs.
Ribbed
No
$23.52
12"
1 3/4"
Ball
0 lbs. to 299 lbs.
90 lbs.
Ribbed
No
$24.11
14"
1 3/4"
Ball
0 lbs. to 299 lbs.
100 lbs.
Ribbed
No
$42.36
14"
1 3/4"
Ball
0 lbs. to 299 lbs.
175 lbs.
Ribbed
No
$40.29
10"
2 3/4"
Ball
0 lbs. to 299 lbs.
200 lbs.
Ribbed
No
$28.22
10"
2 1/2"
Ball
0 lbs. to 299 lbs.
200 lbs.
Ribbed
No
$27.05
APPROVED VENDOR

Wheel Dia.Load RatingWheel WidthTreadCaster Load Rating RangeNon-markingWheel Bearing TypePrice
6"
55 lbs.
3 5/8"
Diamond
0 lbs. to 299 lbs.
No
-
$11.75
6"
50 lbs.
3 5/8"
Diamond
0 lbs. to 299 lbs.
No
Ball
$10.85
7"
55 lbs.
-
Diamond
0 lbs. to 299 lbs.
No
-
$13.80
8"
55 lbs.
3 3/8"
Diamond
0 lbs. to 299 lbs.
No
-
$16.95
8"
60 lbs.
1 3/4"
Diamond
0 lbs. to 299 lbs.
-
Ball
$19.08
APPROVED VENDOR

Wheel Dia.Wheel WidthTreadLoad RatingWheel Bearing TypeNon-markingPrice
10"
4 1/8"
Sawtooth
230 lbs.
Ball
No
$32.98
13"
3 1/4"
Ribbed
-
Ball
No
$30.65
15 3/16"
3 1/8"
Ribbed
435 lbs.
Ball
No
$40.27
15 3/8"
3 1/8"
Ribbed
435 lbs.
Ball
No
$39.79
15 3/8"
3 3/8"
Diamond
670 lbs.
Ball
No
$53.56
APPROVED VENDOR

Wheel WidthTreadCaster Load Rating RangeLoad RatingNon-markingWheel Dia.Price
3 5/8"
Ribbed
300 lbs. to 999 lbs.
450 lbs.
No
16"
$85.31
3 5/8"
Ribbed
300 lbs. to 999 lbs.
450 lbs.
No
-
$82.19
APPROVED VENDOR

Wheel Dia.Wheel WidthTreadLoad RatingWheel Bearing TypeNon-markingPrice
8"
2 3/8"
Sawtooth
220 lbs.
Ball
No
$21.19
8"
4 7/8"
Sawtooth
295 lbs.
Ball
No
$22.47
8"
2 7/8"
Sawtooth
300 lbs.
Ball
No
$21.58
10"
3"
Sawtooth
230 lbs.
Ball
No
$22.99
10"
2 1/8"
Sawtooth
350 lbs.
Ball
No
$31.76
12"
3.719"
Sawtooth
290 lbs.
Ball
-
$39.05
12 1/4"
3 1/2"
Sawtooth
290 lbs.
Ball
No
$35.20
13 3/16"
3 5/8"
Ribbed
-
Ball
No
RFQ
15 3/8"
3 3/8"
Ribbed
435 lbs.
Ball
No
$34.02
15 3/8"
3 1/2"
Ribbed
670 lbs.
Ball
No
$42.34
ALBION CASTERS

Wheel Dia.TreadWheel Bearing TypeCaster Load Rating RangeNon-markingWheel WidthLoad RatingPrice
8"
Ribbed
Ball
300 lbs. to 999 lbs.
Yes
--
$38.72
10"
Sawtooth
Ball
300 lbs. to 999 lbs.
Yes
3"
350 lbs.
$57.80
APPROVED VENDOR

Wheel Dia.Wheel WidthWheel Bearing TypeCaster Load Rating RangeLoad RatingTreadNon-markingPrice
6"
2"
Ball
0 lbs. to 299 lbs.
200 lbs.
Ribbed
-
$12.44
8"
3 1/8"
Ball
300 lbs. to 999 lbs.
-
Ribbed
No
$26.96
10"
3 1/8"
Ball
300 lbs. to 999 lbs.
-
Ribbed
No
$23.52
12"
3 3/8"
Ball
-
540 lbs.
Ribbed
No
$30.65
6"
3 3/8"
Roller
300 lbs. to 999 lbs.
200 lbs.
Ribbed
No
RFQ
8"
3 3/8"
Roller
300 lbs. to 999 lbs.
-
Ribbed
No
$20.19
8"
4"
Roller
300 lbs. to 999 lbs.
-
Ribbed
No
$20.19
10"
3 1/4"
Roller
300 lbs. to 999 lbs.
300 lbs.
Ribbed
No
$25.36
12"
3 1/4"
Roller
300 lbs. to 999 lbs.
300 lbs.
Ribbed
No
$40.28
8"
3 1/4"
Ball
300 lbs. to 999 lbs.
400 lbs.
Ribbed
No
$32.02
APPROVED VENDOR

Wheel Dia.Wheel WidthNon-markingTreadWheel Bearing TypeCaster Load Rating RangeLoad RatingPrice
8 1/2"
3 7/8"
No
Sawtooth
Ball
300 lbs. to 999 lbs.
300 lbs.
$34.13
10 1/4"
4 1/4"
Yes
Sawtooth
Ball
300 lbs. to 999 lbs.
-
$44.38
10 1/2"
1 7/8"
Yes
Sawtooth
Ball
--
$44.38
GRAINGER

Wheel Dia.Wheel WidthPrice
8"
4"
$6.76
12"
3 1/2"
$7.75
13"
-
$9.87
MARATHON

Wheel Dia.Wheel WidthTreadLoad RatingWheel Bearing TypeNon-markingPrice
8"
1 3/4"
Sawtooth
150 lbs.
Ball
Yes
$24.87
8 3/8"
3 1/16"
Sawtooth
275 lbs.
Ball
Yes
$26.85
8 5/8"
3"
Sawtooth
275 lbs.
Ball
Yes
$32.30
9 5/16"
1 3/4"
Smooth
-
Ball
Yes
$33.64
10 5/16"
1 3/4"
Sawtooth
-
Ball
Yes
$40.40
10 5/16"
1 3/4"
Sawtooth
-
Ball
Yes
$40.10
12 7/16"
1 7/8"
Sawtooth
400 lbs.
Ball
Yes
$55.51
12 7/16"
1 7/8"
Sawtooth
400 lbs.
Ball
Yes
$66.06
13 5/16"
2"
Ribbed
-
Ball
Yes
$48.42
13 5/16"
1 7/8"
Ribbed
-
Ball
Yes
$40.20
GRAINGER

MPNPrice
MH1NWV2G
$27.58
APPROVED VENDOR

MPNPrice
1NWV1
$39.47
ALBION CASTERS

MPNPrice
648.213.1530G
$18.15
ALBION CASTERS

MPNPrice
SO1062710G
$29.94

Description

Pneumatic & flat-free wheels have air filled tires for slow movement of heavy loads and to provide cushioned & shock-resistant and noiseless rides. Raptor Supplies offers these wheels from brands like Marathon Tires, Grainger, Faultlessand Wesco. They are ideal for rolling over uneven or rough terrains containing sharp debris such as rocks or nails and are used on carts, dollies or trucks, allowing them to roll by reducing manual repositioning efforts. These pneumatic or solid rubber wheels come equipped with ball, bronze plain bore, bushing, plain or roller wheel bearings for friction-free movement and rotation of the hub assembly, thereby ensuring smooth tire rotation. Further, the wheels have diamond, jag, knobby, ribbed, sawtooth, smooth or turf threads, present inside the rubber that can bear heavy leaps and bounds during transportation, as well as reduce erosion of rubber, caused due to friction while applying the brakes. Raptor supplies offers variety of these flat-free wheels, available with a maximum loading capacity of 999 lb.