| Capacity | Bail Opening Height | Bail Opening Width | Material Above The Bail Opening | Bail Thickness | Head Room | Lifting Hole Dia. | Arm Height | Price |
|---|---|---|---|---|---|---|---|---|
3000 lbs. | 1 1/8" | 1.688" | 0.688" | 5/8" | 23" | 2" | 1 1/2" |
$904.82
|
6000 lbs. | 1 3/8" | 2" | 0.812" | - | 28 1/2" | - | - |
$1,001.76
|
10000 lbs. | 1.688" | 2.688" | 1.062" | 1" | 43 1/2" | 3 1/4" | 2 1/4" |
$1,328.93
|
| MPN | Price |
|---|---|
LS/80210 |
$7.80
|
| MPN | Price |
|---|---|
LS/80220 |
$12.05
|
| MPN | Price |
|---|---|
LS/80230 |
$8.65
|
| MPN | Price |
|---|---|
LS/80240 |
$12.71
|
| MPN | Price |
|---|---|
LS/80290 |
$9.69
|
Description
Pipe Picks are designed to lift precast concrete pipe. They negate the need to reach inside the pipe instead by inserting the pipe picks into the lifting hole, tilting to engage the bevelled edge, and then lifting up
Explore More
- KEYSHAFT
- PROTAPES
- POWERTWIST
- BLACKBURN SAMPLING
- Protective Equipment Cases
- Material Hoses
- Door Stops
- Water Circulator Motors
- Hydraulic Industrial Cylinder Mounts
- JAMCO 3 Shelf Reinforced Mobile Tables, 1200 lb Capacity
- PASS AND SEYMOUR Trademaster Series Datacom Wall Plates
- ZSI-FOSTER Beta Heavy Series Safety Plates
- APOLLO VALVES Proximity Switch Kits
- CHICAGO PNEUMATIC Front End Plates
- RUD CHAIN VRBS Load Rings For Welding
- VIEGA PROPRESS Xl-C Tees, Copper, Press x Press x Press
- AKRO-MILS 30120 Shelf Bins
- JOHN GUEST Speedfit Elbows
- REVCOR Propeller, 24 inch