| MPN | Price |
|---|---|
ST-1712-13KTC | RFQ |
ST-1712-22KTC | RFQ |
ST-DLX-TC-PALLETS | RFQ |
| Dynamic Load Capacity | Fork Opening Height | Fork Opening Width | Open End Height | Open End Width | Skid Opening Height | Skid Opening Width | Material | Price |
|---|---|---|---|---|---|---|---|---|
2200 lbs. | 3 1/2" | 12" | 3 1/2" | 11 1/8" | 3 1/2" | 11 1/8" | HDPE | $350.56 |
3300 lbs. | 3 5/8" | 13 1/6" | 4 3/4" | 12.19" | 4 3/4" | 12 3/16" | HDPE | $215.24 |
| Color | Material | Dynamic Load Capacity | Fork Opening Height | Fork Opening Width | Floor Capacity | Temp. Range | Price |
|---|---|---|---|---|---|---|---|
Black | HDPE | 2200 lbs. | 3 3/4" | 10 1/4" | 8000 lbs. | +10°F to +132°F | $310.20 |
Blue | HDPE | 2200 lbs. | 3 3/4" | 10 1/4" | 8000 lbs. | +10°F to +132°F | $301.22 |
Green | HDPE | 2200 lbs. | 3 3/4" | 10 1/4" | 8000 lbs. | +10°F to +132°F | $160.61 |
Orange | HDPE | 2200 lbs. | 3 3/4" | 10 1/4" | 8000 lbs. | +10°F to +132°F | $312.19 |
Red | HDPE | 2200 lbs. | 3 3/4" | 10 1/4" | 8000 lbs. | +10°F to +132°F | $258.50 |
Yellow | HDPE | 2200 lbs. | 3 3/4" | 10 1/4" | 8000 lbs. | +10°F to +132°F | $333.51 |
| Dynamic Load Capacity | Color | Rackable Capacity | Fork Opening Height | Fork Opening Width | Floor Capacity | Load Capacity | Material | Price |
|---|---|---|---|---|---|---|---|---|
2200 lbs. | Black | 1320 lbs. | 3 1/2" | 9 13/16" | 8800 lbs. | - | HDPE | $459.68 |
3960 lbs. | Gray | - | 3 1/2" | 8 3/4" | 4400 lbs. | - | HDPE | RFQ |
3300 lbs. | Blue | 2200 lbs. | 3 5/16" | 10 13/16" | 13200 lbs. | - | HDPE | $383.00 |
2200 lbs. | Blue | 1760 lbs. | 3 1/2" | 12 1/16", 12 7/8" | - | 8800 lbs. | HDPE | $356.58 |
3300 lbs. | Gray | - | 4" | 14" | - | 13000 lbs. | HDPE | $440.41 |
| Fork Opening Width | Floor Capacity | Material | Dynamic Load Capacity | Color | Pallet Type | Static Load Capacity | Rackable Capacity | Price |
|---|---|---|---|---|---|---|---|---|
12 1/4" | 20000 lbs. | HDPE | 3900 lbs. | Black | Stackable, Rackable | 22000 lbs. | 1500 lbs. | $421.42 |
12 1/2" | 22000 lbs. | HDPE | 3900 lbs. | Black | - | - | - | $242.12 |
| Fork Opening Width | Number Of Stringers | Material | Dynamic Load Capacity | Color | Pallet Entry | Fork Opening Height | Load Capacity | Price |
|---|---|---|---|---|---|---|---|---|
12 3/4" | 3 | Steel | 4000 lbs. | Gray | 2-Way Entry | 3 7/8" | 8000 lbs. | $240.61 |
14 11/16" | 5 | Steel | 4000 lbs. | Gray | 2-Way Entry | 3 7/8" | 8000 lbs. | $171.49 |
15 11/16" | 5 | Steel | 4000 lbs. | Gray | 2-Way Entry | 3 7/8" | 8000 lbs. | $182.61 |
18 11/16" | 5 | Steel | 4000 lbs. | Gray | 2-Way Entry | 3 7/8" | 8000 lbs. | $282.69 |
| MPN | Pkg. Qty. | Price |
|---|---|---|
CPP210 | 1 | $120.65 |
HC4864R | 6 | $170.24 |
| Material | Color | Stackable | Price |
|---|---|---|---|
Aluminum | Silver | Yes | $141.06 |
Aluminum | - | - | $228.14 |
Aluminum | - | - | $198.93 |
Aluminum | - | - | $184.67 |
| Material | Price |
|---|---|
Aluminum | $359.31 |
Aluminum | $403.00 |
Aluminum | $344.92 |
Aluminum | $126.33 |
| Material | Color | Price |
|---|---|---|
Aluminum | - | $621.68 |
Aluminum | - | $387.68 |
Aluminum | Silver | RFQ |
Aluminum | - | $612.51 |
| Material | Color | Stackable | Price |
|---|---|---|---|
Aluminum | Silver | Yes | $208.25 |
Aluminum | - | - | $277.65 |
| Fork Opening Height | Fork Opening Width | Material | Color | Thickness | Floor Capacity | Stackable | Unsupported Pallet Rack Capacity | Price |
|---|---|---|---|---|---|---|---|---|
4 5/16" | 18 5/16" | Aluminum | - | 3/4" | 6000 lbs. | - | 6000 lbs. | $461.55 |
4 5/16" | 19 5/16" | Aluminum | Silver | 3/4" | 6000 lbs. | Yes | 6000 lbs. | $461.68 |
4 5/16" | 22 5/16" | Aluminum | Silver | 3/4" | 6000 lbs. | Yes | 6000 lbs. | $485.96 |
| - | - | Aluminum | Silver | - | - | Yes | - | $289.23 |
| Material | Price |
|---|---|
Aluminum | $224.90 |
Aluminum | $355.94 |
| Material | Price |
|---|---|
Aluminum | $395.59 |
Aluminum | $550.45 |
Aluminum | $562.83 |
Aluminum | $610.26 |
| Fork Opening Width | Material | Dynamic Load Capacity | Color | Fork Opening Height | Stackable | Max. Static Capacity | Max. Unsupported Capacity | Price |
|---|---|---|---|---|---|---|---|---|
19 9/29" | Aluminum | 4000 lbs. | Silver | 3 1/2" | Yes | 6000 lbs. | 4000 lbs. | $543.71 |
19 14/25" | Aluminum | 4000 lbs. | Silver | 3 1/2" | Yes | 6000 lbs. | 4000 lbs. | $555.41 |
19 14/25" | Aluminum | 4000 lbs. | Silver | 3 1/2" | Yes | 6000 lbs. | 4000 lbs. | $601.67 |
| - | Aluminum | - | - | - | - | - | - | $358.66 |
| Dynamic Load Capacity | Color | Pallet Type | Static Load Capacity | Rackable Capacity | Pallet Entry | Pallet Class | Price |
|---|---|---|---|---|---|---|---|
2200 lbs. | Black | Stackable | 6600 lbs. | - | Full 4-Way | - | RFQ |
2200 lbs. | Black | Stackable | 6600 lbs. | - | Full 4-Way | - | RFQ |
3790 lbs. | Grey | Stackable | - | 3700 lbs. | - | - | RFQ |
4000 lbs. | Blue | - | 30000 lbs. | 4000 lbs. | - | Block | $284.36 |
4000 lbs. | Black | Nestable | 30000 lbs. | - | - | Block | $168.44 |
| Load Capacity | Price |
|---|---|
800 lbs. | $9.10 |
800 lbs. | $10.52 |
| Pallet Type | Material | Static Load Capacity | Dynamic Load Capacity | Color | Rackable Capacity | Pallet Class | Pallet Entry | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
Stackable | HDPE | 30000 lbs. | 4000 lbs. | Black | - | Block | - | $331.11 | ||
Rackable | Plastic | 30000 lbs. | 6000 lbs. | Black | 2800 lbs. | Block | - | $200.78 | ||
Stackable | HDPE | 30000 lbs. | 4000 lbs. | Black | - | - | - | $335.21 | ||
Stackable | Plastic | 30000 lbs. | 4000 lbs. | Black | 4000 lbs. | Block | - | $286.26 | ||
Stackable | Plastic | 6500 lbs. | 2300 lbs. | Black | - | - | - | $68.64 | ||
Stackable | Plastic | 30000 lbs. | 4000 lbs. | Blue | 4000 lbs. | - | - | RFQ | ||
Nestable | Recycled HDPE | 15000 lbs. | 2750 lbs. | Black | - | Block | 4-Way | $74.59 | ||
| - | - | - | - | - | - | - | - | $30.36 | ||
| - | - | - | - | - | - | - | - | $89.39 | ||
| - | - | - | - | - | - | - | - | $105.48 | ||
| Pallet Type | Material | Color | Dynamic Load Capacity | Static Load Capacity | Rackable Capacity | Pallet Entry | Pallet Class | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
Nestable | Plastic | Black | 2800 lbs. | - | - | 4-Way | Block | $80.69 | ||
Stackable | Plastic | Black | 1000 lbs. | 8000 lbs. | - | 4-Way | Block | $33.86 | ||
Stackable | Plastic | Black | 2000 lbs. | 15000 lbs. | - | 4-Way | Block | $64.45 | ||
Stackable | Recycled HDPE | Black | 4000 lbs. | - | - | 4-Way | - | $117.64 | ||
Nestable | Plastic | Black | 4000 lbs. | 30000 lbs. | - | 4-Way | Block | $171.32 | ||
Rackable | Polypropylene | Black | 4000 lbs. | 30000 lbs. | 2200 lbs. | 4-Way | Stringer | $145.74 | ||
Rackable | Plastic | Blue | 5000 lbs. | 30000 lbs. | 2200 lbs. | 4-Way | Stringer | $191.15 | ||
Stackable | Recycled PVC | Black | 500 lbs. | 1000 lbs. | - | 2-Way | Stringer | $75.49 | ||
Stackable | Recycled PVC | Black, Gray | 1500 lbs. | 1500 lbs. | - | 2-Way | Stringer | $165.71 | ||
Stackable | Recycled PVC | Black, Gray | 500 lbs. | 1000 lbs. | - | 2-Way | Stringer | $73.52 | ||
| MPN | Price |
|---|---|
| SDSP-4048 | $357.22 |
| MPN | Price |
|---|---|
| SKID-20 | $71.69 |
| MPN | Price |
|---|---|
| 99627 | $101.62 |
| MPN | Price |
|---|---|
| RACX FDA APPROVED | $251.82 |
| MPN | Price |
|---|---|
| PL4840060026001 | $92.39 |
| MPN | Price |
|---|---|
| AP-ST-2424-SB | $215.76 |
| MPN | Price |
|---|---|
| 40X48 MD PE RACKO BLUE | $191.15 |
| MPN | Price |
|---|---|
| 99557 | $1,141.59 |
| MPN | Price |
|---|---|
| AP-2424-SB | $254.54 |
| MPN | Price |
|---|---|
| PLP4-4840-BLACK | $182.06 |
| MPN | Price |
|---|---|
| AP-ST-4024-SB | $366.09 |
| MPN | Price |
|---|---|
| AP-4024-SB | $345.92 |
| MPN | Price |
|---|---|
| AP-3624-SB | $312.29 |
| MPN | Price |
|---|---|
| F89865A0 | RFQ |
Description
Raptor Supplies offers a wide variety of pallets, pallet stands, skids & spacers that are used to stack, store, protect & transport heavy loads. The aforementioned items are manufactured by Grainger, Vestil, Justrite, Buckhorn, Nelson, New Age, ORBIS, Jifram and Valley Craft. Pallets provide a raised platform with an open design to facilitate quick cleaning and a two-way entry mechanism for pallet & fork truck use. The broad base of these platforms can withstand loads up to 5000 lb, distributes loads evenly across the surface and makes stacking easier. Choose from a wide range of fireproof and corrosion-resistant pallets, available in welded steel, aluminium & plastic variants.
Explore More
- MCKINNEY
- MITEE-BITE PRODUCTS INC
- KEYSHAFT
- PRO1 IAQ
- Solid State Timer Relays
- Sleeve and Thimble Kits
- Hangers
- Cable Pull Switch Accessories
- Carbon Steel Tubing
- RULAND MANUFACTURING JS Series Set Screw Jaw Coupling Hubs, Set Screw Style
- KIPP M5 Thread Size SS Adjustable Handle
- MITUTOYO 141 Series Inside Micrometers With Interchangeable Rod
- WEG Push Buttons
- MARKS USA Programmable Lock
- VIBCO 6P Series Heavy Duty Electric Vibrators
- TEMPCO Gemini Linear Heater Assemblies
- DESTACO 344-R Series Pull Action Latch Clamps
- ACME ELECTRIC Three Phase Dry Type Distribution Transformers, 480V Delta Primary Volts, 208Y/120 Secondary Volts, Copper Windings