Pail / Can Handlers
MORSE DRUM
MORSE DRUM
MORSE DRUM
VESTIL
VESTIL
VESTIL
BASCO
| Type | Material | Capacity | Drum Dia. | Drum Size | Drum Material | Action Type | Tilt Style | Price |
|---|---|---|---|---|---|---|---|---|
Single Can | Carbon Steel | 75 lbs. | 0" to 12.25" | 5 gal. | Plastic, Steel | Tilt And Pour | Manual Tilt | $99.75 |
Double Can | Steel | 75 lbs. | 0" to 12.25" | 5 gal. | Plastic, Steel | Tilt And Pour | - | $178.50 |
Single Can | Stainless Steel | 75 lbs. | 0" to 12.25" | 5 gal. | Plastic, Steel | Tilt And Pour | Manual Tilt | $302.24 |
| Capacity | Drum Dia. | Drum Size | Tilt Style | Action Type | Type | Rotation Angle | Swing Direction | Price |
|---|---|---|---|---|---|---|---|---|
150 lbs. | 11" to 12" | 5 gal. | Manual Tilt | - | Single Can | 360° | Left, Right | $1,894.38 |
200 lbs. | 11" to 12" | 5 gal. | - | Tilt And Pour | Single Can | - | - | $443.63 |
200 lbs. | 11" to 12" | 5 gal. | Pull Chain | - | Single Can | 360° | Left, Right | RFQ |
1000 lbs. | 11" to 15" | 5 gal. to 15 gal. | - | Lift | Single Can | - | - | $256.38 |
| - | - | - | Manual Tilt | - | - | - | - | $3,106.25 |
| - | - | - | Manual Tilt | - | - | - | - | $3,893.75 |
| Frequency | Hp | Phase | Voltage | Type | Motor | Capacity | Drum Dia. | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
60 Hz | 1/4 hp | 1 | 115V | Single Can | - | 100 lbs. | 0" to 12.5" | $1,824.38 | ||
60 Hz | 1/4 hp | 1 | 230V | Single Can | - | 100 lbs. | 0" to 12.5" | $1,776.25 | ||
50 Hz | 1/2 hp | 1 | 110/220V AC | Single Can | - | 100 lbs. | 0" to 12.5" | $2,012.50 | ||
60 Hz | 1/4 hp | 3 | 460V | Single Can | - | 100 lbs. | 0" to 12.5" | $1,723.75 | ||
50 Hz | 1/4 hp | 3 | 190/380V AC | Single Can | - | 100 lbs. | 0" to 12.5" | $1,855.00 | ||
60 Hz | 1/2 hp | 3 | 575V | Single Can | - | 100 lbs. | 0" to 12.5" | $1,837.50 | ||
| - | 1/4 hp | - | - | Single Can | - | 100 lbs. | 0" to 12.5" | $1,863.75 | ||
60 Hz | 1/4 hp | 1 | 230V | Single Can | - | 100 lbs. | 0" to 12.5" | $2,065.00 | ||
50 Hz | 1/4 hp | 1 | 220V | Single Can | - | 100 lbs. | 0" to 12.5" | $2,773.75 | ||
60 Hz | 1/4 hp | 3 | 460V | Single Can | - | 100 lbs. | 0" to 12.5" | $2,222.50 | ||
| Material | Color | Diameter | Capacity | Drum Size | Height | Depth | Rotation | Price |
|---|---|---|---|---|---|---|---|---|
Steel | Blue | 15" | 70 lbs. | 5 gal. | 32.187" | 14 1/4" | 135° | $99.99 |
Stainless Steel | Silver | 13" | 70 lbs. | 5 gal. | 32.187" | 14 1/4" | 135° | $187.08 |
| MPN | Price |
|---|---|
| PCT-5 | $553.67 |
| MPN | Price |
|---|---|
| PLC-P-FM | $1,359.61 |
| MPN | Price |
|---|---|
| 90S-A | $419.15 |
Explore More
- PENFLEX
- KEYSHAFT
- Lab Condensers
- Gears
- Pipe Threading Replacement Dies
- Hazardous Location Enclosures
- Caulk Guns
- HELICOIL High Spiral Flute Bottoming Taps, UNF, 2B
- KRAFT TOOL CO. Fresno Trowel Without Handle Round
- PLAST-O-MATIC ABVS Series Air Actuated Ball Valves, CPVC
- DESTACO Hex Head Spindles
- GARLOCK SEALING TECHNOLOGIES Style T-SIL Compression Packing Seals, Fiberglass
- RUD CHAIN Automatic Center Point Turnado Hoist Rings, UNC Thread
- RUD CHAIN Ice Bolts
- RUD CHAIN VRBS Fix Weld On Blocks
- OBERON TCG Arc Flash Kits, 65 Cal Arc Rating
- CHICAGO PROTECTIVE APPAREL CarbonX Pants Black