Motor Driven Trolleys (15 Products)

DEMAG

For Max. Beam Flange Width For Beam Flange Width Max. Hoist Load Capacity Load Capacity No. Of Speed Trolley Speed Operating Voltage Phase Price
7 7/8"
3 7/32" to 7 7/8"
4840 lbs.
4800 lbs.
2
20/80 FPM
220/480V AC
3
$2,760.14
12 3/16"
3 7/32" to 12 3/16"
7480 lbs.
7500 lbs.
2
20/80 FPM
220/480V AC
3
$3,343.10
DEMAG

No. Of Speed Trolley Speed Operating Voltage For Min. Beam Height Trolley Wheel Dia. Head Room To Mounting Point For Max. Beam Flange Width For Beam Flange Width Price
Variable
2-80 FPM
480V AC
4"
3.3"
30 mm
12 3/16"
2 9/32" to 12 3/16"
$3,093.12
2
20/80 FPM
575V AC
4"
3 1/4"
30 mm
12 3/16"
2 9/32" to 12 3/16"
$3,331.08
Variable
2-80 FPM
480V AC
4"
3.3"
30 mm
12 3/16"
2 9/32" to 12 3/16"
$3,185.47
2
20/80 FPM
220/480V AC
4"
3.3"
30 mm
12 3/16"
2 9/32" to 12 3/16"
$2,568.06
2
20/80 FPM
575V AC
4"
3.3"
30 mm
12 3/16"
2 9/32" to 12 3/16"
$3,419.96
2
80/20 FPM
575V AC
24"
4 2/5"
34 mm
7 7/8"
3 7/32" to 7 7/8"
$3,708.84
Variable
2-80 FPM
480V AC
24"
4 2/5"
34 mm
7 7/8"
3 7/32" to 7 7/8"
$3,485.66
2
20/80 FPM
220/480V AC
24"
4 2/5"
34 mm
7 7/8"
3 7/32" to 7 7/8"
$2,930.14
Variable
2-80 FPM
480V AC
24"
4 2/5"
34 mm
7 7/8"
3 7/32" to 7 7/8"
$3,524.30
2
20/80 FPM
575V AC
24"
4 3/8"
34 mm
7 7/8"
3 7/32" to 7 7/8"
$3,877.89
DEMAG

MPN Price
EU11-200 80/20 FPM 220-480V
$2,475.69

Description

Motor Driven Trolleys keep the hoists running smoothly and efficiently while to lifting loads. Comes with steel or hardened cast iron wheels that can operate on tapered or flat flange beams and double row ball bearings with lifetime lubrication. Available in different load capacities, for single and three phase electrical supply and fitment for different beam flanges