| Working Load Limit | Max. Jaw Opening | Lifting Clamp Style | Material | Price |
|---|---|---|---|---|
1 ton. | 36 7/8" | Horizontal | Steel |
$642.43
|
1.25 ton. | 44.222" | Horizontal | Steel |
$814.75
|
1.5 ton. | - | Horizontal | Steel |
$977.25
|
| Max. Jaw Opening | Working Load Limit | Material | Price |
|---|---|---|---|
36" | 1000 lbs. | Steel |
$9,978.11
|
48" | 1000 lbs. | Steel |
$10,449.00
|
36" | 1000 lbs. | Steel |
$14,483.50
|
48" | 1000 lbs. | Steel |
$15,109.08
|
| MPN | Price |
|---|---|
DTH-1000 |
$173.34
|
Description
Raptor Supplies offers lifting & skidding tongs from brands like Vestil & Caldwell for lifting dies, bales of cotton, paper & various delicate materials using fork trucks & overhead lifting devices. These lifting tongs feature wide gripping surface for ensuring load stability while transferring and selected models feature auto-latch mechanism for a single person operation. Choose from an extensive range of these lifting & skidding tongs, available in 1000, 2000, 2500 & 3000 lb load capacities.
Explore More
- POND BOSS
- BRAUN INSTRUMENT
- JW SPEAKER
- KEYSHAFT
- Festoon System Cable
- Storage Pails and Buckets
- Flux Dispensers
- IC Insertion and Extraction Tools
- Electric Winches
- SPEARS VALVES PVC True Union 2000 Standard Ball Valves, BSP Threaded, EPDM, Metric
- IRON HORSE Cast-Iron Helical Gearboxes
- BALDOR / DODGE EZ Kleen, GTEZ, Two-Bolt Flange, Ball Bearings
- KERN AND SOHN Stereomicroscopes
- AUTOQUIP Hydraulic Freight Lifts
- ANVIL 005FG Series J Style Hangers, Zinc Plated, Felt-Lined
- ANVIL AS500BTB Series Welded Channels
- AKRO-MILS 33223 Akro Grid Dividable Plastic Storage Boxes
- ALLEGRO SAFETY Saran Air Double Bib Maintenance Free Hoods