| MPN | Price |
|---|---|
| TAL-100HD | $183.53 |
| MPN | Price |
|---|---|
| Tapered Product Carriage | $800.00 |
| MPN | Price |
|---|---|
| All Purpose Carriage | $517.65 |
Description
Start International label rewinders are suitable for labeling onto a roll core with the help of a thermal transfer printer or reel. These bidirectional units, operating on a 12 VDC power supply, accepts 1.25 and 3 inch roll core sizes with outer diameters up to 9 inches; capable of labeling a maximum width of 4-1/2 inches. They can easily wind and unwind labels to readily remove paper, vinyl and polyester from liners. The accessory kit includes LR4500 electric label rewinder, 100/120VAC adaptor, power cord and instruction manual.
Explore More
- WINDJAMMER LLC
- KEYSHAFT
- Plier Clamps
- Insect and Animal Traps
- Pneumatic Cylinder Controls
- Mixing Paddles
- Basket Trucks
- SCHNEIDER ELECTRIC Safety Switch Controllers and Evaluation Units
- SPEARS VALVES PVC Drain Waste Vent Fitting P335 Trap Elbows, Hub x Spigot
- DIXON Steel 3500 Nipples With Ferrule
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, 1NO/1NC, Green/Red
- DAYTON General Purpose Motors, Split Phase, TEFC
- ANSELL 37-175 Alphatec Solvex Comfortable Chemical Gloves
- FERNCO No Hub Couplings
- KEO NC Spotting Drills, 120 Degrees Point Angle
- DESTACO 2002 Series Vertical Hold Down Clamps, U-Bar
- MAYHEW TOOLS Straight Pinch Bars