| Material | Inside Dia. After Shrinking | Inside Dia. Before Shrinking | Temp. | Color | Wall Thickness After Shrinking | Id Before Shrinking-conveyors | Id After Shrinking-conveyors | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
PVC | 3/4" | 1 1/2" | -4°F to +221°F | Black | 0.05" | 1 1/2" | 3/4" |
$33.40
| ||
PVC | 1" | 2.1" | -4°F to +221°F | Black | 0.05" | 2 1/16" | 1" |
$36.43
| ||
PVC | 1 1/2" | 2 3/5" | -4°F to +221°F | Black | 0.05" | 2 9/16" | 1 1/2" |
$49.81
| ||
PVC | 1 1/4" | 2 3/5" | -4°F to +221°F | Black | 0.05" | 2 9/16" | 1 1/4" |
$52.71
| ||
PVC | 3/4" | 1 1/2" | -4°F to +221°F | Orange | 0.05" | 1 1/2" | 3/4" |
$33.40
| ||
PVC | 1" | 2.1" | -4°F to +221°F | Orange | 0.05" | 2 1/16" | 1" |
$34.87
| ||
PVC | 1 1/2" | 2 3/5" | -4°F to +221°F | Orange | 0.05" | 2 9/16" | 1 1/2" |
$49.81
| ||
PVC | 1 1/4" | 2 3/5" | -4°F to +221°F | Orange | 0.05" | 2 9/16" | 1 1/4" |
$52.71
| ||
PVC | 3/4" | 1 1/2" | -4°F to +221°F | White | 0.05" | 1 1/2" | 3/4" |
$49.22
| ||
PVC | 1" | 2.1" | -4°F to +221°F | White | 0.05" | 2 1/16" | 1" |
$52.70
| ||
Description
Heat shrink conveyor roller covers protect conveyor rollers against damage from chemicals, oil, grease, abrasives and moisture. These covers feature PVC / elastomer construction to provide excellent electrical insulation & high impact resistance, and withstand temperatures ranging from -94 to 225 degrees F. They can be applied quickly (without any tools), with no rust / crack / stain / peel. These RoHS compliant roller covers reduce vibration & noise, and are available in black, orange & white colours.
Explore More
- TRITAN
- KEYSHAFT
- GARLAND MFG
- ALVORD POLK
- PT COUPLING
- Service Counters
- Electromagnetic Lock Activation Devices
- Landscape and Bow Rakes
- Welding Cable Connectors
- LINN GEAR Triple Strand Sprockets, 80-3 Chain
- CALBRITE Lock Washers, Stainless Steel
- EATON Rotary Disconnect Neutral Conductors
- IRWIN INDUSTRIAL TOOLS Drill Bits
- LINN GEAR Double Taper-Lock Series Strand Sprockets, 50-2 Chain
- MECHANIX The Original Multicam Tactical Gloves
- VERMONT AMERICAN High Carbon Steel Metric Taps
- ACME ELECTRIC WI015 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- MUELLER INDUSTRIES 864M Carbon Steel Y Strainers
- CONDOR Straight Thumb Gauntlet Cuff Welding Gloves