GLEASON
GLEASON
| Amps | Conductors | Height | Weight/ft. | Temp. Range | Color | Price | ||||
|---|---|---|---|---|---|---|---|---|---|---|
14A | 12 | 0.225" | 0.27 lbs. | -40°C to +105°C | Black | $12.49 | ||||
27A | 4 | 6/25" | 0.13 lbs. | -40°C to +105°C | Black | $4.62 | ||||
19A | 8 | 6/25" | 0.24 lbs. | -40°C to +105°C | Black | $12.49 | ||||
19A | 12 | 6/25" | - | -40°C to +105°C | Black | $15.11 | ||||
33A | 4 | 0.26" | 0.16 lbs. | -40°C to +105°C | Black | $6.61 | ||||
23A | 8 | 0.26" | 0.34 lbs. | -40°C to +105°C | Black | $14.85 | ||||
44A | 4 | 0.29" | 0.23 lbs. | -40°C to +105°C | Black | $10.84 | ||||
60A | 4 | 3/8" | 0.42 lbs. | -40°C to +105°C | Black | $18.54 | ||||
82A | 4 | 0.435" | 0.65 lbs. | -40°C to +105°C | Black | $30.22 | ||||
104A | 4 | 0.515" | 0.91 lbs. | -40°C to +105°C | Black | $56.52 | ||||
| Conductors | Amps | Height | Weight/ft. | Color | Temp. Range | Price |
|---|---|---|---|---|---|---|
3 | - | 0.393" | 0.11 lbs. | Black | -40°C to +90°C | $2.54 |
4 | 8A | 0.427" | 0.14 lbs. | Black | -40°C to +90°C | $3.36 |
8 | 7A | 0.645" | 0.22 lbs. | Black | -40°C to +90°C | $6.32 |
3 | - | 0.538" | 0.18 lbs. | Black | -40°C to +90°C | $3.85 |
4 | 12A | 0.584" | 0.22 lbs. | Black | -40°C to +90°C | $4.74 |
8 | 10.5A | 0.77" | 0.37 lbs. | Black | -40°C to +90°C | $12.00 |
3 | - | 0.616" | 0.24 lbs. | Black | -40°C to +90°C | $5.17 |
4 | 16A | 0.668" | 0.28 lbs. | Black | -40°C to +90°C | $6.42 |
4 | - | 0.73" | 0.37 lbs. | Black | -40°C to +90°C | $7.84 |
Description
Festoon System Cables are high-quality cables that ensure a smooth and orderly operation. Features PVC layer as jacket to withstand operational temperature variations e.g. round electrical cable offer resistance against oil. Durable cables are available in different sizes and specifications
Explore More
- VIKING AIR TOOLS
- KEYSHAFT
- Precision Metering Lubrication Pumps
- Flared Tube Fittings
- Barrier Flagging and Underground Tapes
- Limit Switch Arms and Actuators
- Rotary Tool Accessories
- APPROVED VENDOR Black Steel Schedule 80 Welded Nipple
- CS JOHNSON Shroud Adjuster
- APPROVED VENDOR Tubing 0.555 Inch
- VOLKEL Plug Gauges, ANSI B 1.2, UN
- ASHCROFT 1082 Series Test Gauges
- DWYER INSTRUMENTS 641 Series Air Velocity Transmitters
- MUELLER STEAM 107MAT Silent Check Valves
- ANVIL AS926 Series Strut Braces
- FERNCO Nominal Qwik Caps
- OIL SAFE Color-Coded Steel Tube Grease Guns, Lever