MORSE DRUM

PhaseVoltageMotor Enclosure DesignExplosion ProofAmpsMotor TypeCapacityHpPrice
3
460V
-
No
1.4/2.8A
Inverter Duty
800 lbs.
1 hp
$5,311.25
-----
Air Motor
800 lbs.
-
$5,652.50
1
230V
Explosion Proof
Yes
6.5/13A
-
800 lbs.
1 hp
$5,831.88
1
220V
Explosion Proof
Yes
6.2A
-
800 lbs.
1 hp
$6,181.88
3
460V
Explosion Proof
Yes
1.5/3/3.1A
-
800 lbs.
1 hp
$6,225.63
3
400V
Explosion Proof
Yes
2/3.5A
-
800 lbs.
1 hp
$6,181.88
3
575V
Explosion Proof
Yes
1.2A
-
800 lbs.
1 hp
$6,326.25
1
230V
Totally Enclosed Fan Cooled
No
6.4/7/12.8A
-
800 lbs.
1 hp
$5,311.25
1
220V
-
No
----
$10,893.75
MORSE DRUM

PhaseDrum SizeVoltageAmpsMotor Enclosure DesignHpCapacityPower SourcePrice
3
30 gal. to 55 gal.
400V
2.9A
Totally Enclosed Fan Cooled
2 hp
800 lbs.
-
$19,512.50
1
30 gal. to 40 gal.
220V
9.7A
Totally Enclosed Fan Cooled
2 hp
800 lbs.
Power Tilt
$20,212.50
MORSE DRUM

Motor Enclosure DesignPhaseVoltageAmpsExplosion ProofCapacityDrum SizeHpPrice
Totally Enclosed Fan Cooled
3
575V
2A
No
800 lbs.
30 gal. to 55 gal.
2 hp
$11,987.50
-----
800 lbs.
30 gal. to 55 gal.
-
$12,250.00
Totally Enclosed Fan Cooled
1
230V
11.5/12/23A
No
800 lbs.
30 gal. to 55 gal.
2 hp
$12,075.00
Totally Enclosed Fan Cooled
1
220V
9.7A
No
800 lbs.
30 gal. to 55 gal.
2 hp
$12,775.00
Totally Enclosed Fan Cooled
3
460V
2.5/5/5.3A
No
800 lbs.
30 gal. to 55 gal.
2 hp
$12,031.25
Totally Enclosed Fan Cooled
3
400V
2.9/5A
No
800 lbs.
30 gal. to 55 gal.
2 hp
$12,250.00
Explosion Proof
1
230V
11.5/10.5/21A
Yes
800 lbs.
30 gal. to 55 gal.
2 hp
$13,737.50
Explosion Proof
1
220V
9.8A
Yes
800 lbs.
30 gal. to 55 gal.
2 hp
$13,781.25
Explosion Proof
3
460V
2.5/5/5.3A
Yes
800 lbs.
30 gal. to 55 gal.
2 hp
$13,650.00
Explosion Proof
3
400V
3.2/5.5A
Yes
800 lbs.
30 gal. to 55 gal.
2 hp
$13,326.25
MORSE DRUM

PhaseVoltageAmpsMotor Enclosure DesignHpCapacityDrum SizeDrum Dia.Price
1
115V
23A
Totally Enclosed Fan Cooled
2 hp
800 lbs.
30 gal. to 55 gal.
18" to 23 1/2"
$23,362.50
1
220V
9.7A
Totally Enclosed Fan Cooled
2 hp
800 lbs.
30 gal. to 55 gal.
18" to 23 1/2"
$23,625.00
1
230V
11.5A
Totally Enclosed Fan Cooled
2 hp
800 lbs.
30 gal. to 55 gal.
18" to 23 1/2"
$23,275.00
3
230V
5A
Totally Enclosed Fan Cooled
2 hp
800 lbs.
30 gal. to 55 gal.
18" to 23 1/2"
$23,187.50
3
460V
2.5A
Totally Enclosed Fan Cooled
2 hp
800 lbs.
30 gal. to 55 gal.
18" to 23 1/2"
$23,187.50
3
575V
2A
Totally Enclosed Fan Cooled
2 hp
800 lbs.
30 gal. to 55 gal.
18" to 23 1/2"
$22,750.00
3
230V
5A
Totally Enclosed Fan Cooled
2 hp
800 lbs.
30 gal. to 55 gal.
18" to 23 1/2"
$23,012.50
3
400V
2.9A
Totally Enclosed Fan Cooled
2 hp
800 lbs.
30 gal. to 55 gal.
18" to 23 1/2"
$23,012.50

Description

Drum tumblers provide vigorous & homogenous corner-over-corner mixing of ingredients like granules, coarse pellets, powders, thick liquids & wet grains. Morse drum tumblers are ideal for tumbling a steel, plastic or fibre drum at speeds ranging from 2 to 20 RPM. These drum tumblers ensure user safety by reducing the risk of contamination and reducing worker exposure to hazardous components.
Morse 309 Series universal drum tumblers are ideal for tumbling steel, plastic or fibre drums at 14 RPM speed and are powered by an explosion-proof, 1 HP, single-phase electric motor operating at 230 / 400V, 50 Hz. They are rated for Class I Group D and Class II Groups F & G for user safety. These universal tumblers are capable of tilting mixed ingredients weighing up to 400 lb & 800 lb for half drum & full drum, respectively. They come equipped with a web strap, two top clamps & a ratchet around the drum for securing the drum in the holder.

Uses & Applications

Drum tumblers are used in the food & chemical, cosmetic and pharmaceutical food & chemical industries to rotate a steel, plastic or fibre drum corner-over-corner for vigorous mixing of drum contents like granules, powders, thick liquids, coarse pellets or wet grains.

Working Mechanism

Drum tumblers provide a greater shaking motion compared to simply rolling a drum. They facilitate the free movement of contents from one end of the drum to the other during agitation. Unlike drum rollers, drum tumblers are large, stationary machines. These drum tumblers come in two styles, ensuring thorough mixing of contents to put valuable ingredients back into the suspension within the drum. Tilt-to-load drum tumblers feature corner-over-corner tumbling action achieved via an ergonomic power-lift for drum rotation, while end-over-end drum tumblers hold the drum at the centre and spin the drum end over end.

Features

  • Morse drum tumblers feature vigorous corner-over-corner mixing of ingredients like powders, thick liquids, granules, coarse pellets or wet grains.
  • These drum tumblers provide homogenised, stratified layers and prevent sediment formation at the bottom of the drum.
  • Morse drum tumblers are designed for tumbling steel, plastic or fiber drums at 14 RPM (for fixed speed models) and offer speeds ranging from 2 to 20 RPM (for variable speed models).
  • These drum tumblers ensure user safety by reducing worker exposure to hazardous components and minimising the risk of contamination.
  • Morse drum tumblers are powered by an explosion-proof, 1 HP, single phase electric motor operating at 230 / 400V, 50 Hz. They are rated for Class I Group D, and Class II Groups F & G, for added safety.
  • They require a crane and a Morse below-hook drum lifter to load an upright drum and come equipped with a web strap, two top clamps and a ratchet around the drum for securing the drum in the holder.
  • Morse drum tumblers are capable of tilting mixed ingredients weighing up to 800 lb and 400 lb for a full drum and a half drum, respectively.

Standards & Approvals

  • Morse drum tumblers should be installed in accordance with OSHA subpart O.1910.212 standards to deliver high quality service.

Frequently Asked Questions