Drum Cradles And Tippers

LIFT PRODUCTS

CapacityMin. HeightMotor HpPrice
2000 lbs.
10"
1 1/2 hp
RFQ
4000 lbs.
10"
1 1/2 hp
RFQ
6000 lbs.
10"
1 1/2 hp
RFQ
8000 lbs.
12"
-RFQ
10000 lbs.
12"
-RFQ
VESTIL

Overall HeightOverall WidthHeightPallet Rack DepthPortableAssemblyWheel MaterialColorPrice
5 5/8"
15 7/8"
5 5/8"
42"
No
Assembled
-
Blue
$229.70
7"
17"
6.937"
42"
Yes
Assembly Required
Poly
Blue
$436.34
--
5.63"
36"
No
Assembled
-
Blue
$146.69
6 15/16"
17 3/8"
6.94"
36"
Yes
Assembly Required
Plastic
Blue
$215.23
PIP

MPNPrice
926-B2022530FR
$118.18
926-B2022532FR
$117.84
DAYTON

Overall LengthOverall WidthFinishOverall HeightDrum CapacityColorCapacityTypePrice
32"
19"
Powder Coat
--
Red
600 lbs.
-
$211.36
44"
8"
Powder Coated
8"
55 gal.
--
One Drum
$79.38
WESCO

Overall HeightOverall LengthOverall WidthDrum CapacityCapacityMaterialDrum TypeDrum MaterialPrice
15"
32 1/2"
19.5"
55 gal.
600 lbs.
Steel
Steel
Steel
$152.99
15"
32 1/2"
19.5"
55 gal.
600 lbs.
Steel
Steel
Steel
$156.11
15"
32 1/2"
19.5"
55 gal.
600 lbs.
Steel
Steel
Steel
$202.19
MORSE DRUM

Spark ResistantCapacityTypeDrum TypeRemarksPrice
No
500 lbs.
Tipping Lever, Upender
Rimmed
Not For Lowering Drum
$73.94
Yes
500 lbs.
Tipping Lever, Upender
Rimmed
Not For Lowering Drum
$222.16
DAYTON

Overall LengthOverall WidthCapacityColorWheel MaterialColor/finishNumber Of WheelsCradle MaterialPrice
31"
19"
600 lbs.
Red
Polyolefin
Red Powder Coat
4
Steel
$278.54
43"
20"
1000 lbs.
Red
Polyolefin
Red Powder Coat
4
Steel
$332.48
WESCO

Overall WidthCapacityLoad CapacityOverall HeightOverall LengthMaterialDrum TypeDrum MaterialPrice
45.5"
1600 lbs.
1600 lbs.
12.5"
30"
Steel
Steel
Steel
$174.58
71 1/2"
2400 lbs.
2400 lbs.
12.5"
30"
Steel
Steel
Steel
$239.12
WESCO

MPNPrice
273108
$84.16
WESCO

MPNPrice
240025
$319.24
KEYSCO TOOLS

MPNPrice
78030
$151.44
VESTIL

MPNPrice
DRK-PRDC-42-R
$181.05
VESTIL

MPNPrice
PRDC-RK-RF
$59.77
ROMOLD

MPNPrice
SBS
$131.43
SECURALL PRODUCTS

MPNPrice
DC6RFQ

Description

Drum cradles and tippers simplify storage, loading and unloading, as well as dispensing of steel drums. Raptor Supplies offers a broad range of these units from brands like Dayton, Keysco Tools, Morse Drum, Romold, Vestil and Wesco. These drum cradles and tippers help in easy manoeuvrability of drums around the job sites. Wesco drum cradles are designed for storing, transporting, rotating, and draining steel drums with a maximum load capcity of 1000 lb. These units are equipped with two telescoping wood handles for providing two-handed control and a configurable arm for rotating the drum. They have four 4-inch (O.D.) polyolefin wheels mounted inside the frame for providing non-marking portability. Drum tippers from Morse Drum have rugged, heavy-duty angle iron construction and are equipped with tipping lever (selected models) for pulling over heavy upright drums onto the cradle. They further come with a steel tube with a hook to engage the upper rim of the drum and are available in 70, 600, 1000, 1600 and 2400 lb load capacities.