VESTIL
VESTIL
VESTIL
VESTIL
VESTIL
WESCO
WESCO
WESCO
WESCO
WESCO
VESTIL
VALLEY CRAFT
| Capacity | Drum Material | Rotation | Chain Length | Drum Restraint Method | Drum Size | Fork Pocket Center | Fork Pocket Height | Price |
|---|---|---|---|---|---|---|---|---|
1200 lbs. | Steel | 360° | 56" | Chain | 55 gal. | 32" | 2 5/8" | $4,572.26 |
800 lbs. | Steel | 360° | 56" | Chain | 55 gal. | 32" | 2 5/8" | $4,773.47 |
| Capacity | Drum Restraint Method | Fork Pocket Center | Fork Pocket Width | Numbers Of Crank Turns Per 90 Deg. Rotation | Drum Material | Rotation | Chain Length | Price |
|---|---|---|---|---|---|---|---|---|
1500 lbs. | Chain | 31 3/8" | 7" | 10 | Steel | 360° | 56" | $1,015.09 |
2000 lbs. | Dual Ratchet Strap | 32" | 7 5/8" | 15 | Steel | 360° | 56" | $2,905.90 |
800 lbs. | Chain | 31 3/8" | 7" | 10 | Steel | 360° | 56" | $992.12 |
| Drum Material | Capacity | Rotation | Caster Material | Drum Size | Front Caster Dia. | Front Caster Width | Lifting Height Max. | Price |
|---|---|---|---|---|---|---|---|---|
Steel | 800 lbs. | 360° | Poly On Steel | 55 gal. | 8" | 2" | 11" | $685.98 |
Steel | 800 lbs. | 360° | Poly On Steel | 55 gal. | 8" | 2" | 11" | RFQ |
| Capacity | Drum Material | Rotation | Chain Length | Drum Size | Fork Pocket Center | Fork Thickness | Power Source | Price |
|---|---|---|---|---|---|---|---|---|
800 lbs. | Steel | 360° | 15 ft. | 55 gal. | 19 3/4" | 1" | Manual | $973.74 |
1500 lbs. | Steel | 360° | 15 ft. | 55 gal. | 19 3/4" | 1" | Manual | $1,292.50 |
| Capacity | Fork Pocket Center | Drum Material | Rotation | Chain Length | Drum Size | Fork Pocket Height | Fork Pocket Size | Price |
|---|---|---|---|---|---|---|---|---|
2000 lbs. | 21 3/4" | Steel | 360° | 15 ft. | 55 gal. | 1.938" | 8" | $2,981.76 |
800 lbs. | 19 3/4" | Steel | 360° | 15 ft. | 55 gal. | 1.938" | 8" | $1,845.50 |
1500 lbs. | 19 3/4" | Steel | 360° | 15 ft. | 55 gal. | 1.938" | 8" | $1,477.38 |
| MPN | Price |
|---|---|
| 240144 | $2,127.89 |
| MPN | Price |
|---|---|
| 240128 | $5,619.82 |
| MPN | Price |
|---|---|
| 240129 | $8,025.79 |
| MPN | Price |
|---|---|
| 240130 | $15,235.48 |
| MPN | Price |
|---|---|
| 240189 | $3,886.55 |
| MPN | Price |
|---|---|
| DCT-R-HC | RFQ |
| MPN | Price |
|---|---|
| F89156 | RFQ |
Working Mechanism
- Start by placing the drum or barrel you want to handle near the drum rotator.
- Turn on the drum rotator's power source via a switch or button.
- Use the machine's lifting mechanism to raise the drum off the ground.
- Move the drum to the desired location by steering or pushing the drum rotator.
- If needed, use the drum rotator's tilting feature to pour or dispense the contents of the drum.
- After completing the task, gently lower the drum to the ground and release it from the rotator's grip.
Frequently Asked Questions
Explore More
- CALBRITE
- VIEGA PROPRESS
- KEYSHAFT
- DC Power Solenoids
- Class RK1 Fuses
- Tiedowns
- Wall Mount Fans
- Sound Level Meter Accessories
- PLAST-O-MATIC FIG Series Variable Area Flow Indicators
- PARKER 43 Series 16943 Crimp Style Hose Fittings, 90 Deg Elbow
- ANVIL Right Hand Threaded Weldless Eye Nuts
- RULAND MANUFACTURING MDCS Series Keyed Single Disc Couplings, Clamp Style, Metric
- APPROVED VENDOR Hay Cover Tarps
- MUELLER STEAM 794M Duplex Basket Strainers
- REVCOR Blade Fan 18 Inch
- ALLEGRO SAFETY Tyvek Double Bib Maintenance Free Hoods
- JOHN GUEST Speedfit Male Connectors, NPT Thread
- SHARPE VALVES 39306 Series, Ball Valve