Cylindrical Vibration Isolators (421 Products)

APPROVED VENDOR

Max. Load Downward Compression Overall Dia. Thread Material Body Height Vibration Isolator Style Height Max. Load Sideways Shear Cylinder Dia. Price
7
0.38"
Yellow Zinc Plated, Grade 5
1/2"
Male x Male
1/2"
1 lbs.
3/8"
$2.27
20
0.63"
Yellow Zinc Plated, Grade 5
1/2"
Male x Male
-
3 lbs.
5/8"
$2.81
40
3/4"
Yellow Zinc Plated, Grade 5
3/4"
Male x Male
3/4"
6 lbs.
3/4"
$3.17
40
3/4"
Clear Zinc Plated, Grade 5
3/4"
Male x Male
3/4"
6 lbs.
3/4"
$3.08
45
1"
Yellow Zinc Plated, Grade 5
1"
Male x Male
1"
8 lbs.
1"
$3.54
50
-
-
-
-
3/4"
9 lbs.
1"
$2.59
50
1"
Clear Zinc Plated, Grade 5
3/4"
Male x Male
3/4"
9 lbs.
1"
$3.18
50
1"
Yellow Zinc Plated, Grade 5
3/4"
Male x Male
3/4"
9 lbs.
1"
$3.34
50
1"
Clear Zinc Plated, Grade 5
3/4"
Male x Male
3/4"
9 lbs.
1"
$3.72
75
1 1/4"
Yellow Zinc Plated, Grade 5
3/4"
Male x Male
3/4"
12 lbs.
1 1/4"
$3.67
J.W. WINCO

Mounting Stud Or Tap Material Max. Load Downward Compression Overall Dia. Shape Max. Load Sideways Shear Height Thread Material Price
Compressor, Motor, Pump
Stainless Steel
762 lbf.
2 11/25"
Cylindrical
2547 lbf.
1.26"
Stainless Steel
$50.96
Compressor, Motor, Pump
Stainless Steel
1574 lbf.
3.11"
Cylindrical
2815 lbf.
2 6/25"
Stainless Steel
$120.18
Compressor, Motor, Pump
Stainless Steel
58 lbf.
3/4"
Cylindrical
289 lbf.
3/4"
Stainless Steel
$14.13
Compressor, Motor, Pump
Stainless Steel
168 lbf.
0.98"
Cylindrical
667 lbf.
0.98"
Stainless Steel
$15.62
Compressor, Motor, Pump
Stainless Steel
154 lbf.
0.98"
Cylindrical
1030 lbf.
0.51"
Stainless Steel
$14.61
Compressor, Motor, Pump
Stainless Steel
183 lbf.
0.98"
Cylindrical
1223 lbf.
3/4"
Stainless Steel
$17.03
Compressor, Motor, Pump
Stainless Steel
283 lbf.
1.26"
Cylindrical
1892 lbf.
3/4"
Stainless Steel
$23.43
Compressor, Motor, Pump
Stainless Steel
300 lbf.
1 1/2"
Cylindrical
1191 lbf.
0.98"
Stainless Steel
$21.21
Compressor, Motor, Pump
Stainless Steel
500 lbf.
1.57"
Cylindrical
1984 lbf.
0.98"
Stainless Steel
$21.21
Compressor, Motor, Pump
Stainless Steel
1324 lbf.
2.01"
Cylindrical
7007 lbf.
3/4"
Stainless Steel
$36.19
GAST

MPN Price
AF633
$77.76
CONTINENTAL

MPN Price
DN102DH152IN50
$336.59
CONTINENTAL

MPN Price
DN114DH152IN50
$328.50
CONTINENTAL

MPN Price
DN191DH254IN89
$688.69
CONTINENTAL

MPN Price
21111175
$184.35
CONTINENTAL

MPN Price
DN83DH127IN32
$270.69
CONTINENTAL

MPN Price
DN152DH152IN76
$528.33
CONTINENTAL

MPN Price
DN140DH178IN50
$538.27

Description

Cylindrical vibration isolators prevent damages from machine & equipment vibrations, as well as control noises & shocks in agricultural, industrial and construction applications. Raptor Supplies offers these isolators from brands like Gast. They feature 50 durometers that are chemically bonded to steel and natural rubber construction, thereby providing high tensile strength & supreme abrasion resistance. These anti-vibration rubber mounted cylindrical isolators have Grade 5 screws with clear zinc plated finish for excellent corrosion protection and are available in female and male threads on either / both sides of the mounts to provide effective seals.