| Overall Width | Overall Length | Frame Height | Type | Frame Width | Between Frame Size | Grade | Center To Center Roller Spacing | Price |
|---|---|---|---|---|---|---|---|---|
22" | 3 ft. | 2 1/2" | Light Duty | - | 16" | - | 3 |
$526.52
|
28" | 36" | 2 1/2" | Light Duty | - | 22" | - | 3 |
$550.79
|
16" | 3 ft. | 3 1/2" | Medium Duty | 10" | 10" | Grade 10 | 3 |
$552.26
|
22" | 3 ft. | 3 1/2" | Medium Duty | 16" | 16" | Grade 16 | 3 |
$559.55
|
28" | 3 ft. | 3 1/2" | Medium Duty | - | 22" | Grade 22 | 3 |
$583.85
|
42" | 3 ft. | 3 1/2" | Medium Duty | 36" | 36" | - | 3 |
$652.07
|
| Overall Width | Between Frame Size | Wheels Per Foot | Overall Length | Frame Height | Material | Type | Price |
|---|---|---|---|---|---|---|---|
12" | 10" | 10 | 3 ft. | 2 1/2" | Steel | Skatewheel |
$650.69
|
18" | 16" | 16 | 3 ft. | 2 1/2" | Steel | Skatewheel |
$756.97
|
| MPN | Price |
|---|---|
WHG2420G03 |
$798.31
|
Description
Conveyor Gates allow personnel to pass through conveyor paths without walking around or over it. Features such as spring-assisted mechanisms offer convenient and easy operation
Explore More
- KEYSHAFT
- HCL FASTENERS
- Polishing Belts
- Emergency Eye Wash and Shower Accessories
- Plenum Fans
- LED Troffer Fixture Retrofit Kits
- Anchor Setting Tools
- MUELLER STEAM 582CS Y Strainers
- APPROVED VENDOR 5/8"-11 Coarse Black Oxide Grade 8 Steel Flat Key Locking Plow Bolts
- ZSI-FOSTER FHK Series Plugs And Sockets, 3/8 Inch, Two Way, Shutt Off
- ZOELLER Jet Pumps
- YELLOW JACKET Tube Cutters
- RUD CHAIN RM Eye Nuts, Pipe Thread
- FALLTECH Hot Work Full Body Harnesses, With Pad
- ANSELL 70-225 Hyflex Reversible Cut Resistant Gloves
- JOHN GUEST Speedfit Elbows