| Bail Opening Height | Bail Opening Width | Capacity | Material Above The Bail Opening | Overall Width | Bail Inside Length | Min. Load Thickness | Bail Thickness | Price |
|---|---|---|---|---|---|---|---|---|
2" | 1.688" | 550 lbs. | 0.688" | 28 3/4" | 2" | 1 1/4" | 1" |
$1,359.49
|
3 3/8" | 2" | 1100 lbs. | 3/4" | 28 3/4" | 3 3/8" | 1 1/4" | 1" |
$1,870.35
|
2 3/8" | 1.688" | 2200 lbs. | 0.688" | 36 5/8" | 2 3/8" | 1 3/8" | 3/4" |
$3,089.33
|
| Bail Opening Height | Bail Opening Width | Capacity | Material Above The Bail Opening | Bail Inside Length | Min. Jaw Opening | Bail Inside Width | Max. Jaw Opening | Price |
|---|---|---|---|---|---|---|---|---|
2" | 1.688" | 550 lbs. | 0.688" | 2" | 1 3/8" | 1 3/4" | 6 1/8" |
$2,220.05
|
3 3/8" | 2" | 1100 lbs. | 3/4" | 3 3/8" | 1 1/4" | 2" | 6 3/8" |
$2,848.00
|
2 3/8" | 1.688" | 2200 lbs. | 0.688" | - | - | - | - |
$4,021.91
|
| Bail Opening Height | Bail Opening Width | Capacity | Material Above The Bail Opening | Overall Width | Overall Height | Bail Inside Length | Max. Load Width | Price |
|---|---|---|---|---|---|---|---|---|
0.938" | 1 1/8" | 550 lbs. | 0.438" | 23 3/4" | 16 1/4" | 1" | 9 1/2" |
$1,946.16
|
0.938" | 1 1/8" | 1100 lbs. | 0.438" | 23 3/4" | 16 1/4" | 1" | 9 1/2" |
$2,027.44
|
1.188" | 1.312" | 2200 lbs. | 1/2" | 31" | 17" | 1 1/4" | 14 3/4" |
$3,367.16
|
| Capacity | Overall Width | Overall Height | Head Room | Min. Load Thickness | Min. Jaw Opening | Min. Load Width | Max. Load Width | Price |
|---|---|---|---|---|---|---|---|---|
1000 lbs. | 58 7/8" | 39 5/8" | 31.3" to 39.58" | 1" | 1" | 1" | 6" |
$1,613.11
|
1000 lbs. | 45 1/2" | 41" | 29" to 41" | 6" | 6" | 6" | 10" |
$1,645.15
|
1500 lbs. | 46 7/8" | 34 7/8" | 23.5" to 34.9" | 8" | 8" | 8" | 12" |
$1,782.67
|
1500 lbs. | 36 3/8" to 41 5/8" | - | 28.6" to 41.2" | - | - | - | - |
$1,879.01
|
1500 lbs. | 61" | 49 3/4" | 36.8" to 49.8" | 14" | 14" | 14" | 18" |
$2,428.29
|
1500 lbs. | 62 5/8" | 60 1/8" | 45.4" to 60.1" | 18" | 18" | 18" | 22" |
$2,484.30
|
Description
Concrete grabs and slab tongs are attached to a crane hook for lifting / moving concrete slabs. The slab tongs are used to position slabs and are suitable for lifting dry slabs of concrete, stone or metal that must be protected from scratching or marring. The concrete pressure tongs handle cured concrete products and automatically adjust to the load size. Raptor Supplies offers a broad range of concrete grabs and slab tongs from brands like Caldwell and Vestil. These units feature curved pads to grip smooth surfaces and handle objects of varying sizes. Selected models come with pivoting pads that align with the load surface for proper contact. They can handle loads ranging from 550 to 2646 lb.
Explore More
- FOREST LITE
- FOUNTAINHEAD
- KEYSHAFT
- Detent Lock Pop and Plunger Pins
- Drill Chucks & Accessories
- Fire Hose and Fire Extinguisher Accessories
- Vernier Calipers
- Electric Ceiling Heaters
- WATTS 994RPDA Series Reduced Pressure Detector Assemblies
- DIXON AN Series Long Pipe Style Adapter Nipples
- SMC VALVES Vacuum Switch
- 3M 787C Fibre Discs
- SUGATSUNE Cabinet Knobs, Stainless Steel
- DESTACO 215 Series Horizontal Hold Down Clamps
- MUELLER INDUSTRIES 864M Carbon Steel Y Strainers
- ANSELL 11-518V Hyflex Cut Resistant Gloves
- LEATHERHEAD TOOLS SET Tools, Halligan Bars