A | J99810 | 1/4", 3/8" | 126 | Preventative Maintenance | SAE | No | Combination Satin Finish 12-Point SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8 and 1-1/4", Adjustable 6" | $2,163.85 | |
B | J99900 | 1/4", 3/8" | 179 | Preventative Maintenance | SAE and Metric | No | Combination Satin Finish 12-Point SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8 and 1-1/4", Metric 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23 and 24mm, Adjustable 8" | $3,617.86 | |
C | J99920 | 1/4", 3/8", 1/2" | 497 | Technician | SAE and Metric | No | Combination Satin Finish 12 Point SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8 And 1 1/4 In, Metric 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23 And 24mm, Swivel Combination SAE 12 Point 3/8, 7/16 | $11,144.05 | |
D | J99480 | 3/8" | 98 | Preventative Maintenance | SAE | Yes | Combination 12-Point, SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8 and 1-1/4", Open End Full Polish SAE 3/8 x 7/16, 1/2 x 9/16, 5/8 x 9/16, 11/16 x 3/4, 13/16 x 7/8", 6" Adjustable | $1,908.06 | |
E | J99660 | 3/8" | 148 | Preventative Maintenance | SAE | Yes | Combination Satin Finish 6-Point Short 1/8, 5/32, 3/16, 1/4, 9/32, 5/16, 11/32 and 3/8", 12-Point SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8 and 1-1/4", Open End Full Polish SAE 1/4 x 5/16, 3/8 x 7/16, 7/16 | $2,620.50 | |
F | J99490 | 3/8", 1/2", 3/4" | 165 | Preventative Maintenance | SAE | No | Combination Satin Finish 12 Point SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8 And 1 1/4 In, Open End Full Polish SAE 3/8 X 7/16, 1/2 X 9/16, 5/8 X 9/16, 11/16 X 3/4, 13/16 X 7/8 In, Box End 12 Point SAE 5/16 X 3/8, | $3,481.96 | |