Please note that the item you have bought is a 115V.

Manual Winches | Raptor Supplies Worldwide

Manual Winches

Filter

Manual winches are mechanical tools that are used to lift, lower or pull heavy loads manually. They are typically used in marine settings for hoisting sails or lifting anchors, in construction sites ... Read More

VESTIL -

Hand Winches

StyleModelWidthBase Plate LengthBase Plate WidthCapacityDepthGear RatioHandle LengthHeightPrice (ex. VAT)
AHWSS-1200-NR10.5"5 1/2"3 1/2"1200 lbs.6"4.2:18 1/4"11.5"$377.60
BHWSS-1800-NR10.75"7 3/4"4"1800 lbs.8"5:112 1/2"21.25"$691.27
CHWSS-2600-NR11.5"9 1/2"5"2600 lbs.8.25"10:112 1/2"23.25"$830.25
DUTTON-LAINSON -

Heavy Duty Brake Winches

Dutton-Lainson heavy-duty brake winches are designed for holding loads at required height and preventing them from falling during loading / unloading. These steel hand winches feature lifting type winch spur gears capable of holding loads up to 3500 lb and automatic breaks to prevent them from falling. They are equipped with a heavy-duty steel handle covered in moulded grip, for easy gear rotation. Choose from a wide range of these hand winches, available in powder coated or zinc plated finishes on Raptor Supplies.

StyleModelFrame ColorFrame FinishGear RatioOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
AB1202BBronzePowder Coated4:15 13/16"7 13/16"7 5/16"$130.10
BB3503SilverZinc Plated18.7:17 5/16"11.5"9.593$336.36
MAXPULL WINCHES -

Manual Winches

StyleModelPrice (ex. VAT)
AESB-5-SI$4,873.94
BGM-5-SI$1,546.46
CGM-1-SI$959.01
DGM-20-GS-SI$4,070.63
EGM-30-GS-SI$6,009.39
FGM-1-GS-SI$1,608.74
GESB-1-SI$3,088.76
HGM-20-SI$2,356.03
IESB-3-SI$4,535.59
JGM-3-SI$1,399.08
KGM-3-GS-SI$2,316.58
LGM-5-GS-SI$2,505.48
MGM-10-GS-SI$2,839.68
NGM-30-SI$3,663.75
OESB-10-SI$5,504.98
PGM-10-SI$1,918.03
VESTIL -

Manual and Worm Gear Hand Winches

StyleModelCapacityColorDepthDrum CapacityHeightWidthWire Rope Dia.Price (ex. VAT)
AHWG-600600 lbs.Orange9.5"65 ft.7.88"7.88"3/16"$399.40
BHWV-10001000 lbs.Blue7"45 ft.7"10.25"1/4"$482.62
DUTTON-LAINSON -

Manual Winches

StyleModelItemPrice (ex. VAT)
ADLB1500ABrake$187.76
BB2500Hand Winch$387.70
CDLB1200AWinch$172.36
DDLB2500AWinch$265.85
EDL2500AWinch$208.13
DAYTON -

Manual Winches, Steel Body, Rubber Handle

Dayton manual winches are designed for lifting, pulling, lowering and conveying heavy items in industrial settings. These units feature spur / worm gear to spur gears to increase or decrease the torque, and a rubberized handle with molded grip for added comfort. They are made of durable steel with galvanised finish for handling the harshest conditions and loads up to 10000 lb capacity. Selected models feature an activated disc brake that helps to hold the loads when the handle is released, thereby preventing accidental injuries or damage to items. Choose from a wide range of these ratcheting hand winches, available in heights ranging between 4.875 and 18.75 inches.

StyleModelFrame FinishGear RatioGear TypeHandle LengthOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
A36WF96Powder Coated and Zinc Plated24:1Worm9.5"7.625"10.375"8"$887.00
B36WG06Powder Coated and Zinc Plated5:1, 25:1Spur12 63/64"18.75"20.375"18.375"$3,069.91
C36WG01Zinc Plated3.83:1, 14.7:1Spur8 47/64"7.25"10.25"8"$718.85
DUTTON-LAINSON -

WG2000 Series Worm Gear Winches

Dutton-Lainson WG2000 Series worm gear winches are designed for hauling and lifting applications for use in both horizontal and vertical orientations. These units feature a rigid welded reel that eliminates the need for freewheel mode or other mechanisms and automatically stops turning when cranking is stopped, thereby locking load in position. Selected models are equipped with a 5/8 inch hex drive that permits operation with the help of an electric drill hooked directly to the drive shaft which increases speed & productivity. All units feature steel construction having a RoHS compliant, zinc-plated TUFFPLATE finish to provide 3 times corrosion resistance than that of standard zinc plating.
Raptor Supplies also offers Dutton-Lainson DL Series hand winchesfeaturing a ratcheting mechanism for horizontal shifting of loads up to 2000 lb.

StyleModelItemOverall HeightPrice (ex. VAT)
AWG2000Gear Winch6.593$102.90
BWG2000HEXGear Winch with Hex Drive5 29/32"$154.66
DUTTON-LAINSON -

DL Series Ratcheting Hand Winch

Dutton-Lainson pulling spur gear hand winches are used for horizontal shifting of loads in trailers and carriers. These steel hand winches feature a powder-coated frame for protection against corrosion and have a maximum holding capacity of 2500 lb. They are equipped with ratcheting action handle for fast operation, with rubberised handle grip for comfort & easy pulling. Choose from a wide range of these hand winches, also available in zinc-plated finish on Raptor Supplies.

StyleModelFrame ColorFrame FinishGear RatioHandle LengthOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
ADL1800ACopper Bronze MetallicPowder Coated10.3:1, 5.4:19.5"6.875"8.125"6.5"$112.30
BDL2500ABCopper Bronze MetallicPowder Coated17.3:1, 5.4:19.5"7.5"9.5"6.5"$154.09
CDL1402ACopper Bronze MetallicPowder Coated4.4:19.5"5 9/16"7 1/16"5.75"$58.83
DDL900ASilverZinc Plated3.2:17"4"5.125"5.25"$36.31
THERN -

Hand Winch

StyleModelOverall LengthFrame ColorFrame FinishOverall WidthFrame MaterialGear RatioGear TypeHandle LengthPrice (ex. VAT)
A4626.5"RedCorrosion Resistant Paint10.25"Steel15:1Worm Gear9"$606.91
BM40227 5/16"IridescentZinc Plated9"Steel2.85:1Spur Gear8.5"$587.20
CM4022PB7 5/16"IridescentZinc Plated12.125"Steel2.85:1Spur Gear11"$719.76
D4622PB7.5"RedEnamel11 13/16"Steel15:1Worm Gear8.5"$1,122.01
EM4042PBSS8.25"NaturalElectropolished13 25/32"Stainless Steel3.83:1Spur Gear11"$1,796.18
CM431210"IridescentZinc Plated12 11/16"Steel14.7:1Spur Gear11"$1,016.93
F47210"RedCorrosion Resistant Paint12"Steel24:1Worm Gear7.25"$1,220.40
EM4312PBSS10"NaturalElectropolished14.5"Stainless Steel14.7:1Spur Gear11"$2,076.55
CM4312PB10"IridescentZinc Plated14.5"Steel14.7:1Spur Gear11"$1,203.31
G4WM213.5"RedEnamel15 9/16"Steel32:1Worm Gear10.5"$1,748.79
H482B14"RedEnamel21"Steel26:1Worm Gear18.375"$3,849.20
F48214"RedCorrosion Resistant Paint19"Steel26:1Worm Gear12.25"$2,534.86
IM452B15.25"RedCorrosion Resistant Paint22"Steel19.54:1Spur Gear18.375"$3,257.76
JM45215.25"RedCorrosion Resistant Paint22"Steel19.54:1Spur Gear18.63"$2,889.63
KM49220.375"RedCorrosion Resistant Paint25"Steel25:1Spur Gear22.5"$3,530.55
LM492B20.375"RedCorrosion Resistant Paint25"Steel25:1Spur Gear18.5"$4,126.39
DUTTON-LAINSON -

Spur Gear Hand Winches

Dutton-Lainson spur gear hand winches are designed for holding loads at required height and loading / unloading of objects from the trailer; ideal for hoisting applications in warehouses and industries. These steel hand winches feature lifting type winch spur gears, capable of holding loads up to 1200 lb. They are equipped with a heavy-duty steel handle covered in moulded grip, for easy gear rotating operation. Choose from a wide range of these hand winches, available in 5.4:1 and 4.4:1 gear ratios on Raptor Supplies.

StyleModelGear RatioItemOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
ADLB800A4.4:1Hand Winch5.5"6 11/16"6.25"$94.41
BDLB1205A5.4:1Hand Winch with Brake6.75"7.5"6.5"$93.38
VESTIL -

WALL Series Hand Winches

StyleModelDepthHandle LengthHeightWidthPrice (ex. VAT)
AWALL-D11.4375"6.6"14.75"5.16"$218.11
BWALL-S15"9.6"6"6"$209.96
DUTTON-LAINSON -

Pulling Hand Winches

Dutton-Lainson pulling type spur gear hand winches are designed for horizontal loading / unloading applications. These steel hand winches feature a maximum holding capacity of 3200 lb and are powder coated to protect against corrosion. They are equipped with a steel handle covered in moulded grip, for easy gear rotating operation. Choose from a wide range of these hand winches, available in 3.7:1 and 5.4:1 gear ratios on Raptor Supplies.

StyleModelGear RatioHandle LengthOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
ADL1100A3.7:17"5.5"7 5/16"5 7/64"$48.78
BDL3200A5.4:1, 17.3:19.5"7.5"9.5"6.5"$154.26
FERVI -

Geared Hand Winch

StyleModelPrice (ex. VAT)
A0070/C$54.96
RFQ
B0070$42.36
RFQ
DAYTON -

Hand Winchs

StyleModelPrice (ex. VAT)
AOZ1000BWSS$525.70
RFQ
BOZ1500BWSS$965.41
RFQ
OZ LIFTING PRODUCTS -

Manual Winches

StyleModelPrice (ex. VAT)
AOZ2000BWSS$1,140.80
BOZ1500BW$248.93
COZ2000BW$309.50
DUTTON-LAINSON -

Ceiling-Mount Winch Brake, Silver Frame Color, Steel Frame

ModelItemPrice (ex. VAT)
B4010AG3RCM$481.01
DUTTON-LAINSON -

Hand Winch with Strap, Spur Gear, 3.7:1 Gear Ratio

ModelItemPrice (ex. VAT)
3FKE5AG6PUD$65.26
DAYTON -

Hand Winch Spur Gear 2000lb Stainless Steel with Brake

ModelItemPrice (ex. VAT)
36WG03AH7MDL$3,127.36
SUPCO -

Hand Winch Spur Gear No Brake 250 Lb.

ModelItemPrice (ex. VAT)
ATP1AG6DKJ$279.78
FERVI -

Mini Hand Brake, 270 mm Working Length

ModelItemPrice (ex. VAT)
0483CF3RNH$298.80
RFQ
FERVI -

Hand Operated Winch, With Brake, 450Kg Max. Load

ModelItemPrice (ex. VAT)
0590CJ4LED$73.39
RFQ

Features

Dayton Hand Winches

  • These hand winches are designed for intermittent operation, allowing the lifting of loads weighing up to 2000 lb.
  • They feature a set of spur gears that mesh together to transmit power and lift heavy loads with minimal ease.
  • They include a lever or handle that can be turned to rotate the small spur gear, as well as the larger spur gear, which in turn rotates the drum to wind the cable to raise / lower the load.

Dutton-Lainson Worm Gear Winches

  • The WG2000 Series winches are used for hauling or lifting applications in both horizontal and vertical orientations.
  • They feature a 7-inch handle with an ergonomic grip to provide a secure and comfortable grip for the operator while applying torque.
  • They come with a rigid, welded reel to eliminate freewheel mode and automatically stop turning whenever cracking is stopped, thus locking the load in position.
  • These winches come with permanently lubricated bearings for smooth operation, slotted mounting holes for easy installation and reinforced steel bases for extra strength.
  • Selected models are equipped with a 5/8 inch hex drive to allow quick operation with the help of an electric drill hooked directly to the drive shaft, thereby increasing speed and productivity.

Working Mechanism

  • These winches consist of a drum or spool, a gear and a handle for winding the cable onto the drum.
  • The cable is attached to the load that needs to be lifted or moved.
  • The cable is then threaded around the drum or spool of the winch.
  • As the handle is turned manually, the gear inside the winch rotates, which in turn winds the cable or rope onto the drum or spool.
  • As the cable is wound onto the drum, it begins to lift or move the load.
  • To lower the load, the handle is turned in the opposite direction, causing the cable to unwind from the drum.

Frequently Asked Questions

What is the maximum weight that a manual winch can handle?

These manual winches are designed for handling a maximum load of 2600 lb.

Can Dayton manual winches be used in wet or corrosive environments?

Yes, Dayton manual winches are available in stainless steel or aluminium materials having electropolished or zinc-plated finish to withstand wet and corrosive environments.

What are worm gear winches?

Worm gears on manual winches are used to transmit power and motion between non-intersecting shafts to lift loads. These worm gear winches are ideal for applications where space is limited.

We are here to help!

Looking for a part not listed here?