Please note that the item you have bought is a 115V.

Manual Rebar Cutters/Benders | Raptor Supplies Worldwide

Manual Rebar Cutters/Benders

Filter

Manual rebar cutters and benders are used to cut and bend steel reinforcement bars (rebars) for use in various industrial applications. Rebar cutters comprise a cutting blade or shear for cutting the ... Read More

H.K. PORTER -

Rebar Benders

StyleModelPrice (ex. VAT)
ARB5$189.94
ARB6$190.86
KERN AND SOHN -

Bending Devices

StyleModelPrice (ex. VAT)
AAD 9305$3,230.18
RFQ
BAD 9315$2,943.82
RFQ
AAD 9300$3,459.27
RFQ
AAD 9310$3,172.91
RFQ
KLEIN TOOLS -

Rebar Hickey

StyleModelBlade TypeHandle MaterialMax. CapacityOverall LengthUsePrice (ex. VAT)
A64311-Steel Alloy3/4"46"For Hand Bending Large diameter Rebar$276.26
B643091ASteel1/2"24"Bends Rebar Size No. 3 and 4$270.94
B643102Steel5/8"40"Bends Rebar Size No. 5$234.15
B643123Steel1-1/8"60"Bends Rebar Size No. 7, 8, and 9$391.50
MARSHALLTOWN -

Rebar Bender/cutter 5/8 Capacity 66 Inch Length

ModelItemPrice (ex. VAT)
14730AB6XPC$1,016.91
H.K. PORTER -

Ext Rebar Bender 21 To 35 Inch Length For #3/#4

ModelItemPrice (ex. VAT)
RB4AC6VYP$112.99
QLT BY MARSHALLTOWN -

Rebar Bender 5/8 Capacity 34 Inch Length Steel Red

ModelItemPrice (ex. VAT)
14739AB6XPD$47.85
WESTWARD -

Manual Rebar Cutter / Bender, 5/8 Inch Maximum Capacity

ModelItemPrice (ex. VAT)
22UN85AB7FCA$451.40
KRAFT TOOL CO. -

Rebar Bender/cutter 5/8 Capacity 66 Inch Length

ModelItemPrice (ex. VAT)
GG725AD4RUL$1,234.95

Manual Rebar Cutters/Benders

Manual rebar benders are pressed around a cast-iron bending die and the handle is then pressed until the desired bend is acquired. These manual rebar cutters and benders are offered by brands like H K Porter, Klein Tools, Kraft Tool Co., Marshalltown, QLT and Westward. H K Porter manual rebar benders & cutters are applicable where rebars need to be bent to fit into forms or cut to length. They can cut and bend up to 5/8-inch thick steel rebars to 90 or 180 degrees. Cutting head and lower bar can be easily mounted to a workstation or bench, allowing increased leverage and safety. These rebar cutters feature steel construction which ensures added durability. Rebar hickeys by Klein Tools feature exceptionally durable steel-alloy heads and handles that can withstand harsh industrial environments. These rebar hickeys feature an efficient blade angle and the length provides high leverage for most bending & cutting applications.

Working Mechanism

  • For cutting, the rebar is placed in the jaws of the cutter and a lever / handle is used to apply pressure to the cutting blade, which severs the rebar at the desired location. These cutters can be used to make straight or angled cuts, using different jaw types.
  • For bending, the rebar is placed between a set of jaws to grip and bend it when pressed using a lever / handle.
  • The angle and radius of the bend can be set easily by simply adjusting the position of the bending die.

Frequently Asked Questions

What are the maintenance requirements for manual rebar cutters and benders?

  • Manual rebar cutters and benders require regular cleaning and lubrication to ensure the smooth functioning of the tools.
  • The blades of the cutter and the bending die should be sharpened time-to-time and replaced as necessary.

What are rebar hickeys made of?

  • Rebar hickeys or manual rebar benders have a steel-alloy head and handle for high strength and long service life.
  • The steel construction also allows them to withstand force & pressure while making them resistant to wear and tear from heavy use in construction sites.

What is the purpose of a wooden board in rebar cutters / benders?

  • Klein rebar cutters / benders come with a wooden board that serves as a support surface and helps stabilise the rebar while cutting or bending.
  • The board should be flat enough to prevent the rebar from moving to achieve a perfect cut / bend at all times.

We are here to help!

Looking for a part not listed here?