Please note that the item you have bought is a 115V.

Manual Material Lift Accessories | Raptor Supplies Worldwide

Manual Material Lift Accessories

Filter

U-Design Multi Platform Stairway Ladders, 45 Degree Incline
Item: CN2HZD
$601.90 - $1,454.65 /unit (ex. VAT)
See 8 Variants
Aluminum Ladder
Item: CN2HWL
$716.96 - $767.40 /unit (ex. VAT)
See 2 Variants
Lift Booms
Item: CM8FXL
$591.54 - $679.48 /unit (ex. VAT)
See 2 Variants
Load Platforms
Item: CM8FXR
$572.89 - $623.51 /unit (ex. VAT)
See 2 Variants
Platform Lift, Stacker and Equipment Lift Accessories
Item: AJ6GNB
$106.83 - $684.93 /unit (ex. VAT)
See 6 Variants
MWP Series Spin Attachments
Item: CJ7EWG
$99.53 - $139.02 /unit (ex. VAT)
See 2 Variants
Work Positioner, V Block
Item: AG7WLD
Model: MWP-VBLK
$152.69 /unit (ex. VAT)
Add to Cart
Platform Deck Steel L 24-1/2 W 20-1/2
Item: AA3KVL
Model: 11N205
$182.28 /unit (ex. VAT)
Add to Cart
Four Point Caster Set 5 Inch H Pack Of 4
Item: AA8HHQ
Model: 37242-S
$620.31 /unit (ex. VAT)
Add to Cart
Adjustable Tubular Forks 27-1/2 Inch Length
Item: AE2QNG
Model: 32564-S
$738.10 /unit (ex. VAT)
Add to Cart
Flat Pallet Fork 30 Inch Length Aluminium
Item: AE2QNH
Model: 32566-S
$2,550.01 /unit (ex. VAT)
Add to Cart
Rear Transport Wheel Assembly
Item: AE2QNL
Model: 35848-S
$623.51 /unit (ex. VAT)
Add to Cart
Removable Steel Platform, 24-1/4
Item: AG7JFE
Model: 273518
$139.42 /unit (ex. VAT)
Add to Cart
Work Positioner, Reel Rotator
Item: AG7WLB
Model: MWP-RR
$414.42 /unit (ex. VAT)
Add to Cart
Ladder Aluminium
Item: AE2QNP
Model: 37249-S
$650.15 /unit (ex. VAT)
Add to Cart
Vertical Lift Adaptor
Item: CD8YLB
Model: VLA0800
$2,650.87 /unit (ex. VAT)
RFQ
Lift Magnet Adapter, 4 Inch Overall Length
Item: CD8YLD
Model: VLLUG1
$210.63 /unit (ex. VAT)
RFQ
Vertical Lift Adaptor
Item: CD8YLC
Model: VLA1600
$3,606.67 /unit (ex. VAT)
RFQ

Manual Material Lift Accessories

Raptor Supplies offers a wide range of manual material lift accessories including load platforms, lift booms, forklift & fork truck brooms & wheels, load lifter breaks, stabilisers and fork extensions from Dayton, Genie, Mag-Mate, Vestil and Wesco. They are ideal for manual or counterweight forklifts or stackers. Forklift ladders attach to the back of compatible lift trucks / stackers to reach areas at heights. They are made from lightweight yet durable aluminium and are capable of handling loads up to 250 lb. Steel constructed lifting platforms & attachments replace forks to lift, position and move irregularly shaped items / loads that cannot be stored on pallets or skids. Caster sets include a combination of swivel and rigid casters to improve manoeuvrability around the jobsite. The swivel casters provide movement in all directions while rigid casters are used for straight-line movement. Selected casters are equipped with wheel brakes to prevent accidental movements.

We are here to help!

Looking for a part not listed here?