A | 524431000 | 1" | Button/Manual | Aluminum | 1/4" | 32 Degrees to 175 Degrees F | - | 0.8 | 150 psi | $278.84 | |
B | 524411000 | 1" | Button/Spring | Aluminum | 1/4" | 32 Degrees to 175 Degrees F | - | 0.8 | 150 psi | $287.13 | |
C | 524A11000 | 1" | Roller/Spring | Aluminum | 1/4" | 32 Degrees to 175 Degrees F | - | 0.8 | 150 psi | $305.38 | |
D | 524211000 | 1" | Roller/Spring | Aluminum | 1/4" | 32 Degrees to 175 Degrees F | - | 0.8 | 150 psi | $286.41 | |
E | 524831000 | 1.5" | Lever/Manual | Aluminum | 1/4" | 32 Degrees to 175 Degrees F | - | 0.8 | 150 psi | $277.09 | |
F | 524811000 | 1.5" | Lever/Spring | Aluminum | 1/4" | 32 Degrees to 175 Degrees F | - | 0.8 | 150 psi | $287.21 | |
G | 414411000 | 1/2" | Button/Spring | Aluminum | 1/8" | 32 Degrees to 175 Degrees F | - | 0.2 | 150 psi | $233.68 | |
H | 414311000 | 1/2" | 1-Way Tripper/Spring | Aluminum | 1/8" | 32 Degrees to 175 Degrees F | - | 0.2 | 150 psi | $237.61 | |
I | 414111000 | 1/2" | Plunger/Spring | Aluminum | 1/8" | 32 Degrees to 175 Degrees F | - | 0.2 | 150 psi | $211.49 | |
J | 414931000 | 1/2" | Button/Manual | Aluminum | 1/8" | 32 Degrees to 175 Degrees F | - | 0.2 | 150 psi | $246.83 | |
K | 414711000 | 1/2" | Lever/Spring | Aluminum | 1/8" | 32 Degrees to 175 Degrees F | - | 0.2 | 150 psi | $239.78 | |
L | 414811000 | 1/2" | Toggle/Spring | Aluminum | 1/8" | 32 Degrees to 175 Degrees F | - | 0.2 | 150 psi | $255.16 | |
M | 404211000 | 1/2" | Roller/Spring | Aluminum | 1/8" | 32 Degrees to 175 Degrees F | - | 0.2 | 150 psi | $191.11 | |
N | 414211000 | 1/2" | Roller/Spring | Aluminum | 1/8" | 32 Degrees to 175 Degrees F | - | 0.2 | 150 psi | $242.91 | |
O | 404111000 | 1/2" | Plunger/Spring | Aluminum | 1/8" | 32 Degrees to 175 Degrees F | - | 0.2 | 150 psi | $171.00 | |
P | 404711000 | 1/2" | Lever/Spring | Aluminum | 1/8" | 32 Degrees to 175 Degrees F | - | 0.2 | 150 psi | $210.86 | |
Q | 404411000 | 1/2" | Button/Spring | Aluminum | 1/8" | 32 Degrees to 175 Degrees F | - | 0.2 | 150 psi | $196.70 | |
R | 404811000 | 1/2" | Toggle/Spring | Aluminum | 1/8" | 32 Degrees to 175 Degrees F | - | 0.2 | 150 psi | $207.34 | |
S | 404311000 | 1/2" | 1-Way Tripper/Spring | Aluminum | 1/8" | 32 Degrees to 175 Degrees F | - | 0.2 | 150 psi | $212.54 | |
T | M05432448 | 2.5" | Knob/Detent | Bronze | 3/8" | -15 Degrees to 200 Degrees F | 3.4 | 3.4 | 225 psi | $820.19 | |
U | 524931000 | 2.5" | Treadle/Manual | Aluminum | 1/4" | 32 Degrees to 175 Degrees F | - | 0.8 | 150 psi | $370.46 | |
T | M05442448 | 2.5" | Knob/Detent | Bronze | 1/2" | -15 Degrees to 200 Degrees F | 5.2 | 5.1 | 215 psi | $1,094.99 | |
V | 524711000 | 2.5" | Pedal/Spring | Aluminum | 1/4" | 32 Degrees to 175 Degrees F | - | 0.8 | 150 psi | $341.64 | |
T | M05462448 | 3.5" | Knob/Detent | Bronze | 3/4" | -15 Degrees to 200 Degrees F | - | 9.5 | 200 psi | $1,497.48 | |
W | M05432443 | 6.75" | Lever/Detent | Bronze | 3/8" | -15 Degrees to 200 Degrees F | 3.4 | 3.4 | 225 psi | $1,004.48 | |