Please note that the item you have bought is a 115V.

Parker Manual Air Control Valves | Raptor Supplies Worldwide

PARKER Manual Air Control Valves

Pneumatic manual control valves with fluorocarbon seals and a stainless-steel spool. Can withstand high temperatures and are ideal for chemical applications. Available in 3-way, 2 / 3-position and 4-way 2 / 3-position air valve variants

Filter

PARKER -

Shuttle Valves

Parker NG164 Series shuttle valves provide a single pneumatic output against two separate inputs in memory & interlock circuits. These valves are suitable for factory automation & packaging applications and feature rugged aluminium construction for impact strength and nitrile seals for leak proof operation.

StyleModelPrice (ex. VAT)
AN1643003$129.28
RFQ
AN1641001$66.16
RFQ
AN1642003$121.70
RFQ
PARKER -

Manual Air Control Valves

StyleModelItemPrice (ex. VAT)
ABV10N4-C0Bleed Valve$77.13
ABV10N2-C0Bleed Valve$135.06
B710-6-3/4BDirectional Control Valve$8,297.84
B710-6-1/2BDirectional Control Valve$6,081.15
C710-6-1/4BDirectional Control Valve$5,442.63
PARKER -

4-Way, 3 Position Manual Air Control Valve

Directair 4 Series control valves are designed to control / toggle the flow of liquids& in the agriculture, water treatment, chemical and petroleum industries. These air control valves come equipped with fluorocarbon seals and a stainless steel spool that provide increased temperature tolerance and chemical compatibility. They& feature parallel and perpendicularly mounted handles for easy & quick operation and are available in aluminium, anodised aluminium and bronze variants. These control valves require& clean air, are pre-lubricated for increased durability and can operate at& temperatures from -15 to 200 degrees F. Choose from a wide range of three-position manual air control valves, available in lengths ranging from 4.25 to 10 inches on Raptor Supplies.

StyleModelOverall WidthActuator/ReturnBody MaterialPipe SizeTemp. RangeCFMCoefficient of VolumeMax. PressurePrice (ex. VAT)
A5228110001"Lever/SpringAluminum1/4"32 Degrees to 175 Degrees F-0.8150 psi$441.04
A5298110001"Lever/SpringAluminum1/4"32 Degrees to 175 Degrees F-0.8150 psi$423.48
B5228310001"Lever/ManualAluminum1/4"32 Degrees to 175 Degrees F-0.8150 psi$433.38
B5298310001"Lever/ManualAluminum1/4"32 Degrees to 175 Degrees F-0.8150 psi$422.54
A5218110001"Lever/SpringAluminum1/4"32 Degrees to 175 Degrees F-0.8150 psi$422.96
B5218310001"Lever/ManualAluminum1/4"32 Degrees to 175 Degrees F-0.8150 psi$407.71
CP2LAX891221.5"Lever/DetentAluminum1/8"-40 Degrees to 140 Degrees F-0.5232 psi$294.96
CP2LAX891111.5"Lever/SpringAluminum1/8"-40 Degrees to 140 Degrees F-0.5232 psi$315.79
CP2LAX691221.5"Lever/DetentAluminum1/8"-40 Degrees to 140 Degrees F-0.5232 psi$301.18
CP2LAX691111.5"Lever/SpringAnodized Aluminum1/8"-40 Degrees to 158 Degrees F-0.5232 psi$309.49
D422CS023W1.25"Lever/DetentAluminum3/8"0 Degrees to 140 Degrees F-1.3150 psi$685.60
D422CS024W1.25"Lever/DetentAluminum3/8"0 Degrees to 140 Degrees F-1.3150 psi$707.30
EM054451482.5"Knob/DetentBronze1/2"-15 Degrees to 200 Degrees F-5.1215 psi$1,230.00
EM054351482.5"Knob/DetentBronze3/8"-15 Degrees to 200 Degrees F-3.5225 psi$1,546.55
F422CR023W2.25"Lever/DetentAluminum3/8"0 Degrees to 140 Degrees F-1.3150 psi$725.75
F422CR024W2.25"Lever/DetentAluminum3/8"0 Degrees to 140 Degrees F-1.3150 psi$637.90
EM054651483.25"Knob/DetentBronze3/4"-15 Degrees to 200 Degrees F-8.7200 psi$1,824.03
GM054351436.75"Lever/DetentBronze3/8"-15 Degrees to 200 Degrees F3.43.4225 psi$1,719.34
GM054451438"Lever/DetentBronze1/2"-15 Degrees to 200 Degrees F5.25.2215 psi$1,437.38
GM0546514310.75"Lever/DetentBronze3/4"-15 Degrees to 200 Degrees F9.59.5200 psi$1,920.79
PARKER -

4-Way, 2 Position Manual Air Control Valve

Parker 4 way valves are used to control the bi-directional flow of air and water in pipelines of water treatment facilities. These manual air control valves feature a stainless steel spool and fluorocarbon seals that provide the capacity to withstand higher temperatures and greater chemical compatibility. Although these units come pre-lubricated, they still recommend the supply of lubricated, clean air for added service life, even under an aggressive temperature range of -40 to 175 degrees F. They further come equipped with parallel and perpendicular mount handles for easy configuration and are available in aluminium and bronze body materials on Raptor Supplies.

StyleModelOverall WidthActuator/ReturnBody MaterialPipe SizeTemp. RangeCFMCoefficient of VolumeMax. PressurePrice (ex. VAT)
A5204310001"Button/ManualAluminum1/4"32 Degrees to 175 Degrees F-0.8150 psi$327.84
B5208310001"Lever/ManualAluminum1/4"32 Degrees to 175 Degrees F-0.8150 psi$352.16
C5208110001"Lever/SpringAluminum1/4"32 Degrees to 175 Degrees F-0.8150 psi$360.34
D5202110001"Roller/SpringAluminum1/4"32 Degrees to 175 Degrees F-0.8150 psi$349.66
D520A110001"Roller/SpringAluminum1/4"32 Degrees to 175 Degrees F-0.8150 psi$368.66
E5204110001"Button/SpringAluminum1/4"32 Degrees to 175 Degrees F-0.8150 psi$341.50
FP2LAX591VV1.5"Lever/DetentAluminum1/8"-40 Degrees to 140 Degrees F-0.7232 psi$252.88
FP2LAX591VS1.5"Lever/SpringAluminum1/8"-40 Degrees to 140 Degrees F-0.7232 psi$253.84
G422CS021K1.25"Lever/SpringAluminum3/8"0 Degrees to 140 Degrees F-2.9150 psi$534.23
G422CS021W1.25"Lever/DetentAluminum3/8"0 Degrees to 140 Degrees F-2.9150 psi$580.54
H4102110001/2"Roller/SpringAluminum1/8"32 Degrees to 175 Degrees F-0.2150 psi$255.75
I4103110001/2"1-Way Tripper/SpringAluminum1/8"32 Degrees to 175 Degrees F-0.2150 psi$276.75
J4108110001/2"Toggle/SpringAluminum1/8"32 Degrees to 175 Degrees F-0.2150 psi$270.71
K4104110001/2"Button/SpringAluminum1/8"32 Degrees to 175 Degrees F-0.2150 psi$252.30
K4109310001/2"Button/ManualAluminum1/8"32 Degrees to 175 Degrees F-0.2150 psi$275.80
L4107110001/2"Lever/SpringAluminum1/8"32 Degrees to 175 Degrees F-0.2150 psi$257.13
M4101110001/2"Plunger/SpringAluminum1/8"32 Degrees to 175 Degrees F-0.2150 psi$227.96
NM054454482.5"Knob/DetentBronze1/2"-15 Degrees to 200 Degrees F-5.1215 psi$1,239.06
O5209310002.5"Treadle/ManualAluminum1/4"32 Degrees to 175 Degrees F-0.8150 psi$424.06
P5207110002.5"Pedal/SpringAluminum1/4"32 Degrees to 175 Degrees F-0.8150 psi$407.56
NM054354482.5"Knob/DetentBronze3/8"-15 Degrees to 200 Degrees F-3.4225 psi$921.96
Q422CR021W2.25"Lever/DetentAluminum3/8"0 Degrees to 140 Degrees F-2.9150 psi$587.84
Q422CR021K2.25"Lever/SpringAluminum3/8"0 Degrees to 140 Degrees F-2.9150 psi$571.21
R422CT021K2.25"Foot Pedal/SpringAluminum3/8"0 Degrees to 140 Degrees F-2.9150 psi$689.04
SM054354436.75"Lever/DetentBronze3/8"-15 Degrees to 200 Degrees F3.43.4225 psi$1,099.61
PARKER -

3-Way, 2 Position Manual Air Control Valve

StyleModelOverall WidthActuator/ReturnBody MaterialPipe SizeTemp. RangeCFMCoefficient of VolumeMax. PressurePrice (ex. VAT)
A5244310001"Button/ManualAluminum1/4"32 Degrees to 175 Degrees F-0.8150 psi$278.84
B5244110001"Button/SpringAluminum1/4"32 Degrees to 175 Degrees F-0.8150 psi$287.13
C524A110001"Roller/SpringAluminum1/4"32 Degrees to 175 Degrees F-0.8150 psi$305.38
D5242110001"Roller/SpringAluminum1/4"32 Degrees to 175 Degrees F-0.8150 psi$286.41
E5248310001.5"Lever/ManualAluminum1/4"32 Degrees to 175 Degrees F-0.8150 psi$277.09
F5248110001.5"Lever/SpringAluminum1/4"32 Degrees to 175 Degrees F-0.8150 psi$287.21
G4144110001/2"Button/SpringAluminum1/8"32 Degrees to 175 Degrees F-0.2150 psi$233.68
H4143110001/2"1-Way Tripper/SpringAluminum1/8"32 Degrees to 175 Degrees F-0.2150 psi$237.61
I4141110001/2"Plunger/SpringAluminum1/8"32 Degrees to 175 Degrees F-0.2150 psi$211.49
J4149310001/2"Button/ManualAluminum1/8"32 Degrees to 175 Degrees F-0.2150 psi$246.83
K4147110001/2"Lever/SpringAluminum1/8"32 Degrees to 175 Degrees F-0.2150 psi$239.78
L4148110001/2"Toggle/SpringAluminum1/8"32 Degrees to 175 Degrees F-0.2150 psi$255.16
M4042110001/2"Roller/SpringAluminum1/8"32 Degrees to 175 Degrees F-0.2150 psi$191.11
N4142110001/2"Roller/SpringAluminum1/8"32 Degrees to 175 Degrees F-0.2150 psi$242.91
O4041110001/2"Plunger/SpringAluminum1/8"32 Degrees to 175 Degrees F-0.2150 psi$171.00
P4047110001/2"Lever/SpringAluminum1/8"32 Degrees to 175 Degrees F-0.2150 psi$210.86
Q4044110001/2"Button/SpringAluminum1/8"32 Degrees to 175 Degrees F-0.2150 psi$196.70
R4048110001/2"Toggle/SpringAluminum1/8"32 Degrees to 175 Degrees F-0.2150 psi$207.34
S4043110001/2"1-Way Tripper/SpringAluminum1/8"32 Degrees to 175 Degrees F-0.2150 psi$212.54
TM054324482.5"Knob/DetentBronze3/8"-15 Degrees to 200 Degrees F3.43.4225 psi$820.19
U5249310002.5"Treadle/ManualAluminum1/4"32 Degrees to 175 Degrees F-0.8150 psi$370.46
TM054424482.5"Knob/DetentBronze1/2"-15 Degrees to 200 Degrees F5.25.1215 psi$1,094.99
V5247110002.5"Pedal/SpringAluminum1/4"32 Degrees to 175 Degrees F-0.8150 psi$341.64
TM054624483.5"Knob/DetentBronze3/4"-15 Degrees to 200 Degrees F-9.5200 psi$1,497.48
WM054324436.75"Lever/DetentBronze3/8"-15 Degrees to 200 Degrees F3.43.4225 psi$1,004.48
PARKER -

Manual Air Control Valve, Port Size - 1/4 In, NPT, 150 psi

ModelItemPrice (ex. VAT)
523831000AC9ARV$316.84

We are here to help!

Looking for a part not listed here?