Please note that the item you have bought is a 115V.

Cherne Manhole Cover Lifters | Raptor Supplies Worldwide

CHERNE Manhole Cover Lifters

Hexagonal manhole cover hooks featuring forged steel construction and a 90-degree handle to ensure maximum grip while lifting heavy lids

Filter

CHERNE -

Manhole Cover Hook, 24 Inch Length, 90 Deg. Handle Type

ModelItemPrice (ex. VAT)
015443AD2NZT$93.25

Features

Allegro Manhole Cover Lid Lifters

  • They have steel / aluminium heavy-duty dollies for structural rigidity and heavy-duty operations.
  • These lid lifters come with a magnet that can handle a maximum load of 900 lb.
  • They feature 2-position lifting points to let the user easily break / loosen the stubborn manhole covers having diameters up to 36 inches.
  • These lid lifters come in lifting capacity variants from 250 to 500 lb.

Fervi Magnetic Lifters

  • These magnetic lifters feature neodymium construction for increased structural rigidity and durability.
  • They have lifting capacities ranging from 300 to 1000 lb.
  • These magnetic lifters come packed in wooden boxes for safe and secure dispatch.

Cherne Manhole Cover Hooks

  • They feature forged hexagonal steel construction for enhanced strength and structural rigidity.
  • These cover hooks offer a convenient & effective solution for safely and efficiently prying open manhole covers.
  • They are available in flat or 90-degree handle variants.
  • These hooks have a lifting capacity of up to 300 lb.

We are here to help!

Looking for a part not listed here?