Please note that the item you have bought is a 115V.

Allegro Manhole Cover Lifters | Raptor Supplies Worldwide

ALLEGRO SAFETY Manhole Cover Lifters

Allegro manhole cover lifters provide safe removal of manhole covers with reduced manual stress and back pain. They feature 2-position lifting points to easily break or loosen the most stubborn manhole covers having diameters up to 36 inches.

Filter

ALLEGRO SAFETY -

Collapsible Dollies

StyleModelPrice (ex. VAT)
A9401-27A$1,578.73
B9401-27$1,166.91
ALLEGRO SAFETY -

Magnetic Valve Box Lid Lifters

StyleModelLengthLifting CapacityWidthPrice (ex. VAT)
A9401-403 1/2"50 lbs.5 1/2"$634.91
RFQ
B9401-455"75 lbs.7"$861.45
RFQ

Features

Allegro Manhole Cover Lid Lifters

  • They have steel / aluminium heavy-duty dollies for structural rigidity and heavy-duty operations.
  • These lid lifters come with a magnet that can handle a maximum load of 900 lb.
  • They feature 2-position lifting points to let the user easily break / loosen the stubborn manhole covers having diameters up to 36 inches.
  • These lid lifters come in lifting capacity variants from 250 to 500 lb.

Fervi Magnetic Lifters

  • These magnetic lifters feature neodymium construction for increased structural rigidity and durability.
  • They have lifting capacities ranging from 300 to 1000 lb.
  • These magnetic lifters come packed in wooden boxes for safe and secure dispatch.

Cherne Manhole Cover Hooks

  • They feature forged hexagonal steel construction for enhanced strength and structural rigidity.
  • These cover hooks offer a convenient & effective solution for safely and efficiently prying open manhole covers.
  • They are available in flat or 90-degree handle variants.
  • These hooks have a lifting capacity of up to 300 lb.

We are here to help!

Looking for a part not listed here?