Mail Carts

Filter

Please note that the item you have bought is a 115V.

APPROVED VENDOR -

Mail Cart

StyleModelOverall LengthShelf LengthPrice (ex. VAT)
A1ECJ730"31"$577.31
B1ECJ841"41"-
RFQ
WESCO -

Wire Office Carts

Wesco wire office carts are designed for carrying letter & legal files, mails, packages and small tools. These carts feature 18-gauge tubular construction to handle loads ranging between 200 and 250 lb. They are integrated with an upper and a lower basket that can be removed to facilitate convenient loading and unloading. These carts have front swivel casters and rear rigid casters for smooth movement over uneven surfaces and are available in lengths ranging from 25 to 36 inches on Raptor Supplies.

StyleModelLengthLoad CapacityOverall HeightOverall LengthOverall WidthWheel MaterialPrice (ex. VAT)
A272228-200 lb.37.5"33"20"Hard Rubber$341.26
B27223025"200 lb.38.25"33.5"23.75"Semi-Pneumatic$432.41
C27223136"250 lb.38.5"43"23.75"Semi-Pneumatic$556.94
WESCO -

Mail Cart 33 in Length 20 inch Width 37-1/2 inch H

ModelItemPrice (ex. VAT)
272228AG7GQC$480.25

Mail Carts

Wesco mail carts are used in offices, schools, libraries and legal workspaces for carrying letter & legal files, mails, packages and small tools. These mail carts feature 18-gauge tubular steel construction to handle loads up to 250 lb and 2-layer wire mesh shelves for better organisation & visibility. They are equipped with removable cart baskets for easy sorting & loading and caster wheels (swivel or rigid or combination of both) for enhanced manouevrabiltity. The cart basket wire mesh is perpendicular to that of the shelving, to prevent folders from slipping through. Selected carts have semi-pneumatic wheels for smooth movement over uneven surfaces. Choose from a wide range of mail carts, available in single and dual shelf designs.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.