Please note that the item you have bought is a 115V.

Square D Magnetic Starters With Electronic Overload | Raptor Supplies Worldwide

SQUARE D Magnetic Starters With Electronic Overload

Square D magnetic starters with electronic overload are suitable for use with woodworking machines like shapers and cabinet saws. They provide overload & under-voltage protection, and feature an automatic cut-off facility in case of a power failure.

Filter

SQUARE D -

NEMA Style Magnetic Motor Starter, Reversing

StyleModelHP @ 3 Phase - 480VAmps ACDepthHP @ 3 Phase - 575VNEMA SizeOverload Relay Amp SettingWidthHeightPrice (ex. VAT)
A8736SAO16V02H30S295.31"2003 to 9A7.13"6.91"$1,228.28
B8736SBO4V02H30S5187.2"506 to 18A5.3"7"$1,432.94
C8736SCO8V02H30S10277.2"1019 to 27A5.3"7"$1,675.78
B8736SDO2V02H30S25459"25215 to 45A6"8.5"$3,622.45
B8736SEO2V02H30S50907"50330 to 90A12.72"7.97"$4,775.63
D8736SFO3V02H30S1001357"100445 to 135A14.25"11.69"$12,015.23
SQUARE D -

NEMA Style Magnetic Motor Starter, Nonreversing

StyleModelHP @ 3 Phase - 230VAmps ACAuxiliary Contact FormHP @ 3 Phase - 240VHP @ 3 Phase - 460VHP @ 3 Phase - 480VHP @ 3 Phase - 575VHzPrice (ex. VAT)
A8536SAG12V08H301.591NO1.522260$734.60
A8536SAG12V06H301.591NO1.522250/60$734.60
A8536SAG12V02H30S1.591NO1.522250/60$734.60
B8536SAO12V02H30S1.591NO1.522250/60$686.16
C8536SBG2V08H303181NO355560$923.38
C8536SBG2V06H303181NO355550/60$923.38
D8536SBO2V02H30S3181NO355550/60$845.84
D8536SBO2V06H303181NO355550/60$845.84
D8536SBO2V08H303181NO355560$845.84
C8536SBG2V03H303181NO355550/60$923.38
C8536SBG2V02H30S3181NO355550/60$923.38
D8536SBO2V03H303181NC/1NO355550/60$845.84
C8536SCG3V02H30S7.5271NO7.510101050/60$919.84
C8536SCG3V08H307.5271NO7.510101060$919.84
C8536SCG3V03H307.5271NO7.510101050/60$919.84
E8536SCO3V02H30S7.5271NO7.510101050/60$979.65
D8536SCO3V08H307.5271NO7.510101060$979.65
D8536SCO3V06H307.5271NO7.510101050/60$979.65
D8536SCO3V03H307.5271NO7.510101050/60$979.65
C8536SCG3V06H307.5271NO7.510101050/60$919.84
D8536SDO1V03H3015451NO1525252550/60$1,687.71
C8536SDG1V02H30S15451NO1525252550/60$1,743.69
D8536SDO1V06H3015451NO1525252550/60$1,687.71
D8536SDO1V02H30S15451NO1525252550/60$1,687.71
C8536SDG1V03H3015451NO1525252550/60$1,743.69
SQUARE D -

Nema Magnetic Motor Starter, 120VAC Coil, 9 To 27 Overload Relay Amp

ModelItemPrice (ex. VAT)
8736SCG8V02H30SCH6MVY$1,773.35
RFQ

We are here to help!

Looking for a part not listed here?