Hand Tap Set (28 Products)
WESTWARD

Pitch Dia. Limits Shank Dia. Thread Length Pitch Tap Thread Size Flutes Tap Style Type Pkg. Qty Price
H3 9/64" 11/16" 32 #6-32 3 Straight Flute Hand Number 3 $108.33
H3 5/32" 3/4" 32 #8-32 4 Straight Flute Hand Number 3 $119.58
H3 3/16" 7/8" 24 #10-24 4 Straight Flute Hand Number 3 $118.83
H3 3/16" 7/8" 32 - 4 General Purpose Number 3 $116.43
H3 1/4" 1" - 1/4"-20 4 Straight Flute Hand Fractional 3 $57.39
H3 5/16" 1 1/8" 18 - 4 General Purpose Fractional 3 $127.32
H3 3/8" 1 1/4" 16 - 4 General Purpose Fractional 3 $138.75
H3 5/16" 1 7/16" 14 7/16"-14 4 Straight Flute Hand Fractional 3 $139.77
H3 5/16" 1 7/16" 20 7/16"-20 4 Straight Flute Hand Fractional 3 $266.04
H3 23/64" 1 21/32" 13 1/2"-13 4 Straight Flute Hand Fractional 3 $242.73
H3 23/64" 1 21/32" 20 1/2"-20 4 Straight Flute Hand Fractional 3 $153.84
H3 27/64" 1 21/32" 12 9/16"-12 4 Straight Flute Hand Fractional 3 $427.17
H3 15/32" 1 13/16" 11 5/8"-11 4 Straight Flute Hand Fractional 3 $399.96
H3 37/64" 2" 10 3/4"-10 4 Straight Flute Hand Fractional 3 $541.44
H4 11/16" 2 7/32" 9 7/8"-9 4 Straight Flute Hand - 3 $953.01
H4 11/16" 2 7/32" 14 7/8"-14 4 Straight Flute Hand Fractional 3 $1,032.66
H4 51/64" 2 1/2" 8 1"-8 4 Straight Flute Hand Fractional 3 $1,049.73
H4 7/8" 2 9/16" - 1 1/8"-7 4 Straight Flute Hand Fractional 3 $1,530.39
H4 1 1/64" 2 9/16" 7 1 1/4"-7 4 Straight Flute Hand Fractional 3 $2,062.26
D4 5/32" 3/4" 0.7 mm M4 x 0.7 4 Straight Flute Hand Metric 3 $140.55
D4 3/16" 7/8" 0.8 mm M5 X 0.8 4 Straight Flute Hand Metric 3 $135.75
D5 1/4" 1" 1 mm M6 x 1 4 Straight Flute Hand Metric 3 $126.42

Price $126.42 /pkg.

D5 5/16" 1 1/8" 1.25 mm M8 x 1.25 4 Straight Flute Hand Metric 3 $142.23
D6 3/8" 1 1/4" 1.5 mm M10 x 1.5 4 Straight Flute Hand Metric 3 $173.25
D6 23/64" 1 21/32" 1.75 mm M12 x 1.75 4 Straight Flute Hand Metric 3 $266.46
D7 15/32" 1 13/16" 2 mm M16 x 2 4 Straight Flute Hand Metric 3 $276.33

Price $276.33 /pkg.

D7 5/8" 2" 2.5 mm M20 x 2.5 4 Straight Flute Hand Metric 3 $778.47
D8 3/4" 2 7/32" 3 mm M24 x 3 4 Straight Flute Hand Metric 3 $664.89

Price $664.89 /pkg.