A6785TFP Series, Coolant Fed Drill 140 Carbide
(4 Products)
WALTER TOOLS
| Shank Dia. | Flute Length | Shank Length | Drill Bit Size | Drill Point Length | Max. Drilling Depth | Decimal Equivalent | Dimensions Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 6 mm | 92 mm | 36 mm | 3.5 mm | 0.637 mm | 92 mm | 0.1378 | Metric | RFQ | ||
|
|
||||||||||
| 6 mm | 3 9/16" | 1 13/32" | 5/32" | 0.722 mm | 3 39/64" | 0.1563 | Fractional Inch | RFQ | ||
|
|
||||||||||
| 6 mm | 92 mm | 36 mm | 4 mm | 0.728 mm | 92 mm | 0.1575 | Metric | RFQ | ||
|
|
||||||||||
| 16 mm | 352 mm | 48 mm | 16 mm | 2.91 mm | 352 mm | 0.6299 | Metric | $1,511.26 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- MARS AIR SYSTEMS
- THOMAS PUMPS
- SAWYER MANUFACTURING
- PENINSULAR
- Combination Wrenches
- Nut Setters and Bit Holders
- Interchangeable Head Torque Wrenches
- Folding Hand Trucks
- Molded Case Circuit Breakers
- CONDOR Premium Work Gloves
- CAMLOCK FITTINGS Type E Male Cam and Groove Adapter, Hose Shank
- PYRAMEX Highlander Plus Sealed Eyewears
- MAYHEW TOOLS Pilot Punches, SAE
- ANVIL AS3033 Series Post Bases
- SALSBURY INDUSTRIES Deluxe Mailbox Post
- EATON Moeller Series UTI Control Transformers
- DEHN Arc-Fault-Tested Undershirt, Long-Sleeved
- VOLKEL Machine Taps, ISO 529/C-R35HSS-G, BSF