High Carbon Steel Metric Taps
(9 Products)
VERMONT AMERICAN
| Thread Size | Thread Length | Overall Length | Shank Dia. | Thread Standard | Thread Type | Pitch Dia. Limits | Size | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| M3 x 0.5 | 17 mm | 51 mm | 3.58 mm | Metric Coarse | Coarse | H4 | M3 | $9.94 | ||
|
|
||||||||||
| M4 x 0.75 | 19.05 mm | 53.97 mm | 4.27 mm | Metric Coarse | Coarse | D6 | M4 | RFQ | ||
|
|
||||||||||
| M5 x 0.9 | 24 mm | 60 mm | 5.6 mm | Metric Coarse | Coarse | D7 | M5 | RFQ | ||
|
|
||||||||||
| M7 x 1 | 25 mm | 64 mm | 6.35 mm | Metric Coarse | Coarse | H4 | M7 | $10.20 | ||
|
|
||||||||||
| M9 x 1.25 | 32 mm | 73 mm | 6.8 mm | Metric Coarse | Coarse | H4 | M9 | $12.09 | ||
|
|
||||||||||
| M10 x 1.5 | 32 mm | 74.61 mm | 7.62 mm | Metric Coarse | Coarse | D10 | M10 | $13.56 | ||
|
|
||||||||||
| M11 x 1.5 | 36.51 mm | 80.17 mm | 8.12 mm | Metric Coarse | Coarse | H4 | M11 | $12.63 | ||
|
|
||||||||||
| M12 x 1.5 | 42.07 mm | 85.72 mm | 9.22 mm | Metric Fine | Fine | D11 | M12 | $16.82 | ||
|
|
||||||||||
| M12 x 1.75 | 42.07 mm | 85.72 mm | 9.22 mm | Metric Coarse | Coarse | D11 | M12 | $14.48 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- SUREFIRE
- HTCCONVEYORS
- REX CUT
- TOTELINE
- Nut Driver Sets
- Filter Cartridges
- Pressure Gauge Snubbers
- Backdraft Roof Dampers
- Insert Bearings
- HELICOIL High Spiral Flute Bottoming Taps, UNF, 3B
- CONDOR Coated Gloves, Smooth, Nitrile
- TEMPCO Screw Plug Immersion Heaters, Copper Element
- KEO Dovetail Cutters, Carbide Tipped
- OK INDUSTRIES Manual Wire Wrap Kits
- TEXAS PNEUMATIC TOOLS Rock Drills
- SQUARE D Panelboards
- WINTERS INSTRUMENTS LE3 General Purpose Transmitters
- STARRETT 92104 Series Woodpecker Premium Band Saw Blades