Tempered Shim Stock, Blue
PRECISION BRAND

Shim Width Thickness Thickness Tolerance Size Length Tolerance Material Temper Color Pkg. Qty. Price
3" 0.002" -0.001" to +0.001" 3 x 50" -0.25" to +3" Steel H18 Silver 1 $80.75
3" 0.003" -0.001" to +0.001" 3 x 50" -0.25" to +3" Steel H18 Silver 1 $90.92
5" 0.004" -0.001" to +0.001" 5 x 50" -0.25" to +3" Steel H18 Silver 1 $111.63
6" 0.005" -0.00075" to +0.00075" 6 x 50" -0.25" to +3" Steel H18 Silver 1 $81.64
6" 0.006" -0.00075" to +0.00075" 6 x 50" -0.25" to +3" Steel H18 Silver 1 $100.12
6" 0.007" -0.00075" to +0.00075" 6 x 50" -0.25" to +3" Steel H18 Silver 1 $92.82
6" 0.008" -0.00075" to +0.00075" 6 x 25" 0" to +0.125" Steel H18 Silver 2 $135.70
6" 0.01" -0.001" to +0.001" 6 x 25" 0" to +0.125" Steel H18 Silver 2 $104.22
6" 0.012" -0.001" to +0.001" 6 x 25" 0" to +0.125" Steel H18 Silver 2 $109.22
6" 0.015" -0.002" to +0.002" 6 x 25" 0" to +0.125" Steel H18 Silver 2 $109.44
6" 0.02" -0.002" to +0.002" 6 x 25" 0" to +0.125" Steel H18 Silver 2 $135.70
6" 0.025" -0.002" to +0.002" 6 x 25" 0" to +0.125" Steel H18 Silver 2 $144.98
6" 0.032" -0.002" to +0.002" 6 x 25" 0" to +0.125" Steel H18 Silver 2 $148.83