114 Straight Flute Hand Tap
(28 Products)
OSG
| Thread Length | Overall Length | Thread Size | 75% Thread Drill Size | Thread Limit | Thread Type | Pitch Dia. Limits | Tap Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 1/4" | 1 27/32" | #4-40 | 2.2 mm | H7 | Coarse | H7 | Plug | $21.27 | ||
Straight Flute Tap, #4-40 Thread Size, 1/4 Inch Thread Lg, Black Oxide, H7, PlugModel No. 3142203 SKU AG4GDM Cross Ref. 33YX31 |
||||||||||
| 1/4" | 1 27/32" | #4-40 | 2.2 mm | H7 | Coarse | H7 | Bottoming | $21.27 | ||
Straight Flute Tap, #4-40 Thread Size, 1/4 Inch Thread Lg, Black Oxide, H7, BottomingModel No. 3142303 SKU AG4GDN Cross Ref. 33YX32 |
||||||||||
| 1/4" | 1 27/32" | #4-40 | 2.2 mm | 2B | Coarse | 2B+ | Plug | $21.27 | ||
Straight Flute Tap, #4-40 Thread Size, 1/4 Inch Thread Lg, Black Oxide, 2B+ / 2B+, PlugModel No. 3142803 SKU AG4GDP Cross Ref. 33YX33 |
||||||||||
| 1/4" | 1 27/32" | #4-40 | 2.2 mm | 2B | Coarse | 2B+ | Bottoming | $21.27 | ||
Straight Flute Tap, #4-40 Thread Size, 1/4 Inch Thread Lg, Black Oxide, 2B+ / 2B+, BottomingModel No. 3142903 SKU AG4GDQ Cross Ref. 33YX34 |
||||||||||
| 3/8" | 1 3/4" | #2-56 | 1.73 mm | H7 | Coarse | H7 | Plug | $32.23 | ||
Straight Flute Tap, #2-56 Thread Size, 3/8 Inch Thread Lg, Black Oxide, H7, PlugModel No. 3141203 SKU AG4GDH Cross Ref. 33YX27 |
||||||||||
| 3/8" | 1 3/4" | #2-56 | 1.73 mm | 2B | Coarse | 2B+ | Plug | $32.23 | ||
Straight Flute Tap, #2-56 Thread Size, 3/8 Inch Thread Lg, Black Oxide, 2B+ / 2B+, PlugModel No. 3141803 SKU AG4GDK Cross Ref. 33YX29 |
||||||||||
| 3/8" | 1 3/4" | #2-56 | 1.73 mm | 2B | Coarse | 2B+ | Bottoming | $32.23 | ||
Straight Flute Tap, #2-56 Thread Size, 3/8 Inch Thread Lg, Black Oxide, 2B+ / 2B+, BottomingModel No. 3141903 SKU AG4GDL Cross Ref. 33YX30 |
||||||||||
| 5/16" | 2" | #6-32 | #36 | H7 | Coarse | H7 | Plug | $17.59 | ||
Straight Flute Tap, #6-32 Thread Size, 5/16 Inch Thread Lg, Black Oxide, H7, PlugModel No. 3144203 SKU AG4GDR Cross Ref. 33YX35 |
||||||||||
| 5/16" | 2" | #6-32 | #36 | H7 | Coarse | H7 | Bottoming | $17.59 | ||
Straight Flute Tap, #6-32 Thread Size, 5/16 Inch Thread Lg, Black Oxide, H7, BottomingModel No. 3144303 SKU AG4GDT Cross Ref. 33YX36 |
||||||||||
| 5/16" | 2" | #6-32 | #36 | 2B | Coarse | 2B+ | Bottoming | $17.59 | ||
Straight Flute Tap, #6-32 Thread Size, 5/16 Inch Thread Lg, Black Oxide, 2B+ / 2B+, BottomingModel No. 3144903 SKU AG4GDV Cross Ref. 33YX38 |
||||||||||
| 5/16" | 2 3/32" | #8-32 | 3.4 mm | H7 | Coarse | H7 | Plug | $17.59 | ||
Straight Flute Tap, #8-32 Thread Size, 5/16 Inch Thread Lg, Black Oxide, H7, PlugModel No. 3145203 SKU AG4GDW Cross Ref. 33YX39 |
||||||||||
| 5/16" | 2 3/32" | #8-32 | 3.4 mm | H7 | Coarse | H7 | Bottoming | $17.59 | ||
Straight Flute Tap, #8-32 Thread Size, 5/16 Inch Thread Lg, Black Oxide, H7, BottomingModel No. 3145303 SKU AG4GDX Cross Ref. 33YX40 |
||||||||||
| 5/16" | 2 3/32" | #8-32 | 3.4 mm | 2B | Coarse | 2B+ | Plug | $17.66 | ||
Straight Flute Tap, #8-32 Thread Size, 5/16 Inch Thread Lg, Black Oxide, 2B+ / 2B+, PlugModel No. 3145803 SKU AG4GDY Cross Ref. 33YX41 |
||||||||||
| 5/16" | 2 3/32" | #8-32 | 3.4 mm | 2B | Coarse | 2B+ | Bottoming | $17.66 | ||
Straight Flute Tap, #8-32 Thread Size, 5/16 Inch Thread Lg, Black Oxide, 2B+ / 2B+, BottomingModel No. 3145903 SKU AG4GDZ Cross Ref. 33YX42 |
||||||||||
| 7/16" | 1 3/4" | - | - | - | Coarse | H7 | Bottoming | $32.23 | ||
Straight Flute Tap, #2-56 Thread Size, 3/8 Inch Thread Lg, Black Oxide, H7, BottomingModel No. 3141303 SKU AG4GDJ Cross Ref. 33YX28 |
||||||||||
| 7/16" | 2 11/32" | #10-24 | #25 | H7 | Coarse | H7 | Plug | $19.58 | ||
Straight Flute Tap, #10-24 Thread Size, 7/16 Inch Thread Lg, Black Oxide, H7, PlugModel No. 3146203 SKU AG4GEA Cross Ref. 33YX43 |
||||||||||
| 7/16" | 2 11/32" | #10-24 | #25 | H7 | Coarse | H7 | Bottoming | $19.58 | ||
Straight Flute Tap, #10-24 Thread Size, 7/16 Inch Thread Lg, Black Oxide, H7, BottomingModel No. 3146303 SKU AG4GEB Cross Ref. 33YX44 |
||||||||||
| 7/16" | 2 11/32" | #10-32 | #21 | 2B | Fine | 2B+ | Plug | $19.21 | ||
Straight Flute Tap, #10-32 Thread Size, 7/16 Inch Thread Lg, Black Oxide, 2B+ / 2B+, PlugModel No. 3146403 SKU AG4GEC Cross Ref. 33YX45 |
||||||||||
| 7/16" | 2 11/32" | #10-32 | #21 | 2B | Fine | 2B+ | Bottoming | $19.21 | ||
Straight Flute Tap, #10-32 Thread Size, 7/16 Inch Thread Lg, Black Oxide, 2B+ / 2B+, BottomingModel No. 3146503 SKU AG4GED Cross Ref. 33YX46 |
||||||||||
| 7/16" | 2 11/32" | #10-32 | #21 | H7 | Fine | H7 | Plug | $19.21 | ||
Straight Flute Tap, #10-32 Thread Size, 7/16 Inch Thread Lg, Black Oxide, H7, PlugModel No. 3146603 SKU AG4GEE Cross Ref. 33YX47 |
||||||||||
| 7/16" | 2 11/32" | #10-32 | #21 | H7 | Fine | H7 | Bottoming | $19.21 | ||
Straight Flute Tap, #10-32 Thread Size, 7/16 Inch Thread Lg, Black Oxide, H7, BottomingModel No. 3146703 SKU AG4GEF Cross Ref. 33YX48 |
||||||||||
| 7/16" | 2 11/32" | #10-24 | #25 | 2B | Coarse | 2B+ | Plug | $19.48 | ||
Straight Flute Tap, #10-24 Thread Size, 7/16 Inch Thread Lg, Black Oxide, 2B+ / 2B+, PlugModel No. 3146803 SKU AG4GEG Cross Ref. 33YX49 |
||||||||||
| 7/16" | 2 11/32" | #10-24 | #25 | 2B | Coarse | 2B+ | Bottoming | $19.48 | ||
Straight Flute Tap, #10-24 Thread Size, 7/16 Inch Thread Lg, Black Oxide, 2B+ / 2B+, BottomingModel No. 3146903 SKU AG4GEH Cross Ref. 33YX50 |
||||||||||
| 9/16" | 2 1/2" | 1/4"-20 | #7 | H7 | Coarse | H7 | Plug | $19.21 | ||
Straight Flute Tap, 1/4 Inch - 20 Thread Size, 9/16 Inch Thread Lg, Black Oxide, H7, PlugModel No. 3147203 SKU AG4GEJ Cross Ref. 33YX51 |
||||||||||
| 9/16" | 2 1/2" | 1/4"-20 | #7 | H7 | Coarse | H7 | Bottoming | $19.21 | ||
Straight Flute Tap, 1/4 Inch - 20 Thread Size, 9/16 Inch Thread Lg, Black Oxide, H7, BottomingModel No. 3147303 SKU AG4GEK Cross Ref. 33YX52 |
||||||||||
| 9/16" | 2 1/2" | 1/4"-20 | #7 | 2B | Coarse | 2B+ | Plug | $19.48 | ||
Straight Flute Tap, 1/4 Inch - 20 Thread Size, 9/16 Inch Thread Lg, Black Oxide, 2B+ / 2B+, PlugModel No. 3147803 SKU AG4GEL Cross Ref. 33YX53 |
||||||||||
| 9/16" | 2 1/2" | 1/4"-20 | #7 | 2B | Coarse | 2B+ | Bottoming | $19.48 | ||
Straight Flute Tap, 1/4 Inch - 20 Thread Size, 9/16 Inch Thread Lg, Black Oxide, 2B+ / 2B+, BottomingModel No. 3147903 SKU AG4GEM Cross Ref. 33YX54 |
||||||||||
| 11/16" | 2" | - | - | - | Coarse | 2B+ | Plug | $17.59 | ||
Straight Flute Tap, #6-32 Thread Size, 5/16 Inch Thread Lg, Black Oxide, 2B+ / 2B+, PlugModel No. 3144803 SKU AG4GDU Cross Ref. 33YX37 |
||||||||||
OSG
Straight Flute Tap, 1/4 Inch - 20 Thread Size, 9/16 Inch Thread Lg, Black Oxide, 2B+ / 2B+, Plug
-
- Price (Low to High)
- Price (High to Low)
Explore More
- APACHE MILLS
- GLYNN JOHNSON
- KEYSHAFT
- MAILLON RAPIDE
- WESTINGHOUSE
- Food Stations
- Trailer Locks
- Thermometers and Environmental Meters
- Decontamination Showers
- Lift Table Accessories
- ANSELL 32-105 Hynit Lightweight Protective Gloves
- DESTACO 375-M Series Pull Action Latch Clamps
- DESTACO 860, 861, 890, 891 Series Pneumatic Power Clamps
- MUELLER INDUSTRIES LF351-N Iron Body Y Strainers
- GLOBE SCIENTIFIC Globe Glass Amber Media Bottles
- WESCO Steel Frame Pedalifts - Four Wheel Winch
- APPROVED VENDOR Reducers
- APPROVED VENDOR Tri Clover Compatible X Male NPT
- HUBBELL - BRYANT Toggle Switch/Duplex Receptacle Wall Plates
- KLEIN TOOLS Electronics Screwdrivers