5994 Series Square And Corner Radius End Mills
MORSE CUTTING TOOLS
| Milling Dia. | Shank Dia. | Overall Length | Number Of Flutes | Material | Finish | End Type | Price |
|---|---|---|---|---|---|---|---|
| 1/8" | 1/8" | 1 1/2" | 4 | Carbide | Altin | Single End | $95.94 |
| 5/32" | 3/16" | 2" | 4 | Carbide | Altin | Single End | $116.04 |
| 3/16" | 3/16" | 2" | 4 | Carbide | Altin | Single End | $108.20 |
| 7/32" | 1/4" | 2 1/2" | 4 | Carbide | Altin | Single End | $136.24 |
| 1/4" | 1/4" | 2" | 4 | Carbide | Altin | Single End | $96.36 |
| 1/4" | 1/4" | 2 1/2" | 4 | Carbide | Altin | Single End | $107.96 |
| 1/4" | 1/4" | 3" | 4 | Carbide | Altin | Single End | $225.80 |
| 1/4" | 1/4" | 4" | 4 | Carbide | Altin | Single End | $115.68 |
| 9/32" | 5/16" | 2 1/2" | 4 | Carbide | Altin | Single End | $126.60 |
| 5/16" | 5/16" | 2" | 4 | Carbide | Altin | Single End | $117.20 |
| 5/16" | 5/16" | 2 1/2" | 4 | Carbide | Altin | Single End | $145.28 |
| 3/8" | 3/8" | 2" | 4 | Carbide | Altin | Single End | $126.54 |
| 3/8" | 3/8" | 2 1/2" | 4 | Carbide | Altin | Single End | $169.56 |
| 3/8" | 3/8" | 3" | 4 | Carbide | Altin | Single End | $236.78 |
| 3/8" | 3/8" | 4" | 4 | Carbide | Altin | Single End | $171.98 |
| 7/16" | 7/16" | 2 3/4" | 4 | Carbide | Altin | Single End | $254.82 |
| 1/2" | 1/2" | 2 1/2" | 4 | Carbide | Altin | Single End | $192.94 |
| 1/2" | 1/2" | 3" | 4 | Carbide | Altin | Single End | $266.84 |
| 1/2" | 1/2" | 4" | 4 | Carbide | Altin | Single End | $504.24 |
| 1/2" | 1/2" | 6" | 4 | Carbide | Altin | Single End | $339.80 |
| 5/8" | 5/8" | 3" | 4 | Carbide | Altin | Single End | $356.58 |
| 5/8" | 5/8" | 3 1/2" | 4 | Carbide | Altin | Single End | $503.20 |
| 5/8" | 5/8" | 5" | 4 | Carbide | Altin | Single End | $748.44 |
| 5/8" | 5/8" | 6" | 4 | Carbide | Altin | Single End | $523.00 |
| 3/4" | 3/4" | 3" | 4 | Carbide | Altin | Single End | $489.28 |
| 3/4" | 3/4" | 4" | 4 | Carbide | Altin | Single End | $782.22 |
| 3/4" | 3/4" | 5" | 4 | Carbide | Altin | Single End | $1,130.74 |
| 3/4" | 3/4" | 6" | 4 | Carbide | - | Single End | $655.92 |
| 1" | 1" | 4" | 4 | Carbide | Altin | Single End | $771.20 |
| 1" | 1" | 4" | 4 | Carbide | Altin | Single End | $1,172.88 |
Explore More
- KEYSHAFT
- SERVUS
- SPARTAN SCIENTIFIC
- SEALFLEX
- MAURITZON
- Direct Drive Exhaust Fans
- Hard Hat Face Shields
- Warning Whip Accessories
- Confined Space Ventilation Ducting
- ESD and Cleanroom Stools
- ANSELL 56-015 Alphatec Pvc Aprons
- IRONCLAD Heatworx Heavy Duty Heat Resistant Gloves
- FERNCO 3001 Proflex Series Couplings
- RUD CHAIN VABH-W VIP Excavator Hooks
- STANLEY Soft Face Hammer
- COOPER B-LINE B3066 Series Medium Duty Welded Brackets
- WHEELER-REX Heel Jaw With Pins
- CARRIER Thermostats