5963 Series Single End Mills, 2-Flute Ball Nose, Solid Carbide
MORSE CUTTING TOOLS
| Shank Dia. | Overall Length | Cutting Direction | Flute Type | Number Of Flutes | Helix Angle | Spiral Direction | Price |
|---|---|---|---|---|---|---|---|
| 3 mm | 39 mm | Right Hand | Spiral Flute | 2 | 30° | - | $34.36 |
| 3 mm | 39 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $33.64 |
| 3 mm | 39 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $33.64 |
| 3 mm | 39 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $33.64 |
| 3 mm | 39 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $39.36 |
| 3 mm | 39 mm | Right Hand | Spiral Flute | 2 | 30° | - | $33.36 |
| 3 mm | 39 mm | Right Hand | Spiral Flute | 2 | 30° | - | $32.74 |
| 4 mm | 51 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $52.98 |
| 4 mm | 51 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $50.54 |
| 4 mm | 51 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $49.56 |
| 5 mm | 51 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $61.64 |
| 5 mm | 51 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $60.38 |
| 5 mm | 51 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $62.40 |
| 6 mm | 64 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $64.20 |
| 6 mm | 64 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $63.00 |
| 8 mm | 64 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $96.98 |
| 8 mm | 64 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $98.92 |
| 8 mm | 64 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $99.38 |
| 8 mm | 64 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $101.40 |
| 10 mm | 70 mm | Right Hand | Spiral Flute | 2 | 30° | - | $141.18 |
| 10 mm | 70 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $144.06 |
| 10 mm | 70 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $136.04 |
| 10 mm | 70 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $133.34 |
| 11 mm | 70 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $181.80 |
| 11 mm | 70 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $185.50 |
| 12 mm | 76 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $177.84 |
| 12 mm | 76 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $181.48 |
| 14 mm | 89 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $291.28 |
| 14 mm | 89 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $285.42 |
| 16 mm | 89 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $365.00 |
| 16 mm | 89 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $357.70 |
| 18 mm | 102 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $487.24 |
| 18 mm | 102 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $497.20 |
| 20 mm | 102 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $565.60 |
| 20 mm | 102 mm | Right Hand | Spiral Flute | 2 | 30° | Right Hand Spiral | $577.14 |
Explore More
- BOUTON OPTICAL
- KEYSHAFT
- PLAST-O-MATIC
- SAFETY SPEED
- PRIME LINE
- Fan Frames
- Below-the-Hook Lifting Magnets
- Pullers
- Rod Hanger Accessories
- Chemical Metering Pump Systems
- CONDOR Electrical Gloves Protector White
- CONDOR Ergonomic Knee Supports
- ANSELL Class 00 Electrical Gloves, 14 Inch, Yellow
- ANSELL 96-003 Activarmr Goatskin Leather Protector Gloves
- MUELLER STEAM 782CS Y Strainers
- APPROVED VENDOR Blind Flange, Welded, Black Steel
- WRIGHT TOOL Sledge Hammers, Wood Handle
- WILTON TOOLS Lever Bar Clamps
- AEROQUIP Hydraulic Hose Adapters
- APPROVED VENDOR #8-32 Fully Threaded Standard Phillips PTFE Coated Stainless Steel Flat Machine Screws
- APPROVED VENDOR #8-32 Fully Threaded Standard Phillips PTFE Coated Stainless Steel Flat Machine Screws