5377 Series Spade Drills, Solid Carbide
(20 Products)
MORSE CUTTING TOOLS
| Flute Length | Size | Finish | Material | Point Angle | Series | Type | Cutting Direction | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 1/2" | 1/8" | Bright | Carbide | 118° | 5377 Series | - | - | $20.52 | ||
Round Carbide Drill, 1/8 Inch Dia., 1/8 Inch Shank, 1/2 Inch Flute LengthModel No. 50445 SKU AM9JDD |
||||||||||
| 1/2" | 9/64" | Bright | Carbide | 118° | 5377 Series | - | - | $34.22 | ||
Round Carbide Drill, 9/64 Inch Dia., 9/64 Inch Shank, 1/2 Inch Flute LengthModel No. 50446 SKU AN3NRP |
||||||||||
| 7/8" | 5/16" | Bright | Carbide | 118° | 5377 Series | Spade Drill | Right Hand | $55.78 | ||
Round Carbide Drill, 5/16 Inch Dia., 5/16 Inch Shank, 7/8 Inch Flute LengthModel No. 50453 SKU AN2NAR |
||||||||||
| 7/8" | 9/32" | Uncoated | Carbide | 118° | 5377 Series | Spade Drill | Right Hand | $58.04 | ||
Round Carbide Drill, 9/32 Inch Dia., 9/32 Inch Shank, 7/8 Inch Flute LengthModel No. 50452 SKU AN3NRN |
||||||||||
| 1 1/8" | 3/8" | Bright | Carbide | 118° | 5377 Series | - | - | $71.84 | ||
Round Carbide Drill, 3/8 Inch Dia., 3/8 Inch Shank, 1-1/8 Inch Flute LengthModel No. 50455 SKU AM9JQA |
||||||||||
| 1 1/8" | 13/32" | Bright | Carbide | 118° | 5377 Series | - | - | $113.40 | ||
Round Carbide Drill, 13/32 Inch Dia., 13/32 Inch Shank, 1-1/8 Inch Flute LengthModel No. 50456 SKU AN3NRG |
||||||||||
| 3/16" | 1/32" | Bright | Carbide | 118° | 5377 Series | - | - | $25.22 | ||
Round Carbide Drill, 1/32 Inch Dia., 1/32 Inch Shank, 3/16 Inch Flute LengthModel No. 50440 SKU AN3NRD |
||||||||||
| 5/16" | 1/16" | Bright | Carbide | 118° | 5377 Series | - | - | $22.70 | ||
Round Carbide Drill, 1/16 Inch Dia., 1/16 Inch Shank, 5/16 Inch Flute LengthModel No. 50442 SKU AN3NRC |
||||||||||
| 7/16" | 3/32" | Uncoated | Carbide | 118° | 5377 Series | Spade Drill | Right Hand | $22.70 | ||
Round Carbide Drill, 3/32 Inch Dia., 3/32 Inch Shank, 7/16 Inch Flute LengthModel No. 50443 SKU AN3NRJ |
||||||||||
| 7/16" | 7/64" | Bright | Carbide | 118° | 5377 Series | - | - | $22.70 | ||
Round Carbide Drill, 7/64 Inch Dia., 7/64 Inch Shank, 7/16 Inch Flute LengthModel No. 50444 SKU AN3NRM |
||||||||||
| 7/32" | 3/64" | Bright | Carbide | 118° | 5377 Series | - | - | $25.22 | ||
Round Carbide Drill, 3/64 Inch Dia., 3/64 Inch Shank, 7/32 Inch Flute LengthModel No. 50441 SKU AN3NRK |
||||||||||
| 9/16" | 5/32" | Bright | Carbide | 118° | 5377 Series | - | - | $34.22 | ||
Round Carbide Drill, 5/32 Inch Dia., 5/32 Inch Shank, 9/16 Inch Flute LengthModel No. 50447 SKU AM9JDE |
||||||||||
| 9/16" | 11/64" | Bright | Carbide | 118° | 5377 Series | - | - | $34.22 | ||
Round Carbide Drill, 11/64 Inch Dia., 11/64 Inch Shank, 9/16 Inch Flute LengthModel No. 50448 SKU AN3NRF |
||||||||||
| 11/16" | 3/16" | Bright | Carbide | 118° | 5377 Series | - | - | $32.12 | ||
Round Carbide Drill, 3/16 Inch Dia., 3/16 Inch Shank, 11/16 Inch Flute LengthModel No. 50449 SKU AM9JDF |
||||||||||
| 11/16" | 1/4" | Bright | Carbide | 118° | 5377 Series | Spade Drill | Right Hand | $38.52 | ||
Round Carbide Drill, 1/4 Inch Dia., 1/4 Inch Shank, 11/16 Inch Flute LengthModel No. 50451 SKU AN2NAQ |
||||||||||
| 1 3/16" | 1/2" | Bright | Carbide | 118° | 5377 Series | - | - | $117.22 | ||
Round Carbide Drill, 1/2 Inch Dia., 1/2 Inch Shank, 1-3/16 Inch Flute LengthModel No. 50459 SKU AM9JDG |
||||||||||
| 1 3/16" | 7/16" | Bright | Carbide | 118° | 5377 Series | Spade Drill | Right Hand | $104.82 | ||
Round Carbide Drill, 7/16 Inch Dia., 7/16 Inch Shank, 1-3/16 Inch Flute LengthModel No. 50457 SKU AN2NAT |
||||||||||
| 1 3/16" | 15/32" | Bright | Carbide | 118° | 5377 Series | - | - | $121.98 | ||
Round Carbide Drill, 15/32 Inch Dia., 15/32 Inch Shank, 1-3/16 Inch Flute LengthModel No. 50458 SKU AN3NRH |
||||||||||
| 15/16" | 11/32" | Bright | Carbide | 118° | 5377 Series | - | - | $75.40 | ||
Round Carbide Drill, 11/32 Inch Dia., 11/32 Inch Shank, 15/16 Inch Flute LengthModel No. 50454 SKU AN3NRE |
||||||||||
| 19/32" | 7/32" | Bright | Carbide | 118° | 5377 Series | - | - | $40.66 | ||
Round Carbide Drill, 7/32 Inch Dia., 7/32 Inch Shank, 19/32 Inch Flute LengthModel No. 50450 SKU AN3NRL |
||||||||||
MORSE CUTTING TOOLS
Round Carbide Drill, 1/8 Inch Dia., 1/8 Inch Shank, 1/2 Inch Flute Length
MORSE CUTTING TOOLS
Round Carbide Drill, 9/64 Inch Dia., 9/64 Inch Shank, 1/2 Inch Flute Length
MORSE CUTTING TOOLS
Round Carbide Drill, 5/16 Inch Dia., 5/16 Inch Shank, 7/8 Inch Flute Length
MORSE CUTTING TOOLS
Round Carbide Drill, 9/32 Inch Dia., 9/32 Inch Shank, 7/8 Inch Flute Length
MORSE CUTTING TOOLS
Round Carbide Drill, 3/8 Inch Dia., 3/8 Inch Shank, 1-1/8 Inch Flute Length
MORSE CUTTING TOOLS
Round Carbide Drill, 13/32 Inch Dia., 13/32 Inch Shank, 1-1/8 Inch Flute Length
MORSE CUTTING TOOLS
Round Carbide Drill, 1/32 Inch Dia., 1/32 Inch Shank, 3/16 Inch Flute Length
MORSE CUTTING TOOLS
Round Carbide Drill, 1/16 Inch Dia., 1/16 Inch Shank, 5/16 Inch Flute Length
MORSE CUTTING TOOLS
Round Carbide Drill, 3/32 Inch Dia., 3/32 Inch Shank, 7/16 Inch Flute Length
MORSE CUTTING TOOLS
Round Carbide Drill, 7/64 Inch Dia., 7/64 Inch Shank, 7/16 Inch Flute Length
MORSE CUTTING TOOLS
Round Carbide Drill, 3/64 Inch Dia., 3/64 Inch Shank, 7/32 Inch Flute Length
MORSE CUTTING TOOLS
Round Carbide Drill, 5/32 Inch Dia., 5/32 Inch Shank, 9/16 Inch Flute Length
MORSE CUTTING TOOLS
Round Carbide Drill, 11/64 Inch Dia., 11/64 Inch Shank, 9/16 Inch Flute Length
MORSE CUTTING TOOLS
Round Carbide Drill, 3/16 Inch Dia., 3/16 Inch Shank, 11/16 Inch Flute Length
MORSE CUTTING TOOLS
Round Carbide Drill, 1/4 Inch Dia., 1/4 Inch Shank, 11/16 Inch Flute Length
MORSE CUTTING TOOLS
Round Carbide Drill, 1/2 Inch Dia., 1/2 Inch Shank, 1-3/16 Inch Flute Length
MORSE CUTTING TOOLS
Round Carbide Drill, 7/16 Inch Dia., 7/16 Inch Shank, 1-3/16 Inch Flute Length
MORSE CUTTING TOOLS
Round Carbide Drill, 15/32 Inch Dia., 15/32 Inch Shank, 1-3/16 Inch Flute Length
MORSE CUTTING TOOLS
Round Carbide Drill, 11/32 Inch Dia., 11/32 Inch Shank, 15/16 Inch Flute Length
MORSE CUTTING TOOLS
Round Carbide Drill, 7/32 Inch Dia., 7/32 Inch Shank, 19/32 Inch Flute Length
-
- Price (Low to High)
- Price (High to Low)
Explore More
- ANVIL
- CLEVELAND VIBRATOR CO.
- KEYSHAFT
- MARSH
- SIMPSON STRONG-TIE
- Surface Protection Film Dispensers
- Hard Hat Cooling Products
- Soil Auger Accessories
- Vibration Sensors
- CONDOR Cowhide Leather Tan Driver Gloves
- MUELLER INDUSTRIES 74HHH Sure Check Double Disc Check Valves
- GLOBE SCIENTIFIC Griffin Style Beakers, Polypropylene, Molded Graduations
- ANVIL C110 Series Cable Loops
- ANVIL AS520 Series Channels, Solid
- LENOX TOOLS Tri-Master Carbide Band Saw Blades
- WRIGHT TOOL 3/8 Inch Drive Impact And Power Socket Sets
- PENTEK Melt Blown Filter Cartridges
- PLAST-O-MATIC TEBVF8-1 Series Electrically Actuated Ball Valves, PVC
- MALCO Impact Hex Chuck Drivers