355 Series MARXBORE Heavy Duty Jobber Length Drills (46 Products)
MORSE CUTTING TOOLS

Flute Length Size Material Finish Point Angle Coolant Delivery Series Price
18 mm 1 mm High Speed Steel Black Oxide 135° External 334 Series $4.62
22 mm 1.5 mm High Speed Steel Black Oxide 135° External 334 Series $4.78
22 mm - High Speed Steel - 135° External 334 Series $4.88
25 mm 1.8 mm High Speed Steel - 135° External 334 Series $4.88
29 mm 2.05 mm High Speed Steel - 135° External 334 Series $5.04
29 mm 2 mm High Speed Steel - 135° External 334 Series $4.88
29 mm 2.1 mm High Speed Steel - 135° External 334 Series $5.14
32 mm 2.3 mm High Speed Steel - 135° External 334 Series $5.14
35 mm - High Speed Steel - 135° External 334 Series $5.14
35 mm 2.5 mm High Speed Steel - 135° External 334 Series $5.20
37 mm 2.6 mm High Speed Steel - 135° External 334 Series $5.24
41 mm 2.9 mm High Speed Steel - 135° External 334 Series $5.24
41 mm 3 mm High Speed Steel - 135° External 334 Series $5.14
41 mm 3.1 mm High Speed Steel - 135° External 334 Series $5.56
41 mm - High Speed Steel - 135° External 334 Series $5.56
45 mm 3.3 mm High Speed Steel - 135° External 334 Series $5.56
45 mm 3.4 mm High Speed Steel - 135° External 334 Series $5.56
45 mm 3.5 mm High Speed Steel - 135° External 334 Series $5.50
54 mm 4 mm High Speed Steel - 135° External 334 Series $5.82
54 mm 4.1 mm High Speed Steel - 135° External 334 Series $6.24
54 mm 4.2 mm High Speed Steel - 135° External 334 Series $6.24
56 mm - High Speed Steel - 135° External 334 Series $6.18
59 mm - High Speed Steel - 135° External 334 Series $7.12
62 mm - High Speed Steel - 135° External 334 Series $7.06
62 mm 5.1 mm High Speed Steel - 135° External 334 Series $7.94
64 mm - High Speed Steel - 135° External 334 Series $7.94
64 mm 5.5 mm High Speed Steel - 135° External 334 Series $7.90
70 mm - High Speed Steel - 135° External 334 Series $8.68
73 mm 6.4 mm High Speed Steel - 135° External 334 Series $9.92
73 mm 6.5 mm High Speed Steel - 135° External 334 Series $9.76
73 mm 6.7 mm High Speed Steel - 135° External 334 Series $11.42
73 mm 6.8 mm High Speed Steel - 135° External 334 Series $11.42
73 mm - High Speed Steel - 135° External 334 Series $11.26
78 mm 7.5 mm High Speed Steel - 135° External 334 Series $12.62
81 mm - High Speed Steel - 135° External 334 Series $13.86
87 mm 8.5 mm High Speed Steel - 135° External 334 Series $15.00
89 mm - High Speed Steel - 135° External 334 Series $16.66
92 mm 9.5 mm High Speed Steel - 135° External 334 Series $17.80
95 mm - High Speed Steel - 135° External 334 Series $20.26
98 mm 10.2 mm High Speed Steel - 135° External 334 Series $21.56
100 mm 10.5 mm High Speed Steel - 135° External 334 Series $21.56
103 mm - High Speed Steel - 135° External 334 Series $23.36
106 mm 11.5 mm High Speed Steel - 135° External 334 Series $26.28
111 mm - High Speed Steel - 135° External 334 Series $27.98
114 mm 12.5 mm High Speed Steel - 135° External 334 Series $29.66
114 mm - High Speed Steel - 135° External 334 Series $52.34