1655M Series Chucking Reamers, Straight Shank, Metric
(49 Products)
MORSE CUTTING TOOLS
| Shank Dia. | Reamer Dia. | Flute Length | No. Of Flutes | Material | Finish | Coolant Delivery | Series | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 0.0394" | 1 mm | 1/2" | 4 | High Speed Steel | Bright | External | 1655M Series | $32.86 | ||
?Chucking Reamer, 1 mm Dia., 0.0394 Inch Shank Dia., 2-1/2 Inch OAL, 1/2 Inch LCF, 4 Flute, HSSModel No. 22350 SKU AM6KNL |
||||||||||
| 0.051" | 1.5 mm | 1/2" | 4 | High Speed Steel | Bright | External | 1655M Series | $42.00 | ||
?Chucking Reamer, 1.5 mm Dia., 0.051 Inch Shank Dia., 2-1/2 Inch OAL, 1/2 Inch LCF, 4 Flute, HSSModel No. 22351 SKU AM6KNM |
||||||||||
| 0.072" | 2 mm | 3/4" | 4 | High Speed Steel | Bright | External | 1655M Series | $26.46 | ||
Chucking Reamer, 2 mm Dia., 0.072 Inch Shank Dia., 3 Inch OAL, 3/4 Inch LCF, 4 Flute, HSSModel No. 22352 SKU AM6KNN |
||||||||||
| 0.0928" | 2.5 mm | 7/8" | 4 | High Speed Steel | Bright | External | 1655M Series | $34.08 | ||
?Chucking Reamer, 2.5 mm Dia., 0.0928 Inch Shank Dia., 3-1/2 Inch OAL, 7/8 Inch LCF, 4 Flute, HSSModel No. 22353 SKU AM6KNP |
||||||||||
| 0.112" | 3 mm | 7/8" | 4 | High Speed Steel | Bright | External | 1655M Series | $27.50 | ||
?Chucking Reamer, 3 mm Dia., 0.112 Inch Shank Dia., 3-1/2 Inch OAL, 7/8 Inch LCF, 4 Flute, HSSModel No. 22354 SKU AM6KNQ |
||||||||||
| 0.135" | 3.5 mm | 1" | 4 | High Speed Steel | Bright | External | 1655M Series | $34.98 | ||
Chucking Reamer, 3.5 mm Dia., 0.135 Inch Shank Dia., 4 Inch OAL, 1 Inch LCF, 4 Flute, HSSModel No. 22355 SKU AM6KNR |
||||||||||
| 0.151" | 4 mm | 1" | 6 | High Speed Steel | Bright | External | 1655M Series | $35.36 | ||
Chucking Reamer, 4 mm Dia., 0.151 Inch Shank Dia., 4 Inch OAL, 1 Inch LCF, 6 Flute, HSSModel No. 22356 SKU AM6KNT |
||||||||||
| 0.1704" | 4.5 mm | 1 1/8" | 6 | High Speed Steel | Bright | External | 1655M Series | $42.48 | ||
?Chucking Reamer, 4.5 mm Dia., 0.1704 Inch Shank Dia., 4-1/2 Inch OAL, 1-1/8 Inch LCF, 6 Flute, HSSModel No. 22357 SKU AM6KNU |
||||||||||
| 0.1895" | 5 mm | 1 1/4" | 6 | High Speed Steel | Bright | External | 1655M Series | $39.32 | ||
?Chucking Reamer, 5 mm Dia., 0.1895 Inch Shank Dia., 5 Inch OAL, 1-1/4 Inch LCF, 6 Flute, HSSModel No. 22358 SKU AM6KNV |
||||||||||
| 0.2075" | 5.5 mm | 1 1/4" | 6 | High Speed Steel | Bright | External | 1655M Series | $47.52 | ||
?Chucking Reamer, 5.5 mm Dia., 0.2075 Inch Shank Dia., 5 Inch OAL, 1-1/4 Inch LCF, 6 Flute, HSSModel No. 22359 SKU AN9MYL |
||||||||||
| 0.2265" | 6 mm | 1 1/2" | 6 | High Speed Steel | Bright | External | 1655M Series | $42.52 | ||
?Chucking Reamer, 6 mm Dia., 0.2265 Inch Shank Dia., 6 Inch OAL, 1-1/2 Inch LCF, 6 Flute, HSSModel No. 22360 SKU AM6KNW |
||||||||||
| 0.2405" | 6.5 mm | 1 1/2" | 6 | High Speed Steel | Bright | External | 1655M Series | $54.34 | ||
?Chucking Reamer, 6.5 mm Dia., 0.2405 Inch Shank Dia., 6 Inch OAL, 1-1/2 Inch LCF, 6 Flute, HSSModel No. 22361 SKU AM6KNX |
||||||||||
| 0.2485" | 7 mm | 1 1/2" | 6 | High Speed Steel | Bright | External | 1655M Series | $47.46 | ||
?Chucking Reamer, 7 mm Dia., 0.2485 Inch Shank Dia., 6 Inch OAL, 1-1/2 Inch LCF, 6 Flute, HSSModel No. 22362 SKU AM6KNY |
||||||||||
| 0.2792" | 7.5 mm | 1 1/2" | 6 | High Speed Steel | Bright | External | 1655M Series | $58.62 | ||
?Chucking Reamer, 7.5 mm Dia., 0.2792 Inch Shank Dia., 6 Inch OAL, 1-1/2 Inch LCF, 6 Flute, HSSModel No. 22363 SKU AM6KNZ |
||||||||||
| 0.2792" | 8 mm | 1 1/2" | 6 | High Speed Steel | Bright | External | 1655M Series | $50.72 | ||
?Chucking Reamer, 8 mm Dia., 0.2792 Inch Shank Dia., 6 Inch OAL, 1-1/2 Inch LCF, 6 Flute, HSSModel No. 22364 SKU AM6KPA |
||||||||||
| 0.2792" | 8.5 mm | 1 1/2" | 6 | High Speed Steel | Bright | External | 1655M Series | $62.76 | ||
?Chucking Reamer, 8.5 mm Dia., 0.2792 Inch Shank Dia., 6 Inch OAL, 1-1/2 Inch LCF, 6 Flute, HSSModel No. 22365 SKU AM6KPB |
||||||||||
| 0.3105" | 10 mm | 1 3/4" | 6 | High Speed Steel | Bright | External | 1655M Series | $60.60 | ||
?Chucking Reamer, 10 mm Dia., 0.3105 Inch Shank Dia., 7 Inch OAL, 1-3/4 Inch LCF, 6 Flute, HSSModel No. 22368 SKU AM6HLF |
||||||||||
| 0.3105" | 9 mm | 1 3/4" | 6 | High Speed Steel | Bright | External | 1655M Series | $51.18 | ||
?Chucking Reamer, 9 mm Dia., 0.3105 Inch Shank Dia., 7 Inch OAL, 1-3/4 Inch LCF, 6 Flute, HSSModel No. 22366 SKU AM6KPC |
||||||||||
| 0.3105" | 9.5 mm | 1 3/4" | 6 | High Speed Steel | Bright | External | 1655M Series | $48.96 | ||
?Chucking Reamer, 9.5 mm Dia., 0.3105 Inch Shank Dia., 7 Inch OAL, 1-3/4 Inch LCF, 6 Flute, HSSModel No. 22367 SKU AM6KPD |
||||||||||
| 0.373" | 10.5 mm | 1 3/4" | 6 | High Speed Steel | Bright | External | 1655M Series | $57.78 | ||
?Chucking Reamer, 10.5 mm Dia., 0.373 Inch Shank Dia., 7 Inch OAL, 1-3/4 Inch LCF, 6 Flute, HSSModel No. 22369 SKU AM6HLG |
||||||||||
| 0.373" | 11 mm | 1 3/4" | 6 | High Speed Steel | Bright | External | 1655M Series | $62.90 | ||
?Chucking Reamer, 11 mm Dia., 0.373 Inch Shank Dia., 7 Inch OAL, 1-3/4 Inch LCF, 6 Flute, HSSModel No. 22370 SKU AM6HLH |
||||||||||
| 0.373" | 11.5 mm | 1 3/4" | 6 | High Speed Steel | Bright | External | 1655M Series | $62.96 | ||
?Chucking Reamer, 11.5 mm Dia., 0.373 Inch Shank Dia., 7 Inch OAL, 1-3/4 Inch LCF, 6 Flute, HSSModel No. 22371 SKU AM6HLJ |
||||||||||
| 0.4355" | 12 mm | 2" | 6 | High Speed Steel | Bright | External | 1655M Series | $72.42 | ||
?Chucking Reamer, 12 mm Dia., 0.4355 Inch Shank Dia., 7 Inch OAL, 1-3/4 Inch LCF, 6 Flute, HSSModel No. 22372 SKU AM6HLK |
||||||||||
| 0.4355" | 12.5 mm | 2" | 6 | High Speed Steel | Bright | External | 1655M Series | $62.96 | ||
?Chucking Reamer, 12.5 mm Dia., 0.4355 Inch Shank Dia., 7 Inch OAL, 1-3/4 Inch LCF, 6 Flute, HSSModel No. 22373 SKU AM6HLL |
||||||||||
| 0.4355" | 13 mm | 2" | 6 | High Speed Steel | Bright | External | 1655M Series | $78.68 | ||
?Chucking Reamer, 13 mm Dia., 0.4355 Inch Shank Dia., 7 Inch OAL, 1-3/4 Inch LCF, 6 Flute, HSSModel No. 22374 SKU AM6HLM |
||||||||||
| 0.4355" | 13.5 mm | - | - | High Speed Steel | Bright | External | 1655M Series | $86.96 | ||
Chucking Reamer, 13.5 mm Dia., 0.4355 Inch Shank Dia., 8 Inch OAL, 2 Inch LCF, 6 Flute, HSSModel No. 22375 SKU AM6HLN |
||||||||||
| 0.4355" | 14 mm | 2" | 8 | High Speed Steel | Bright | External | 1655M Series | $82.40 | ||
Chucking Reamer, 14 mm Dia., 0.4355 Inch Shank Dia., 8 Inch OAL, 2 Inch LCF, 8 Flute, HSSModel No. 22376 SKU AM6HLP |
||||||||||
| 0.4355" | 14.5 mm | 2" | 8 | - | Bright | External | 1655M Series | $75.20 | ||
Chucking Reamer, 14.5 mm Dia., 0.4355 Inch Shank Dia., 8 Inch OAL, 2 Inch LCF, 8 Flute, HSSModel No. 22377 SKU AM6HLQ |
||||||||||
| 0.4355" | 15 mm | 2" | 8 | High Speed Steel | Bright | External | 1655M Series | $91.12 | ||
Chucking Reamer, 15 mm Dia., 0.4355 Inch Shank Dia., 8 Inch OAL, 2 Inch LCF, 8 Flute, HSSModel No. 22378 SKU AM6HLR |
||||||||||
| 0.5615" | 15.5 mm | 2 1/4" | 8 | High Speed Steel | Bright | External | 1655M Series | $115.40 | ||
Chucking Reamer, 15.5 mm Dia., 0.5615 Inch Shank Dia., 8 Inch OAL, 2 Inch LCF, 8 Flute, HSSModel No. 22379 SKU AM6HLT |
||||||||||
| 0.5615" | 16 mm | 2 1/4" | 8 | High Speed Steel | Bright | External | 1655M Series | $100.72 | ||
?Chucking Reamer, 16 mm Dia., 0.5615 Inch Shank Dia., 9 Inch OAL, 2-1/4 Inch LCF, 8 Flute, HSSModel No. 22380 SKU AM6HLU |
||||||||||
| 0.5615" | 16.5 mm | 2 1/4" | 8 | High Speed Steel | Bright | External | 1655M Series | $103.16 | ||
?Chucking Reamer, 16.5 mm Dia., 0.5615 Inch Shank Dia., 9 Inch OAL, 2-1/4 Inch LCF, 8 Flute, HSSModel No. 22381 SKU AM6HLV |
||||||||||
| 0.5615" | 17 mm | 2 1/4" | 8 | High Speed Steel | Bright | External | 1655M Series | $106.74 | ||
?Chucking Reamer, 17 mm Dia., 0.5615 Inch Shank Dia., 9 Inch OAL, 2-1/4 Inch LCF, 8 Flute, HSSModel No. 22382 SKU AM6HLW |
||||||||||
| 0.5615" | 17.5 mm | 2 1/4" | 8 | High Speed Steel | Bright | External | 1655M Series | $108.44 | ||
?Chucking Reamer, 17.5 mm Dia., 0.5615 Inch Shank Dia., 9 Inch OAL, 2-1/4 Inch LCF, 8 Flute, HSSModel No. 22383 SKU AM6HLX |
||||||||||
| 0.5615" | 18 mm | 2 1/4" | 8 | High Speed Steel | Bright | External | 1655M Series | $114.24 | ||
?Chucking Reamer, 18 mm Dia., 0.5615 Inch Shank Dia., 9 Inch OAL, 2-1/4 Inch LCF, 8 Flute, HSSModel No. 22384 SKU AM6HLY |
||||||||||
| 0.624" | 18.5 mm | 2 1/2" | 8 | High Speed Steel | Bright | External | 1655M Series | $122.62 | ||
?Chucking Reamer, 18.5 mm Dia., 0.624 Inch Shank Dia., 9 Inch OAL, 2-1/2 Inch LCF, 8 Flute, HSSModel No. 22385 SKU AM6HLZ |
||||||||||
| 0.624" | 19 mm | 2 1/2" | 8 | High Speed Steel | Bright | External | 1655M Series | $124.50 | ||
?Chucking Reamer, 19 mm Dia., 0.624 Inch Shank Dia., 9 Inch OAL, 2-1/2 Inch LCF, 8 Flute, HSSModel No. 22386 SKU AM6HMA |
||||||||||
| 0.624" | 19.5 mm | 2 1/2" | 8 | High Speed Steel | Bright | External | 1655M Series | $132.22 | ||
?Chucking Reamer, 19.5 mm Dia., 0.624 Inch Shank Dia., 9 Inch OAL, 2-1/2 Inch LCF, 8 Flute, HSSModel No. 22387 SKU AM6HMB |
||||||||||
| 0.624" | 20 mm | 2 1/2" | 8 | High Speed Steel | Bright | External | 1655M Series | $132.22 | ||
?Chucking Reamer, 20 mm Dia., 0.624 Inch Shank Dia., 9 Inch OAL, 2-1/2 Inch LCF, 8 Flute, HSSModel No. 22388 SKU AM6HMC |
||||||||||
| 0.624" | 2.5 mm | 2 1/2" | 8 | High Speed Steel | Bright | External | 1655M Series | $137.54 | ||
?Chucking Reamer, 20.5 mm Dia., 0.624 Inch Shank Dia., 9 Inch OAL, 2-1/2 Inch LCF, 8 Flute, HSSModel No. 22389 SKU AM6HMD |
||||||||||
| 0.624" | 21 mm | 2 1/2" | 8 | High Speed Steel | - | External | 1655M Series | $150.62 | ||
?Chucking Reamer, 21 mm Dia., 0.624 Inch Shank Dia., 9-1/2 Inch OAL, 2-1/2 Inch LCF, 8 Flute, HSSModel No. 22390 SKU AM6HME |
||||||||||
| 0.749" | 21.5 mm | 2 5/8" | 8 | High Speed Steel | Bright | External | 1655M Series | $150.62 | ||
?Chucking Reamer, 21.5 mm Dia., 0.749 Inch Shank Dia., 10 Inch OAL, 2-5/8 Inch LCF, 8 Flute, HSSModel No. 22391 SKU AM6HMF |
||||||||||
| 0.749" | 22 mm | 2 5/8" | 8 | High Speed Steel | Bright | External | 1655M Series | $150.62 | ||
?Chucking Reamer, 22 mm Dia., 0.749 Inch Shank Dia., 10 Inch OAL, 2-5/8 Inch LCF, 8 Flute, HSSModel No. 22392 SKU AM6HMG |
||||||||||
| 0.749" | 22.5 mm | 2 5/8" | 8 | High Speed Steel | Bright | External | 1655M Series | $169.74 | ||
?Chucking Reamer, 22.5 mm Dia., 0.749 Inch Shank Dia., 10 Inch OAL, 2-5/8 Inch LCF, 8 Flute, HSSModel No. 22393 SKU AM6HMH |
||||||||||
| 0.749" | 23 mm | 2 5/8" | 8 | High Speed Steel | Bright | External | 1655M Series | $172.10 | ||
?Chucking Reamer, 23 mm Dia., 0.749 Inch Shank Dia., 10 Inch OAL, 2-5/8 Inch LCF, 8 Flute, HSSModel No. 22394 SKU AM6HMJ |
||||||||||
| 0.749" | 23.5 mm | 2 5/8" | 8 | High Speed Steel | Bright | External | 1655M Series | $172.42 | ||
?Chucking Reamer, 23.5 mm Dia., 0.749 Inch Shank Dia., 10 Inch OAL, 2-5/8 Inch LCF, 8 Flute, HSSModel No. 22395 SKU AM6HMK |
||||||||||
| 0.749" | 24 mm | 2 5/8" | 8 | High Speed Steel | Bright | External | 1655M Series | $186.88 | ||
?Chucking Reamer, 24 mm Dia., 0.749 Inch Shank Dia., 10 Inch OAL, 2-5/8 Inch LCF, 8 Flute, HSSModel No. 22396 SKU AM6HML |
||||||||||
| 0.749" | 24.5 mm | 2 5/8" | 8 | High Speed Steel | Bright | External | 1655M Series | $186.70 | ||
?Chucking Reamer, 24.5 mm Dia., 0.749 Inch Shank Dia., 10 Inch OAL, 2-5/8 Inch LCF, 8 Flute, HSSModel No. 22397 SKU AM6HMM |
||||||||||
| 0.874" | 25 mm | 2 3/4" | 8 | High Speed Steel | Bright | External | 1655M Series | $186.70 | ||
?Chucking Reamer, 25 mm Dia., 0.874 Inch Shank Dia., 10-1/2 Inch OAL, 2-3/4 Inch LCF, 8 Flute, HSSModel No. 22398 SKU AM6HMN |
||||||||||
MORSE CUTTING TOOLS
?Chucking Reamer, 1 mm Dia., 0.0394 Inch Shank Dia., 2-1/2 Inch OAL, 1/2 Inch LCF, 4 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 1.5 mm Dia., 0.051 Inch Shank Dia., 2-1/2 Inch OAL, 1/2 Inch LCF, 4 Flute, HSS
MORSE CUTTING TOOLS
Chucking Reamer, 2 mm Dia., 0.072 Inch Shank Dia., 3 Inch OAL, 3/4 Inch LCF, 4 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 2.5 mm Dia., 0.0928 Inch Shank Dia., 3-1/2 Inch OAL, 7/8 Inch LCF, 4 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 3 mm Dia., 0.112 Inch Shank Dia., 3-1/2 Inch OAL, 7/8 Inch LCF, 4 Flute, HSS
MORSE CUTTING TOOLS
Chucking Reamer, 3.5 mm Dia., 0.135 Inch Shank Dia., 4 Inch OAL, 1 Inch LCF, 4 Flute, HSS
MORSE CUTTING TOOLS
Chucking Reamer, 4 mm Dia., 0.151 Inch Shank Dia., 4 Inch OAL, 1 Inch LCF, 6 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 4.5 mm Dia., 0.1704 Inch Shank Dia., 4-1/2 Inch OAL, 1-1/8 Inch LCF, 6 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 5 mm Dia., 0.1895 Inch Shank Dia., 5 Inch OAL, 1-1/4 Inch LCF, 6 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 5.5 mm Dia., 0.2075 Inch Shank Dia., 5 Inch OAL, 1-1/4 Inch LCF, 6 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 6 mm Dia., 0.2265 Inch Shank Dia., 6 Inch OAL, 1-1/2 Inch LCF, 6 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 6.5 mm Dia., 0.2405 Inch Shank Dia., 6 Inch OAL, 1-1/2 Inch LCF, 6 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 7 mm Dia., 0.2485 Inch Shank Dia., 6 Inch OAL, 1-1/2 Inch LCF, 6 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 7.5 mm Dia., 0.2792 Inch Shank Dia., 6 Inch OAL, 1-1/2 Inch LCF, 6 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 8 mm Dia., 0.2792 Inch Shank Dia., 6 Inch OAL, 1-1/2 Inch LCF, 6 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 8.5 mm Dia., 0.2792 Inch Shank Dia., 6 Inch OAL, 1-1/2 Inch LCF, 6 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 10 mm Dia., 0.3105 Inch Shank Dia., 7 Inch OAL, 1-3/4 Inch LCF, 6 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 9 mm Dia., 0.3105 Inch Shank Dia., 7 Inch OAL, 1-3/4 Inch LCF, 6 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 9.5 mm Dia., 0.3105 Inch Shank Dia., 7 Inch OAL, 1-3/4 Inch LCF, 6 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 10.5 mm Dia., 0.373 Inch Shank Dia., 7 Inch OAL, 1-3/4 Inch LCF, 6 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 11 mm Dia., 0.373 Inch Shank Dia., 7 Inch OAL, 1-3/4 Inch LCF, 6 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 11.5 mm Dia., 0.373 Inch Shank Dia., 7 Inch OAL, 1-3/4 Inch LCF, 6 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 12 mm Dia., 0.4355 Inch Shank Dia., 7 Inch OAL, 1-3/4 Inch LCF, 6 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 12.5 mm Dia., 0.4355 Inch Shank Dia., 7 Inch OAL, 1-3/4 Inch LCF, 6 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 13 mm Dia., 0.4355 Inch Shank Dia., 7 Inch OAL, 1-3/4 Inch LCF, 6 Flute, HSS
MORSE CUTTING TOOLS
Chucking Reamer, 13.5 mm Dia., 0.4355 Inch Shank Dia., 8 Inch OAL, 2 Inch LCF, 6 Flute, HSS
MORSE CUTTING TOOLS
Chucking Reamer, 14 mm Dia., 0.4355 Inch Shank Dia., 8 Inch OAL, 2 Inch LCF, 8 Flute, HSS
MORSE CUTTING TOOLS
Chucking Reamer, 14.5 mm Dia., 0.4355 Inch Shank Dia., 8 Inch OAL, 2 Inch LCF, 8 Flute, HSS
MORSE CUTTING TOOLS
Chucking Reamer, 15 mm Dia., 0.4355 Inch Shank Dia., 8 Inch OAL, 2 Inch LCF, 8 Flute, HSS
MORSE CUTTING TOOLS
Chucking Reamer, 15.5 mm Dia., 0.5615 Inch Shank Dia., 8 Inch OAL, 2 Inch LCF, 8 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 16 mm Dia., 0.5615 Inch Shank Dia., 9 Inch OAL, 2-1/4 Inch LCF, 8 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 16.5 mm Dia., 0.5615 Inch Shank Dia., 9 Inch OAL, 2-1/4 Inch LCF, 8 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 17 mm Dia., 0.5615 Inch Shank Dia., 9 Inch OAL, 2-1/4 Inch LCF, 8 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 17.5 mm Dia., 0.5615 Inch Shank Dia., 9 Inch OAL, 2-1/4 Inch LCF, 8 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 18 mm Dia., 0.5615 Inch Shank Dia., 9 Inch OAL, 2-1/4 Inch LCF, 8 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 18.5 mm Dia., 0.624 Inch Shank Dia., 9 Inch OAL, 2-1/2 Inch LCF, 8 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 19 mm Dia., 0.624 Inch Shank Dia., 9 Inch OAL, 2-1/2 Inch LCF, 8 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 19.5 mm Dia., 0.624 Inch Shank Dia., 9 Inch OAL, 2-1/2 Inch LCF, 8 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 20 mm Dia., 0.624 Inch Shank Dia., 9 Inch OAL, 2-1/2 Inch LCF, 8 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 20.5 mm Dia., 0.624 Inch Shank Dia., 9 Inch OAL, 2-1/2 Inch LCF, 8 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 21 mm Dia., 0.624 Inch Shank Dia., 9-1/2 Inch OAL, 2-1/2 Inch LCF, 8 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 21.5 mm Dia., 0.749 Inch Shank Dia., 10 Inch OAL, 2-5/8 Inch LCF, 8 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 22 mm Dia., 0.749 Inch Shank Dia., 10 Inch OAL, 2-5/8 Inch LCF, 8 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 22.5 mm Dia., 0.749 Inch Shank Dia., 10 Inch OAL, 2-5/8 Inch LCF, 8 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 23 mm Dia., 0.749 Inch Shank Dia., 10 Inch OAL, 2-5/8 Inch LCF, 8 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 23.5 mm Dia., 0.749 Inch Shank Dia., 10 Inch OAL, 2-5/8 Inch LCF, 8 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 24 mm Dia., 0.749 Inch Shank Dia., 10 Inch OAL, 2-5/8 Inch LCF, 8 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 24.5 mm Dia., 0.749 Inch Shank Dia., 10 Inch OAL, 2-5/8 Inch LCF, 8 Flute, HSS
MORSE CUTTING TOOLS
?Chucking Reamer, 25 mm Dia., 0.874 Inch Shank Dia., 10-1/2 Inch OAL, 2-3/4 Inch LCF, 8 Flute, HSS
-
- Price (Low to High)
- Price (High to Low)
Explore More
- JARKE
- KEYSHAFT
- TECHLITE INSULATION
- ZSI-FOSTER
- CHAMPION DISHWASHER
- PEX Fittings
- Key Blanks
- Door Hinges
- Wall and Yard Hydrant Accessories
- Oil Burners
- DESTACO 607 Series Straight Line Action Clamps
- AKRO-MILS 30048 Shelfmax Shelf Bins
- KAREWEAR Finger Guard, Grain Leather Cowhide
- SALISBURY Class 0 Electrical Gloves Kit, 11 Inch, Black
- ANVIL AS100EH Series Channels With Elongated Holes
- NORTON ABRASIVES Extra-Coarse Flap Disc
- DRAGONLAB Piston Pe-hd Cylinder
- MERSEN FERRAZ Limitor P Back-up Fuses Without Controlled Power Dissipation
- LEVITON Surge Protected Outlet Strips, 6 Outlet