Tool Holders, Standard, Headed, Standard Length
(60 Products)
MICRO 100
| Shank Dia. | Collar Dia. | Shank Width | Type | Style | Product Type | Shank | Bore Dia. | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| - | 25 mm | 10 mm | Metric | Metric | Boring Head Holder | 6 mm | - | $145.67 | ||
Tool Holder, 6 mm Internal Dia., 25 mm Collar Dia., 20 mm Shank Dia.Model No. THM-620 SKU AA8GCK Cross Ref. 18E426 |
||||||||||
| 1" | 1 1/4" | - | - | - | - | - | - | $142.80 | ||
Tool Holder, 0.3125 Inch Internal Dia., 1.25 Inch Collar Dia., 1 Inch Shank Dia.Model No. TH-407 SKU DB3XKP |
||||||||||
| 1" | 1 1/4" | - | - | - | - | - | - | $142.80 | ||
Tool Holder, 0.375 Inch Internal Dia., 1.25 Inch Collar Dia., 1 Inch Shank Dia.Model No. TH-408 SKU DC3HRD |
||||||||||
| 1" | 1 1/4" | - | - | - | - | - | - | $142.80 | ||
Tool Holder, 0.1875 Inch Internal Dia., 1.25 Inch Collar Dia., 1 Inch Shank Dia.Model No. TH-405 SKU DF2FRJ |
||||||||||
| 1" | 1 1/4" | - | - | - | - | - | - | $142.80 | ||
Tool Holder, 0.25 Inch Internal Dia., 1.25 Inch Collar Dia., 1 Inch Shank Dia.Model No. TH-406 SKU DH7XHP |
||||||||||
| 1" | 1 1/8" | - | - | - | - | - | - | $142.80 | ||
Tool Holder, 0.5 Inch Internal Dia., 1.125 Inch Collar Dia., 1 Inch Shank Dia.Model No. TH-410 SKU DH8BEP |
||||||||||
| 1/2" | 5/8" | 1/4" | Inch | Inch | Standard Holder | 1/8" | 1/8" | $127.94 | ||
Tool Holder, 0.125 Inch Internal Dia., 0.625 Inch Collar Dia., 0.5 Inch Shank Dia.Model No. TH-84 SKU AA8GBJ Cross Ref. 18E402 |
||||||||||
| 1/2" | 5/8" | 1/4" | Inch | Inch | Boring Head Holder | 0.188" | 3/16" | $127.94 | ||
Tool Holder, 0.1875 Inch Internal Dia., 0.625 Inch Collar Dia., 0.5 Inch Shank Dia.Model No. TH-85 SKU AA8GBK Cross Ref. 18E403 |
||||||||||
| 1/2" | 5/8" | 1/4" | Inch | Inch | Standard Holder | 1/4" | 1/4" | $127.94 | ||
Tool Holder, 0.25 Inch Internal Dia., 0.625 Inch Collar Dia., 0.5 Inch Shank Dia.Model No. TH-86 SKU AA8GBL Cross Ref. 18E404 |
||||||||||
| 1/2" | 5/8" | 1/4" | Inch | Inch | Standard Holder | 0.312" | 5/16" | $127.94 | ||
Tool Holder, 0.3125 Inch Internal Dia., 0.625 Inch Collar Dia., 0.5 Inch Shank Dia.Model No. TH-87 SKU AA8GBM Cross Ref. 18E405 |
||||||||||
| 1/2" | 5/8" | 1/4" | Metric | Metric | Standard Holder | 3/8" | 3/8" | $127.81 | ||
Tool Holder, 0.375 Inch Internal Dia., 0.625 Inch Collar Dia., 0.5 Inch Shank Dia.Model No. TH-88 SKU AA8GBN Cross Ref. 18E406 |
||||||||||
| 12 mm | 15 mm | 10 mm | Metric | Metric | Standard Holder | 3 mm | - | $132.09 | ||
Tool Holder, 3 mm Internal Dia., 15 mm Collar Dia., 12 mm Shank Dia.Model No. THM-312 SKU AA8GCB Cross Ref. 18E418 |
||||||||||
| 12 mm | 15 mm | 10 mm | Metric | Metric | Standard Holder | 4 mm | - | $132.09 | ||
Tool Holder, 4 mm Internal Dia., 15 mm Collar Dia., 12 mm Shank Dia.Model No. THM-412 SKU AA8GCE Cross Ref. 18E421 |
||||||||||
| 12 mm | 15 mm | 10 mm | Metric | Metric | Standard Holder | - | - | $132.09 | ||
Tool Holder, 6 mm Internal Dia., 15 mm Collar Dia., 12 mm Shank Dia.Model No. THM-612 SKU AA8GCH Cross Ref. 18E424 |
||||||||||
| 12 mm | 15 mm | 10 mm | Metric | Metric | Standard Holder | 8 mm | - | $132.09 | ||
Tool Holder, 8 mm Internal Dia., 15 mm Collar Dia., 12 mm Shank Dia.Model No. THM-812 SKU AA8GCL Cross Ref. 18E427 |
||||||||||
| 12 mm | 15 mm | - | - | - | - | - | - | $142.67 | ||
Tool Holder, 0.1875 Inch Internal Dia., 15 mm Collar Dia., 12 mm Shank Dia.Model No. THMA-512 SKU DD4TBF |
||||||||||
| 12 mm | 15 mm | - | - | - | - | - | - | $142.67 | ||
Tool Holder, 0.3125 Inch Internal Dia., 15 mm Collar Dia., 12 mm Shank Dia.Model No. THMA-712 SKU DE8NQZ |
||||||||||
| 12 mm | 15 mm | - | - | - | - | - | - | $142.67 | ||
Tool Holder, 0.25 Inch Internal Dia., 15 mm Collar Dia., 12 mm Shank Dia.Model No. THMA-612 SKU DJ2HVV |
||||||||||
| 12 mm | 15 mm | - | - | - | - | - | - | $142.67 | ||
Tool Holder, 0.125 Inch Internal Dia., 15 mm Collar Dia., 12 mm Shank Dia.Model No. THMA-412 SKU DJ3WXQ |
||||||||||
| 16 mm | 19 mm | 10 mm | Metric | Metric | Standard Holder | 3 mm | - | $132.09 | ||
Tool Holder, 3 mm Internal Dia., 19 mm Collar Dia., 16 mm Shank Dia.Model No. THM-316 SKU AA8GCC Cross Ref. 18E419 |
||||||||||
| 16 mm | 19 mm | 10 mm | Metric | Metric | Standard Holder | 4 mm | - | $132.09 | ||
Tool Holder, 4 mm Internal Dia., 19 mm Collar Dia., 16 mm Shank Dia.Model No. THM-416 SKU AA8GCF Cross Ref. 18E422 |
||||||||||
| 16 mm | 19 mm | 10 mm | Metric | Metric | Standard Holder | 6 mm | - | $132.09 | ||
Tool Holder, 6 mm Internal Dia., 19 mm Collar Dia., 16 mm Shank Dia.Model No. THM-616 SKU AA8GCJ Cross Ref. 18E425 |
||||||||||
| 16 mm | 19 mm | 10 mm | Metric | Metric | Standard Holder | 8 mm | - | $132.09 | ||
Tool Holder, 8 mm Internal Dia., 19 mm Collar Dia., 16 mm Shank Dia.Model No. THM-816 SKU AA8GCM Cross Ref. 18E428 |
||||||||||
| 16 mm | 19 mm | 10 mm | Metric | Metric | Standard Holder | 12 mm | - | $132.09 | ||
Tool Holder, 12 mm Internal Dia., 19 mm Collar Dia., 16 mm Shank Dia.Model No. THM-1216 SKU AA8GCR Cross Ref. 18E432 |
||||||||||
| 16 mm | 19 mm | - | - | - | - | - | - | $142.67 | ||
Tool Holder, 0.125 Inch Internal Dia., 19 mm Collar Dia., 16 mm Shank Dia.Model No. THMA-416 SKU CZ7BVH |
||||||||||
| 16 mm | 19 mm | - | - | - | - | - | - | $142.67 | ||
Tool Holder, 0.3125 Inch Internal Dia., 19 mm Collar Dia., 16 mm Shank Dia.Model No. THMA-716 SKU DE4NDB |
||||||||||
| 16 mm | 19 mm | - | - | - | - | - | - | $142.67 | ||
Tool Holder, 0.1875 Inch Internal Dia., 19 mm Collar Dia., 16 mm Shank Dia.Model No. THMA-516 SKU DE9RVC |
||||||||||
| 16 mm | 19 mm | - | - | - | - | - | - | $142.67 | ||
Tool Holder, 0.25 Inch Internal Dia., 19 mm Collar Dia., 16 mm Shank Dia.Model No. THMA-616 SKU DH3BKZ |
||||||||||
| 16 mm | 19 mm | - | - | - | - | - | - | $142.67 | ||
Tool Holder, 0.375 Inch Internal Dia., 19 mm Collar Dia., 16 mm Shank Dia.Model No. THMA-816 SKU DJ3WXV |
||||||||||
| 20 mm | 25 mm | 10 mm | Metric | Metric | Standard Holder | 3 mm | - | $145.67 | ||
Tool Holder, 3 mm Internal Dia., 25 mm Collar Dia., 20 mm Shank Dia.Model No. THM-320 SKU AA8GCD Cross Ref. 18E420 |
||||||||||
| 20 mm | 25 mm | 10 mm | Metric | Metric | Standard Holder | 4 mm | - | $145.67 | ||
Tool Holder, 4 mm Internal Dia., 25 mm Collar Dia., 20 mm Shank Dia.Model No. THM-420 SKU AA8GCG Cross Ref. 18E423 |
||||||||||
| 20 mm | 25 mm | 10 mm | Metric | Metric | Standard Holder | 8 mm | - | $145.67 | ||
Tool Holder, 8 mm Internal Dia., 25 mm Collar Dia., 20 mm Shank Dia.Model No. THM-820 SKU AA8GCN Cross Ref. 18E429 |
||||||||||
| 20 mm | 25 mm | 10 mm | Metric | Metric | Standard Holder | 10 mm | - | $145.67 | ||
Tool Holder, 10 mm Internal Dia., 25 mm Collar Dia., 20 mm Shank Dia.Model No. THM-1020 SKU AA8GCQ Cross Ref. 18E431 |
||||||||||
| 20 mm | 25 mm | 10 mm | Metric | Metric | Standard Holder | 12 mm | - | $145.67 | ||
Tool Holder, 12 mm Internal Dia., 25 mm Collar Dia., 20 mm Shank Dia.Model No. THM-1220 SKU AA8GCT Cross Ref. 18E433 |
||||||||||
| 20 mm | 25 mm | - | - | - | - | - | - | $125.20 | ||
Tool Holder, 0.125 Inch Internal Dia., 25 mm Collar Dia., 20 mm Shank Dia.Model No. THMA-420 SKU DB9BHR |
||||||||||
| 20 mm | 25 mm | - | - | - | - | - | - | $125.20 | ||
Tool Holder, 0.1875 Inch Internal Dia., 25 mm Collar Dia., 20 mm Shank Dia.Model No. THMA-520 SKU DE6CKX |
||||||||||
| 20 mm | 25 mm | - | - | - | - | - | - | $125.20 | ||
Tool Holder, 0.375 Inch Internal Dia., 25 mm Collar Dia., 20 mm Shank Dia.Model No. THMA-820 SKU DJ6EGB |
||||||||||
| 20 mm | 25 mm | - | - | - | - | - | - | $125.20 | ||
Tool Holder, 0.3125 Inch Internal Dia., 25 mm Collar Dia., 20 mm Shank Dia.Model No. THMA-720 SKU DJ6ULU |
||||||||||
| 20 mm | 25 mm | - | - | - | - | - | - | $125.20 | ||
Tool Holder, 0.25 Inch Internal Dia., 25 mm Collar Dia., 20 mm Shank Dia.Model No. THMA-620 SKU DK3XUM |
||||||||||
| 22 mm | 27 mm | - | - | - | - | - | - | $125.20 | ||
Tool Holder, 0.125 Inch Internal Dia., 27 mm Collar Dia., 22 mm Shank Dia.Model No. THMA-422 SKU DC4HBM |
||||||||||
| 22 mm | 27 mm | - | - | - | - | - | - | $125.20 | ||
Tool Holder, 0.375 Inch Internal Dia., 27 mm Collar Dia., 22 mm Shank Dia.Model No. THMA-822 SKU DD4THJ |
||||||||||
| 22 mm | 27 mm | - | - | - | - | - | - | $125.20 | ||
Tool Holder, 0.3125 Inch Internal Dia., 27 mm Collar Dia., 22 mm Shank Dia.Model No. THMA-722 SKU DD4XCY |
||||||||||
| 22 mm | 27 mm | - | - | - | - | - | - | $125.20 | ||
Tool Holder, 0.25 Inch Internal Dia., 27 mm Collar Dia., 22 mm Shank Dia.Model No. THMA-622 SKU DE3PDK |
||||||||||
| 22 mm | 27 mm | - | - | - | - | - | - | $125.20 | ||
Tool Holder, 0.1875 Inch Internal Dia., 27 mm Collar Dia., 22 mm Shank Dia.Model No. THMA-522 SKU DG8FEC |
||||||||||
| 25 mm | 32 mm | - | - | - | - | - | - | $148.53 | ||
Tool Holder, 0.375 Inch Internal Dia., 32 mm Collar Dia., 25 mm Shank Dia.Model No. THMA-825 SKU DA8QNM |
||||||||||
| 25 mm | 32 mm | - | - | - | - | - | - | $148.53 | ||
Tool Holder, 0.25 Inch Internal Dia., 32 mm Collar Dia., 25 mm Shank Dia.Model No. THMA-625 SKU DB7XQU |
||||||||||
| 25 mm | 32 mm | - | - | - | - | - | - | $148.53 | ||
Tool Holder, 0.125 Inch Internal Dia., 32 mm Collar Dia., 25 mm Shank Dia.Model No. THMA-425 SKU DC2AJJ |
||||||||||
| 25 mm | 32 mm | - | - | - | - | - | - | $148.53 | ||
Tool Holder, 0.3125 Inch Internal Dia., 32 mm Collar Dia., 25 mm Shank Dia.Model No. THMA-725 SKU DD9GMW |
||||||||||
| 25 mm | 32 mm | - | - | - | - | - | - | $148.53 | ||
Tool Holder, 0.1875 Inch Internal Dia., 32 mm Collar Dia., 25 mm Shank Dia.Model No. THMA-525 SKU DE2ZZZ |
||||||||||
| 3/4" | 7/8" | 1/4" | Metric | Metric | Standard Holder | 1/8" | 1/8" | $141.02 | ||
Tool Holder, 0.125 Inch Internal Dia., 0.875 Inch Collar Dia., 0.75 Inch Shank Dia.Model No. TH-204 SKU AA8GBV Cross Ref. 18E412 |
||||||||||
| 3/4" | 7/8" | 1/4" | Metric | Metric | Standard Holder | 0.188" | 3/16" | $141.16 | ||
Tool Holder, 0.1875 Inch Internal Dia., 0.875 Inch Collar Dia., 0.75 Inch Shank Dia.Model No. TH-205 SKU AA8GBW Cross Ref. 18E413 |
||||||||||
| 3/4" | 7/8" | 1/4" | Metric | Metric | Standard Holder | 1/4" | 1/4" | $141.16 | ||
Tool Holder, 0.25 Inch Internal Dia., 0.875 Inch Collar Dia., 0.75 Inch Shank Dia.Model No. TH-206 SKU AA8GBX Cross Ref. 18E414 |
||||||||||
| 3/4" | 7/8" | 1/4" | Metric | Metric | Standard Holder | 0.312" | 5/16" | $141.16 | ||
Tool Holder, 0.3125 Inch Internal Dia., 0.875 Inch Collar Dia., 0.75 Inch Shank Dia.Model No. TH-207 SKU AA8GBY Cross Ref. 18E415 |
||||||||||
| 3/4" | 7/8" | 1/4" | Metric | Metric | Standard Holder | 3/8" | 3/8" | $141.16 | ||
Tool Holder, 0.375 Inch Internal Dia., 0.875 Inch Collar Dia., 0.75 Inch Shank Dia.Model No. TH-208 SKU AA8GBZ Cross Ref. 18E416 |
||||||||||
| 3/4" | 7/8" | 1/4" | Metric | Metric | Standard Holder | 1/2" | 1/2" | $141.16 | ||
Tool Holder, 0.5 Inch Internal Dia., 0.875 Inch Collar Dia., 0.75 Inch Shank Dia.Model No. TH-210 SKU AA8GCA Cross Ref. 18E417 |
||||||||||
| 5/8" | 3/4" | 1/4" | Metric | Metric | Standard Holder | 1/8" | 1/8" | $127.81 | ||
Tool Holder, 0.125 Inch Internal Dia., 0.75 Inch Collar Dia., 0.625 Inch Shank Dia.Model No. TH-104 SKU AA8GBP Cross Ref. 18E407 |
||||||||||
| 5/8" | 3/4" | 1/4" | Metric | Metric | Standard Holder | 0.188" | 3/16" | $127.81 | ||
Tool Holder, 0.1875 Inch Internal Dia., 0.75 Inch Collar Dia., 0.625 Inch Shank Dia.Model No. TH-105 SKU AA8GBQ Cross Ref. 18E408 |
||||||||||
| 5/8" | 3/4" | 1/4" | Metric | Metric | Standard Holder | 1/4" | 1/4" | $127.94 | ||
Tool Holder, 0.25 Inch Internal Dia., 0.75 Inch Collar Dia., 0.625 Inch Shank Dia.Model No. TH-106 SKU AA8GBR Cross Ref. 18E409 |
||||||||||
| 5/8" | 3/4" | 1/4" | Metric | Metric | Standard Holder | 0.312" | 5/16" | $127.81 | ||
Tool Holder, 0.3125 Inch Internal Dia., 0.75 Inch Collar Dia., 0.625 Inch Shank Dia.Model No. TH-107 SKU AA8GBT Cross Ref. 18E410 |
||||||||||
| 5/8" | 3/4" | 1/4" | Metric | Metric | Standard Holder | 3/8" | 3/8" | $127.94 | ||
Tool Holder, 0.375 Inch Internal Dia., 0.75 Inch Collar Dia., 0.625 Inch Shank Dia.Model No. TH-108 SKU AA8GBU Cross Ref. 18E411 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- CHICAGO FAUCETS
- ELVEX
- KEYSHAFT
- POWER DRIVE
- GEMTOR
- Aluminum Fan Blades
- Regenerative Blower Relief Valves
- Thermal Imagers
- Gas Cylinder Regulators
- Pipe Threading Die Heads
- PS DOORS Access Hatches
- MECHANIX Carbon X Level 5 Heat Resistant Gloves
- DESTACO 323-M Series Pull Action Latch Clamps
- MUELLER INDUSTRIES 782CS-N Y Strainers
- GLOBE SCIENTIFIC Diamond RealSeal Bottles, Wide Mouth, Polypropylene
- MCR SAFETY Reader, Magnifying Safety Goggles
- BUNTING BEARINGS Powdered Metal Extra Sleeve Plain Bearings, SAE 841
- HUBBELL - BRYANT Industrial Grade Heavy Duty Pin and Sleeve Back Boxes
- REES Standard Legend Plates, Open
- GARLOCK SEALING TECHNOLOGIES FLEXSEAL RWI Spiral Wound Gaskets, 316L Stainless Steel Winding, For 4 Inch Flange