Threading Tools, Standard, UN Threads, Left Hand, Brazed
MICRO 100
| Overall Length | Neck Length | Shank Height | Shank Width | Offset Point | Material | Cutting Direction | Style | Price |
|---|---|---|---|---|---|---|---|---|
| 2 1/2" | 1/2" | 3/8" | 3/8" | 0.025" | Steel | Left Hand | IDLT | $88.89 |
| 2 1/2" | 1" | 3/8" | 3/8" | 0.025" | Steel | Left Hand | IDLT | $88.89 |
| 3 13/25" | 3/4" | 1/2" | 1/2" | 0.075" | Steel | Left Hand | IDLT | $89.70 |
| 3 13/25" | 1 1/4" | 1/2" | 1/2" | 0.1" | Steel | Left Hand | IDLT | $89.70 |
Explore More
- CONDOR
- KEYSHAFT
- SELLSTROM
- MOBIL
- UNION BUTTERFIELD
- Food Storage Inserts and Covers
- Tool Chests and Side Cabinets
- Laboratory Heating Blankets Tapes and Cords
- Industrial SCBA
- Tachometer Sensors
- LOC-LINE Straight Flow Nozzle
- IRONCLAD Workforce All Purpose Use Gloves
- CAMLOCK FITTINGS Type C Female Cam And Groove Coupler, Hose Shank
- HARRINGTON Steel Safety Latch Assembly
- VULCAN HART Bar
- TENNSCO Low Profile Shelf Support
- BROWNING 3V Series Gripbelt Sheaves With Split Taper Bushings, 4 Grooves
- MERSEN FERRAZ SBS Midget Fast-Acting Fuses