LTR Standard Thread Relief Tools
(39 Products)
MICRO 100
| Max. Bore Depth | Head Width | Min. Bore Dia. | Flat Width | Radius | Finish | Cutter Dia. | Shank Dia. | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| - | - | - | - | - | - | - | - | $59.77 | ||
|
|
||||||||||
| 1" | 1/4" | 0.272" | 0.094" | 0.005" | Uncoated | 1/4" | 1/4" | $65.84 | ||
Thread Relief Tool, 1/4 In Shank, 0.272 In Min Bore, 1 In Max Dp, UNModel No. LTR-250-16 SKU AA7WNF Cross Ref. 16T430 |
||||||||||
| 1" | 1/2" | 0.522" | - | 0.01" | Uncoated | 1/2" | 1/2" | $153.74 | ||
Thread Relief Tool, 0.5 In Head Wd, 0.522 In Min Bore, 1 In Max Dp, UNModel No. LTR-500-16 SKU AA7WNM Cross Ref. 16T436 |
||||||||||
| 1" | 3/16" | 0.205" | 5/64" | 0.005" | - | - | - | $45.33 | ||
Thread Relief Tool, 0.1875 In Head Wd, 1 In Max Bore Depth, UncoatedModel No. LTR-187-16 SKU DB4LNM |
||||||||||
| 1" | 1/2" | 0.522" | 5/32" | 0.01" | - | - | - | $142.80 | ||
Thread Relief Tool, 0.5 In Head Wd, 0.522 In Min Bore, 1 In Max Dp, AlTiNModel No. LTR-500-16X SKU DC2ALP |
||||||||||
| 1" | 1/4" | 0.272" | 0.094" | 0.005" | AlTiN | - | - | $62.53 | ||
|
|
||||||||||
| 1" | 3/16" | 0.205" | 5/64" | 0.005" | - | - | - | $52.00 | ||
|
|
||||||||||
| 1/2" | 1/4" | 0.272" | 3/32" | 0.005" | Uncoated | 1/4" | 1/4" | $67.80 | ||
Thread Relief Tool, 0.25 In Head Wd, 0.5 In Max Bore Depth, uncoatedModel No. LTR-250-8 SKU AA7WNG Cross Ref. 16T431 |
||||||||||
| 1/2" | 3/16" | 0.205" | 5/64" | 0.005" | - | - | - | $45.33 | ||
Thread Relief Tool, 3/16 In Shank, 0.205 In Min Bore, 0.5 In Max Dp, UNModel No. LTR-187-8 SKU DC6BLZ |
||||||||||
| 1/2" | 5/32" | 0.174" | 0.063" | 0.005" | - | - | - | $45.33 | ||
Thread Relief Tool, 5/32 In Head Wd, 0.174 In Min Bore, 1/2 In Max Dp, UncoatedModel No. LTR-156-8 SKU DD9RNW |
||||||||||
| 1/2" | 1/4" | 0.272" | 0.094" | 0.005" | AlTiN | - | - | $62.53 | ||
|
|
||||||||||
| 1/2" | 3/16" | 0.205" | 5/64" | 0.005" | - | - | - | $52.00 | ||
Thread Relief Tool, 3/16 In Shank, 0.205 In Min Bore, 0.5 In Max Dp, AlTiNModel No. LTR-187-8X SKU DF3JYE |
||||||||||
| 1/2" | 1/8" | 0.139" | 0.063" | 0.002" | - | - | - | $39.47 | ||
Thread Relief Tool, 0.125 In Head Wd, 0.139 In Min Bore, 0.5 In Max Dp, UNModel No. LTR-125-8 SKU DG2CKJ |
||||||||||
| 1/2" | 5/32" | 0.174" | 0.063" | 0.005" | - | - | - | $52.00 | ||
Thread Relief Tool, 5/32 In Head Wd, 0.174 In Min Bore, 1/2 In Max Dp, AlTiNModel No. LTR-156-8X SKU DH4VDL |
||||||||||
| 1/2" | 1/8" | 0.139" | 0.063" | 0.002" | - | - | - | $45.33 | ||
Thread Relief Tool, 0.125 In Head Wd, 0.139 In Min Bore, 0.5 In Max Dp, AlTiNModel No. LTR-125-8X SKU DJ7TXL |
||||||||||
| 1/4" | 0.094" | 0.104" | 0.049" | 0.002" | - | - | - | $45.33 | ||
Thread Relief Tool, 0.094 In Head Wd, 0.104 In Min Bore, 0.25 In Max Dp, AlTiNModel No. LTR-094-4X SKU CY9YGB |
||||||||||
| 1/4" | 0.094" | 0.104" | 0.049" | 0.002" | - | - | - | $39.47 | ||
Thread Relief Tool, 0.094 In Head Wd, 0.104 In Bore Dia, 1/4 In Bore Dp, 1/8 In ShankModel No. LTR-094-4 SKU DE7FVZ |
||||||||||
| 3/4" | 3/16" | 0.205" | - | 0.005" | Uncoated | 0.187" | 0.188" | $55.11 | ||
Thread Relief Tool, 3/16 In Head Wd, 0.205 In Min Bore, 3/4 In Max Dp, UncoatedModel No. LTR-187-12 SKU AA7WND Cross Ref. 16T428 |
||||||||||
| 3/4" | 5/16" | 0.334" | 0.094" | 0.005" | Uncoated | 0.312" | 5/16" | $82.46 | ||
Thread Relief Tool, 5/16 In Head Wd, 0.334 In Min Bore, 3/4 In Max Dp, UNModel No. LTR-312-12 SKU AA7WNH Cross Ref. 16T432 |
||||||||||
| 3/4" | 3/8" | 0.397" | 1/8" | 0.005" | Uncoated | 3/8" | 3/8" | $108.58 | ||
Thread Relief Tool, 3/8 In Head Wd, 0.397 In Min Bore, 3/4 In Max Dp, UNModel No. LTR-375-12 SKU AA7WNK Cross Ref. 16T434 |
||||||||||
| 3/4" | 3/8" | 0.397" | 1/8" | 0.005" | AlTiN | - | - | $101.33 | ||
Thread Relief Tool, 0.375 In Head Wd, 0.397 In Min Bore, 0.75 In Max Dp, AlTiNModel No. LTR-375-12X SKU DB7BNA |
||||||||||
| 3/4" | 1/4" | 0.272" | 0.094" | 0.005" | - | - | - | $62.53 | ||
Thread Relief Tool, 1/4 In Shank, 0.272 In Min Bore, 0.75 In Max Dp, AlTiNModel No. LTR-250-12X SKU DE6CFU |
||||||||||
| 3/4" | 3/16" | 0.205" | 5/64" | 0.005" | AlTiN | - | - | $52.00 | ||
|
|
||||||||||
| 3/4" | 5/16" | 0.334" | 0.094" | 0.005" | AlTiN | - | - | $78.00 | ||
Thread Relief Tool, 5/16 In Head Wd, 0.334 In Min Bore, 3/4 In Max Dp, AlTiNModel No. LTR-312-12X SKU DH7UYM |
||||||||||
| 3/4" | 1/4" | 0.272" | 0.094" | 0.005" | - | - | - | $54.13 | ||
Thread Relief Tool, 1/4 In Shank, 0.272 In Min Bore, 0.75 In Max Dp, UNModel No. LTR-250-12 SKU DH9ARQ |
||||||||||
| 3/8" | 1/8" | 0.139" | 0.063" | 0.002" | Uncoated | 1/8" | 1/8" | $47.97 | ||
Thread Relief Tool, 0.125 In Head Wd, 0.139 In Min Bore, 0.375 In Max Dp, UNModel No. LTR-125-6 SKU AA7WNC Cross Ref. 16T427 |
||||||||||
| 3/8" | 3/16" | 0.205" | 5/64" | 0.005" | Uncoated | 0.187" | 3/16" | $55.10 | ||
Thread Relief Tool, 0.1875 In Head Wd, 0.375 In Max Bore Dp, UncoatedModel No. LTR-187-6 SKU AA7WNE Cross Ref. 16T429 |
||||||||||
| 3/8" | 3/16" | 0.205" | 5/64" | 0.005" | AlTiN | - | - | $52.00 | ||
|
|
||||||||||
| 3/8" | 5/32" | 0.174" | 0.063" | 0.005" | - | - | - | $52.00 | ||
Thread Relief Tool, 5/32 In Head Wd, 0.174 In Min Bore, 3/8 In Max Dp, AlTiNModel No. LTR-156-6X SKU DB8MCW |
||||||||||
| 3/8" | 0.094" | 0.104" | 0.049" | 0.002" | - | - | - | $39.47 | ||
Thread Relief Tool, 0.094 In Head Wd, 0.104 In Min Bore, 0.375 In Max Dp, UNModel No. LTR-094-6 SKU DD3AAW |
||||||||||
| 3/8" | 5/32" | 0.174" | 0.063" | 0.005" | - | - | - | $45.33 | ||
Thread Relief Tool, 5/32 In Head Wd, 0.174 In Min Bore, 3/8 In Max Dp, UncoatedModel No. LTR-156-6 SKU DJ6ADZ |
||||||||||
| 1 1/2" | 1/2" | 0.522" | 5/32" | 0.01" | Uncoated | 1/2" | 1/2" | $153.74 | ||
Thread Relief Tool, 0.5000 In Head Wd, 0.5220 In Min Bore, 1.500 In Max Dp, UNModel No. LTR-500-24 SKU AA7WNN Cross Ref. 16T437 |
||||||||||
| 1 1/2" | 1/2" | 0.522" | 5/32" | 0.01" | AlTiN | - | - | $142.80 | ||
Thread Relief Tool, 0.5000 In Head Wd, 0.5220 In Min Bore, 1.500 In Max Dp, AlTiNModel No. LTR-500-24X SKU DA2VNM |
||||||||||
| 1 1/4" | 5/16" | 0.334" | 0.094" | 0.005" | Uncoated | 0.312" | 5/16" | $82.34 | ||
Thread Relief Tool, 5/16 In Head Wd, 0.334 In Min Bore, 1-1/4 In Max Dp, UNModel No. LTR-312-20 SKU AA7WNJ Cross Ref. 16T433 |
||||||||||
| 1 1/4" | 3/8" | 0.397" | 1/8" | 0.005" | Uncoated | 3/8" | 3/8" | $108.58 | ||
Thread Relief Tool, 0.375 In Head Wd, 0.397 In Min Bore, 1.25 In Max Dp, UNModel No. LTR-375-20 SKU AA7WNL Cross Ref. 16T435 |
||||||||||
| 1 1/4" | 3/8" | 0.397" | 1/8" | 0.005" | AlTiN | - | - | $101.33 | ||
Thread Relief Tool, 0.375 In Head Wd, 0.397 In Min Bore, 1.25 In Max Dp, AlTiNModel No. LTR-375-20X SKU CZ9PWG |
||||||||||
| 1 1/4" | 1/4" | 0.272" | 0.094" | 0.005" | - | - | - | $62.53 | ||
|
|
||||||||||
| 1 1/4" | 1/4" | 0.272" | 0.094" | 0.005" | - | - | - | $54.13 | ||
Thread Relief Tool, 0.25 In Head Wd, 1.25 In Max Bore Depth, uncoatedModel No. LTR-250-20 SKU DD6WEC |
||||||||||
| 1 1/4" | 5/16" | 0.334" | 0.094" | 0.005" | AlTiN | - | - | $78.00 | ||
Thread Relief Tool, 5/16 In Head Wd, 0.334 In Min Bore, 1-1/4 In Max Dp, AlTiNModel No. LTR-312-20X SKU DG7ZCZ |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEN FORGING
- KEYSHAFT
- PEWAG
- AMERICAN STAINLESS PUMPS
- SURE FRAME
- Tarps
- Stand Slip Rolls
- Cross-Over Ladders
- Rekeyable Padlocks
- Flat Beam Torque Wrenches
- AKRO-MILS 30128 Shelf Bins
- MCR SAFETY Bifocal Safety Reading Glasses
- VIBCO KA Pneumatic Internal Concrete Vibrators
- MUELLER INDUSTRIES 101MBP Silent Check Valves
- ANVIL AS668 Series 6-Hole Three Angle Connectors
- PARKER Hydraulic Hose, 50 Feet
- NORTH BY HONEYWELL Half Mask Respirator Kits
- BALDOR / DODGE SCUEZ, Two-Bolt Pillow Block, Ball Bearings
- MITUTOYO 118 Series Sheet Metal Micrometers